Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

75 Results Found that Include 127 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sassafrass Cleaner Degreaser, 55 gal. Drum
  • SIMPLE GREEN
  • Sassafrass Cleaner Degreaser, 55 gal. Drum Cleaner Degreaser
  • Item # 22C612
  • Mfr. Model # 2700000113008
  • Cleaner Degreaser, Container Type Drum, Size 55 gal., RTU Yield per Container Up to 1,705 gal., Recommended...More

55 gal. Industrial Wet/Dry Vacuum Head,   Peak HP
  • DAYTON
  • 55 gal. Industrial Wet/Dry Vacuum Head, Peak HP, 120 Voltage Industrial Wet/Dry Vacuum Head
  • Item # 1VHG3
  • Mfr. Model # 1VHG3
  • Wet/Dry Vacuum Head, Peak HP -, Tank Size 55 gal., Industrial Series, Air Flow 105 cfm, Amps 12, Static...More

Portable Carpet Spotter, 1 gal., 115V, 30 psi, 3-1/2&q
12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage
  • MAKITA
  • 12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage 12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage
  • Item # 48Z875
  • Mfr. Model # VC4710
  • Wet/Dry Dust Extractor, Tank Size 12 gal., Xtract Vac Series, Air Flow 135 cfm, Amps 12, Static Pressure 92...More

SuperCoachVac Backpck Vacuum Cleanr,11lb
  • PROTEAM
  • SuperCoachVac Backpck Vacuum Cleanr, 11lb SuperCoachVac Backpck Vacuum Cleanr,11lb
  • Item # 33KE26
  • Mfr. Model # 107119
  • Super CoachVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 10 qt., Filter Type HEPA,...More

Dust Extractor,1.85HP,10 gal,140cfm,120V
  • DEWALT
  • Dust Extractor, 1.85HP, 10 gal, 140cfm, 120V Dust Extractor
  • Item # 38A867
  • Mfr. Model # DWV012
  • Dust Extractor, Tank Size 10 gal., Peak HP 1.85, 15 Amps AC, Amps 120V 15, Voltage 120, 60 Hz, 140 CFM, Tank...More

Super QuarterVac Backpack Vacuum Cleaner
  • PROTEAM
  • Super QuarterVac Backpack Vacuum Cleaner Super QuarterVac Backpack Vacuum Cleaner
  • Item # 33KE27
  • Mfr. Model # 107118
  • Super QuarterVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 6 qt., Filter Type HEPA,...More

Dispenser,Wall Mount,10x6-3/4x26-1/4
Commercial Upright Vacuum,105 cfm,17 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 105 cfm, 17 lb. Commercial Upright Vacuum
  • Item # 36RE62
  • Mfr. Model # BGUPRO12T
  • Commercial Upright Vacuum, 12 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall Disposable...More

Stripping Rotary Brush,20 In. Machine
  • TOUGH GUY
  • Stripping Rotary Brush, 20 In. Machine Stripping Rotary Brush
  • Item # 1MEC8
  • Mfr. Model # 1MEC8
  • Stripping Rotary Brush, Machine Size 20 In., Block Size 18 In., Bristle Material Nylon Fibers Impregnated...More

  • FEIN
  • Industrial/Commercial/DIY Wet/Dry Vacuum Industrial/Commercial/DIY Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 7, Industrial/Commercial/DIY, Air Flow 151 cfm, Amps 9, Static Pressure 98.4", Voltage 110, Watts 1100, Tank Material Polypropylene, Average...More

10 gal. Pet Station, Green, Aluminum/Steel, Pet Waste
  • DOGIPOT
  • 10 gal. Pet Station, Green, Aluminum/Steel, Pet Waste Container Pet Waste Container
  • Item # 3VLL5
  • Mfr. Model # 1003-L
  • Pet Waste Container, Capacity 10 gal., Color Green, Material Aluminum/Steel, Finish Smooth, Length 11-1/2...More

  • TORNADO
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Cleaning Path, Filter Type, Power Cord Length and Net Weight

Silver/Red Metal Magnet Bar, 60", Length 60"
36 gal. Rectangular Gray Open-Top Trash Can
  • SAFCO
  • 36 gal. Rectangular Gray Open-Top Trash Can Open-Top Trash Can
  • Item # 3VRC3
  • Mfr. Model # 9729GR
  • Open-Top Trash Can, Shape Rectangular, Capacity 36 gal., Color Gray, Height 44 In., Length 18-3/4 In., Width...More

  • RUBBERMAID
  • Trash Can Trash Can
  • Multiple product options available

    Multiple product options available

Filter,Cartridge Filter,Steel,HEPA
Upright Vacuum,14 In,6.5A
  • HOOVER
  • Upright Vacuum, 14 In, 6.5A Upright Vacuum
  • Item # 3XDF1
  • Mfr. Model # C1800-010
  • Upright Vacuum, Amps 6.5A, 14 In. Cleaning Path, Bag Type Bagless, Power Cord Length 50 ft., Net Weight 25...More

Black, Structural Web Plastic and Aluminum Microfiber Janitor&#x
  • RUBBERMAID
  • Black, Structural Web Plastic and Aluminum Microfiber Janitor Cart, Number of Shelves 1 Microfiber Janitor Cart
  • Item # 1PBJ8
  • Mfr. Model # FG9T7400BLA
  • Microfiber Janitor Cart, Black, Structural Web Plastic and Aluminum, Number of Shelves 1, Length 48-1/4 In.,...More

Upright Vacuum,HEPA,120V,18 lb.,3.25 qt.
  • PROTEAM
  • Upright Vacuum, HEPA, 120V, 18 lb., 3.25 qt. Upright Vacuum
  • Item # 38EW26
  • Mfr. Model # 107330
  • Upright Vacuum, Amps 9.8, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

14 gal. VAC Wet/Dry Vacuum, 120 Voltage
  • BOSCH
  • 14 gal. VAC Wet/Dry Vacuum, 120 Voltage VAC Wet/Dry Vacuum
  • Item # 19TT56
  • Mfr. Model # VAC140S
  • Wet/Dry Vacuum, Tank Size 14 gal., VAC Series, Air Flow 150 cfm, Amps 9.5, Static Pressure 97 In., Voltage...More

Floor Wand,F/Mfr. No. 9007623 Extractors
  • NOBLES
  • Floor Wand, F/Mfr. No. 9007623 Extractors Wand Assembly
  • Item # 4VDV4
  • Mfr. Model # 600048
  • Wand Assembly, For Use With Mfr. No. 9007623 Extractors, Features (3) Spray Jets, Foam Handle, and Trigger...More

  • PROTEAM
  • Backpack Vacuum Cleaner Backpack Vacuum Cleaner
  • Multiple product options available

    Backpack Vacuum Cleaner, Cord Length 50 ft., Voltage 120, Hose Dia. 1-1/2", Hose Length 4 ft. 6 In. and 3 yr.; Varies by Amps, Air Flow, Tank Size and Static Pressure

10 gal. Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120&#x
  • TORNADO
  • 10 gal. Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120 Voltage Commercial Wet/Dry Vacuum
  • Item # 21YG56
  • Mfr. Model # 94234
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 10 gal., Commercial Series, Air Flow 114 cfm, Amps 10, Static Pressure...More

Backpack Vacuum Cleaner,10 qt.,1.5 HP
  • HOOVER
  • Backpack Vacuum Cleaner, 10 qt., 1.5 HP Backpack Vacuum Cleaner
  • Item # 11W081
  • Mfr. Model # CH85005
  • Backpack Vacuum Cleaner, Peak HP 1.5, Amps 12, Air Flow 120 cfm, Series Commercial, Tank Size 10 qt., Filter...More

  • NILFISK
  • Filter Filter
  • Multiple product options available

    Filter; Varies by Bag Type

10 gal., Green, Aluminum/Steel, Pet Waste Container
  • POOPY POUCH
  • 10 gal., Green, Aluminum/Steel, Pet Waste Container 10 gal., Green, Aluminum/Steel, Pet Waste Container
  • Item # 4ACD1
  • Mfr. Model # PP-SD-01-2R400-WP
  • Pet Waste Container, Capacity 10 gal., Color Green, Material Aluminum/Steel, Finish Powder Coated, Width...More

7-15/16 gal. Industrial/Commercial Wet/Dry Vacuum, 120
  • NILFISK-ALTO
  • 7-15/16 gal. Industrial/Commercial Wet/Dry Vacuum, 120 Voltage Industrial/Commercial Wet/Dry Vacuum
  • Item # 32FW90
  • Mfr. Model # 900143
  • Wet/Dry Vacuum, Tank Size 7-15/16 gal., Industrial/Commercial Series, Air Flow 127 cfm, Static Pressure 84...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More