Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

98 Results Found that Include 169 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Unscented Cleaner Degreaser, 55 gal. Drum
  • SUPERCLEAN
  • Unscented Cleaner Degreaser, 55 gal. Drum Cleaner Degreaser
  • Item # 3ZLE1
  • Mfr. Model # 100727
  • Cleaner Degreaser, Container Type Drum, Size 55 gal., Fragrance Unscented, VOC Content Less than 4 Percent,...More

Unscented Cleaner Degreaser, 55 gal. Drum
  • TOUGH GUY
  • Unscented Cleaner Degreaser, 55 gal. Drum Cleaner Degreaser
  • Item # 12M193
  • Mfr. Model # 12M193
  • Cleaner Degreaser, Container Type Drum, Size 55 gal., Recommended Dilution 1:6 to 1:42, Fragrance Unscented,...More

16 gal. Wet/Dry Vacuum, 5 Peak HP, 120 Voltage
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
  • 16 gal. Wet/Dry Vacuum, 5 Peak HP, 120 Voltage 16 gal. Wet/Dry Vacuum, 5 Peak HP, 120 Voltage
  • Item # 36TU92
  • Mfr. Model # D1606
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 16 gal., Air Flow 126.39 cfm, Amps 11.5, Static Pressure 76.9 In.,...More

Backpack Vacuum Cleaner,10 qt.,11.5A
  • SANITAIRE
  • Backpack Vacuum Cleaner, 10 qt., 11.5A Backpack Vacuum Cleaner,10 qt.,11.5A
  • Item # 30RR53
  • Mfr. Model # SC535A
  • Backpack Vacuum Cleaner, Amps 11.5, Air Flow 120 cfm, Series Commercial, Tank Size 10 qt., Filter Type HEPA,...More

  • RUBBERMAID
  • Trash Can Trash Can
  • Multiple product options available

    Multiple product options available

16 gal. Industrial Wet/Dry Vacuum, 3 Peak HP, 120
  • DAYTON
  • 16 gal. Industrial Wet/Dry Vacuum, 3 Peak HP, 120 Voltage Industrial Wet/Dry Vacuum
  • Item # 22XJ50
  • Mfr. Model # 22XJ50
  • Wet/Dry Vacuum, Peak HP 3, Tank Size 16 gal., Industrial Series, Air Flow 109 cfm, Amps 11, Static Pressure...More

18 gal. Contractor Wet/Dry Vacuum, 120 Voltage
  • DAYTON
  • 18 gal. Contractor Wet/Dry Vacuum, 120 Voltage Contractor Wet/Dry Vacuum
  • Item # 22XJ55
  • Mfr. Model # 22XJ55
  • Wet/Dry Vacuum, Tank Size 18 gal., Contractor Series, Air Flow 240 cfm, Amps 12, Static Pressure 70 In.,...More

Commercial Upright Vacuum,10A,120V
  • TORNADO
  • Commercial Upright Vacuum, 10A, 120V Commercial Upright Vacuum,10A,120V
  • Item # 36NM01
  • Mfr. Model # 98147
  • Commercial Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

Stainless Steel, Swivel Nozzle Push Button Hand Dryer, 115&
  • Stainless Steel, Swivel Nozzle Push Button Hand Dryer, 115 Voltage Hand Dryer
  • Item # 8DWJ5
  • Mfr. Model # DA5-972AU
  • Hand Dryer, Swivel Nozzle, Stainless Steel, Push Button, Stainless Steel, Dry Time 30 sec., 115 Voltage, 20...More

Aircraft Backpack Vacuum,7 qt,7.5A
  • DAYTON
  • Aircraft Backpack Vacuum, 7 qt, 7.5A Backpack Vacuum Cleaner
  • Item # 4TR10
  • Mfr. Model # 4TR10
  • Aircraft Backpack Vacuum Cleaner, Amps 7.5, Air Flow 95 cfm, Tank Size 7 qt., Static Pressure 84 In., Net...More

Push Sweeper,Walk Behind,27",8 gal.
Vacuum/Blower,1.7 HP,100 cfm,120VAC
  • METRO
  • Vacuum/Blower, 1.7 HP, 100 cfm, 120VAC Vacuum/Blower,1.7 HP,100 cfm,120VAC
  • Item # 2TUX8
  • Mfr. Model # DV-3ESD1
  • ESD Safe Vacuum/Blower, Peak HP 1.7, Industrial Series, Air Flow 100 cfm, Amps 7.5, Static Pressure 85 In.,...More

26-Inch Front Mount Squeegee Kit
Upright Vacuum,13 In,119 cfm,11.3A,120V
  • SANITAIRE
  • Upright Vacuum, 13 In, 119 cfm, 11.3A, 120V Commercial Upright Vacuum
  • Item # 1TGZ5
  • Mfr. Model # SC9180B
  • Commercial Upright Vacuum, Amps 11.3, 13 In. Cleaning Path, Filter Type Sealed HEPA, Bag Type Paper Dust Bag,...More

8 gal. Contractor Wet/Dry Vacuum, 1.6 Peak HP, 120
  • NILFISK
  • 8 gal. Contractor Wet/Dry Vacuum, 1.6 Peak HP, 120 Voltage Contractor Wet/Dry Vacuum
  • Item # 12A502
  • Mfr. Model # 302004229
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 8 gal., Contractor Series, Air Flow 135 cfm, Amps 8.3, Static Pressure...More

Black, Structural Web Plastic and Aluminum Microfiber Janitor&#x
Backpack Vacuum Cleaner,Microlined Paper
  • BISSELL COMMERCIAL
  • Backpack Vacuum Cleaner, Microlined Paper Backpack Vacuum Cleaner,Microlined Paper
  • Item # 36RE49
  • Mfr. Model # BGPRO10A
  • Backpack Vacuum Cleaner, Peak HP 0.75, Amps 5, Air Flow 122 cfm, Tank Size 10 qt., Filter Type Microlined...More

Pneumatic Vacuum Head,10 HP,35 cfm
  • ABANAKI
  • Pneumatic Vacuum Head, 10 HP, 35 cfm Pneumatic Vacuum Head,10 HP,35 cfm
  • Item # 1MEB8
  • Mfr. Model # QVAC1
  • Pneumatic Vacuum Head, Air Flow 35 cfm, Minimum Air Compressor 10 HP, Air Requirements 35 cfm, Air Inlet 0.5...More

Sub Assembly,110V,.8 Nozzle
  • XLERATOR HAND DRYER
  • Sub Assembly, 110V, .8 Nozzle Sub Assembly,110V,.8 Nozzle
  • Item # 24TP07
  • Mfr. Model # 1400
  • Sub Assembly,110V,.8 Nozzle, For Use With Grainger Item Number 2KJJ9, 2KJJ8, 2KJK1, 3DYH3, For Use With Mfr....More

9 gal. VAC Wet/Dry Vacuum, 120 Voltage
  • BOSCH
  • 9 gal. VAC Wet/Dry Vacuum, 120 Voltage VAC Wet/Dry Vacuum
  • Item # 19TT54
  • Mfr. Model # VAC090S
  • Wet/Dry Vacuum, Tank Size 9 gal., VAC Series, Air Flow 150 cfm, Amps 9.5, Static Pressure 97 In., Voltage...More

White Spunlace Disposable Wipes, Number of Sheets 100, Pack
Floor Scrubber,Single,8.26 In,400 rpm
5.8 gal. Industrial/Commercial/DIY Wet/Dry Vacuum, 7 P
  • FEIN
  • 5.8 gal. Industrial/Commercial/DIY Wet/Dry Vacuum, 7 Peak HP, 110 Voltage Industrial/Commercial/DIY Wet/Dry Vacuum
  • Item # 31LZ12
  • Mfr. Model # 92027060090
  • Wet/Dry Vacuum, Peak HP 7, Tank Size 5.8 gal., Industrial/Commercial/DIY Series, Air Flow 151 cfm, Amps 9,...More

Upright Vacuum,15 In,111 cfm,10A,120V
  • HOOVER
  • Upright Vacuum, 15 In, 111 cfm, 10A, 120V Upright Vacuum
  • Item # 11W086
  • Mfr. Model # CH50102
  • Upright Vacuum, Amps 10, 15 In. Cleaning Path, Filter Type HEPA, Bag Type 2 Layer, Power Cord Length 50 ft.,...More

Nylon Flat, Backpack Finish Kit, 56" Handle Length, 1&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More