Skip Content

Filter Results By

Applied Filters Clear All

Cleaning

111 Results Found that Include 182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
55 gal. Industrial Wet/Dry Vacuum Head, 4 Peak HP,
  • DAYTON
  • 55 gal. Industrial Wet/Dry Vacuum Head, 4 Peak HP, 120 Voltage Industrial Wet/Dry Vacuum Head
  • Item # 4YE63
  • Mfr. Model # 4YE63
  • Wet/Dry Vacuum Head, Peak HP 4, Tank Size 55 gal., Industrial Series, Air Flow 112 cfm, Amps 11.5, Static...More

  • RUBBERMAID
  • Trash Can Trash Can
  • Multiple product options available

    Multiple product options available

  • DAYTON
  • Industrial Wet/Dry Vacuum Industrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

White Epoxy Steel, Fixed Nozzle Automatic Hand Dryer, 100&#
Backpack Vacuum Cleaner,7 qt.,10A
  • DAYTON
  • Backpack Vacuum Cleaner, 7 qt., 10A Backpack Vacuum Cleaner
  • Item # 4TR09
  • Mfr. Model # 4TR09
  • Backpack Vacuum Cleaner, Amps 10, Air Flow 105 cfm, Tank Size 7 qt., Static Pressure 105 In., Net Weight 10...More

Floor Finish Applicator Kit,18 In.,Pad
  • 3M
  • Floor Finish Applicator Kit, 18 In., Pad Floor Finish Applicator Kit,18 In.,Pad
  • Item # 6XU16
  • Mfr. Model # 55433
  • Floor Finish Applicator Kit, Includes 60 In Aluminum Applicator Handle, Applicator Pad Holder, Backpack, (2)...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Commercial Upright Vacuum,7.25A,17 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 7.25A, 17 lb. Commercial Upright Vacuum
  • Item # 36RE67
  • Mfr. Model # BG102H
  • Commercial Upright Vacuum, Amps 7.25, 16 In. Cleaning Path, Filter Type HEPA, Bag Type Hepa/Disposable, Power...More

12 gal. Contractor Wet/Dry Vacuum, 120 Voltage
  • DAYTON
  • 12 gal. Contractor Wet/Dry Vacuum, 120 Voltage Contractor Wet/Dry Vacuum
  • Item # 22XJ54
  • Mfr. Model # 22XJ54
  • Wet/Dry Vacuum, Tank Size 12 gal., Contractor Series, Air Flow 240 cfm, Amps 12, Static Pressure 70 In.,...More

16 gal. D1603 Wet/Dry Vacuum, 5 Peak HP, 120 Volt
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
  • 16 gal. D1603 Wet/Dry Vacuum, 5 Peak HP, 120 Voltage 16 gal. D1603 Wet/Dry Vacuum, 5 Peak HP, 120 Voltage
  • Item # 35YK86
  • Mfr. Model # D1603
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 16 gal., D1603 Series, Air Flow 126 cfm, Amps 11.5, Static Pressure 76.9...More

Backpack Vacuum Cleaner,8 qt.,1 HP,12A
  • ATRIX INTERNATIONAL
  • Backpack Vacuum Cleaner, 8 qt., 1 HP, 12A Backpack Vacuum Cleaner,8 qt.,1 HP,12A
  • Item # 21AD04
  • Mfr. Model # BP50-G
  • Backpack Vacuum Cleaner, Peak HP 1, Amps 12, Air Flow 106 cfm, Tank Size 8 qt., Filter Type HEPA, Static...More

Upright Vacuum,13 In,111 cfm,10A,120V
  • HOOVER
  • Upright Vacuum, 13 In, 111 cfm, 10A, 120V Upright Vacuum
  • Item # 11W085
  • Mfr. Model # CH50100
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type 2 Layer, Power Cord Length 50 ft.,...More

Silver Cigarette Receptacle
  • RUBBERMAID
  • Silver Cigarette Receptacle Cigarette Receptacle
  • Item # 1LWT4
  • Mfr. Model # FG9W3100SSBLA
  • Cigarette Receptacle, Color Silver, Base Dia. 15-1/2 In., Height 39-5/8 In., Material Stainless...More

Soap Dispenser,800mL,Black
  • SLOAN
  • Soap Dispenser, 800mL, Black Soap Dispenser
  • Item # 2VEF1
  • Mfr. Model # ESD250
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Touch Free, Refill Size 800mL, Material Brass, Chrome...More

1 oz. Hand Sanitizer Bottle, 250 PK
  • PURELL
  • 1 oz. Hand Sanitizer Bottle, 250 PK Hand Sanitizer
  • Item # 46C646
  • Mfr. Model # 3901-2C-250
  • Hand Sanitizer, 1 oz., Form Liquid, Fragrance Unscented, Formula Alcohol, Package Type Bottle, Package...More

Upright Vacuum,18 In,10A,120V,HEPA
  • ROYAL
  • Upright Vacuum, 18 In, 10A, 120V, HEPA Upright Vacuum
  • Item # 6ENE7
  • Mfr. Model # CR5158Z
  • Upright Vacuum, Amps 10, 18 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Paper Towel Dispenser,Hardwound,1Roll,SS
  • GEORGIA-PACIFIC
  • Paper Towel Dispenser, Hardwound, 1Roll, SS Paper Towel Dispenser,Hardwound,1Roll,SS
  • Item # 2NY13
  • Mfr. Model # 59466
  • Paper Towel Dispenser, Paper Towel Type Hardwound, Dispenser Operation Automated, Dispenser Material...More

Recycling Station
20 gal. Landmark Series®, Brown, Polycarbonate, Ash/Trash&#x
  • RUBBERMAID
  • 20 gal. Landmark Series®, Brown, Polycarbonate, Ash/Trash Can Ash/Trash Can
  • Item # 4KFR3
  • Mfr. Model # FG396600DWOOD
  • Ash/Trash Can, Capacity 20 gal., Color Brown, Material Polycarbonate, Finish UV Protectant, Length 21 In.,...More

Backpack Vacuum Cleaner,6 Qt,1.9 HP
  • PAC-VAC
  • Backpack Vacuum Cleaner, 6 Qt, 1.9 HP Backpack Vacuum Cleaner,6 Qt,1.9 HP
  • Item # 3XCZ1
  • Mfr. Model # PV 6
  • Backpack Vacuum Cleaner, Peak HP 1.9, Amps 12, Air Flow 120 cfm, Tank Size 6 qt., Filter Type HEPA, Static...More

Backpack Vacuum Cleaner,120 cfm,HEPA
  • BISSELL COMMERCIAL
  • Backpack Vacuum Cleaner, 120 cfm, HEPA Backpack Vacuum Cleaner,120 cfm,HEPA
  • Item # 36RE51
  • Mfr. Model # BG1006
  • Backpack Vacuum Cleaner, Peak HP 1.8, Amps 10.2, Air Flow 120 cfm, Tank Size 6 qt., Filter Type HEPA, Static...More

10 gal. Vertical Green Pet Waste Station
  • POOPY POUCH
  • 10 gal. Vertical Green Pet Waste Station 10 gal. Vertical Green Pet Waste Station
  • Item # 19XZ87
  • Mfr. Model # PP-SD-01-3R200-WP
  • Pet Waste Station, Shape Vertical, Capacity 10 gal., Color Green, Height 96 In., Length 12-1/2 In., Width...More

Surface Protection, 100 ft. Length x 36"Width
24 gal. Square Stainless Steel Swing Top Trash Can
3 gal. ProGuard  Cordless Wet/Dry Vacuum, 18 Voltage
  • PROTEAM
  • 3 gal. ProGuard Cordless Wet/Dry Vacuum, 18 Voltage 3 gal. ProGuard Cordless Wet/Dry Vacuum, 18 Voltage
  • Item # 33KE23
  • Mfr. Model # 107127
  • ProGuard(TM) Cordless Wet/Dry Vacuum, Tank Size 3 gal., Air Flow 60 cfm, Static Pressure 38 In., Voltage 18,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More