Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Cleaning

164 Results Found that Include 257 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Backpack Vacuum Cleaner,6.4 qt.,3.5 HP
  • HOOVER
  • Backpack Vacuum Cleaner, 6.4 qt., 3.5 HP Backpack Vacuum Cleaner
  • Item # 6ENE2
  • Mfr. Model # C2401
  • Backpack Vacuum Cleaner, Peak HP 3.5, Amps 8.5, Air Flow 120 cfm, Series Commercial, Tank Size 6.4 qt.,...More

Upright Vacuum,13 In,160 cfm,120V
  • TORNADO
  • Upright Vacuum, 13 In, 160 cfm, 120V Upright Vacuum
  • Item # 3XCX7
  • Mfr. Model # 97130
  • Lightweight Upright Vacuum, 13 In. Cleaning Path, Filter Type 3 Stage HEPA Filtration, Bag Type Cloth/...More

  • DAYTON
  • Wet/Dry Vacuum Commercial Wet/Dry Vacuum Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

12 gal. Industrial Wet/Dry Vacuum, 2 Peak HP, 120
  • DAYTON
  • 12 gal. Industrial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage Industrial Wet/Dry Vacuum
  • Item # 22XJ63
  • Mfr. Model # 22XJ63
  • Wet/Dry Vacuum, Peak HP 2, Tank Size 12 gal., Industrial Series, Air Flow 100 cfm, Amps 8, Static Pressure 80...More

Dust Extractor,120V,130cfm,8 gal.
  • DEWALT
  • Dust Extractor, 120V, 130cfm, 8 gal. Dust Extractor
  • Item # 30RV82
  • Mfr. Model # DWV010
  • Dust Extractor, 15 Amps, Air Flow 130 cfm, Voltage 120V, Bag Type Paper, Filter Type HEPA, Series...More

12 gal., Silver, Galvanized Steel, Ash/Trash Can
  • TOUGH GUY
  • Stripping Rotary Brush Stripping Rotary Brush
  • Multiple product options available

    Stripping Rotary Brush, Trim Length 1-1/2" and Includes 5" Center Hole; Varies by Machine Size, Block Size, Bristle Material, Bristle Dia., Brush Size and For Use With

8 gal. Wall Mount Hang-Up Wet/Dry Vacuum, 2.5 Peak
  • DAYTON
  • 8 gal. Wall Mount Hang-Up Wet/Dry Vacuum, 2.5 Peak HP, 120 Voltage Hang Up(R) Hang-Up Wet/Dry Vacuum
  • Item # 4UAC7
  • Mfr. Model # 4UAC7
  • Hang-Up Wet/Dry Vacuum, Peak HP 2.5, Tank Size 8 gal., Wall Mount Series, Air Flow 100 cfm, Amps 8, Static...More

White, Recycled Cotton Terry Towels Cloth Rag, Size 14"
8 gal. Specialty Wet/Dry Vacuum, 4 Peak HP, 120 V
  • DAYTON
  • 8 gal. Specialty Wet/Dry Vacuum, 4 Peak HP, 120 Voltage Specialty Wet/Dry Vacuum
  • Item # 3UP78
  • Mfr. Model # 3UP78
  • Wet/Dry Vacuum, Peak HP 4, Tank Size 8 gal., Specialty Series, Air Flow 190 cfm, Amps 9.5, Static Pressure 60...More

  • FEIN
  • Industrial/Commercial/DIY Wet/Dry Vacuum Industrial/Commercial/DIY Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 7, Industrial/Commercial/DIY, Air Flow 151 cfm, Amps 9, Static Pressure 98.4", Voltage 110, Watts 1100, Tank Material Polypropylene, Average...More

Push Sweeper,32 in.
Upright Vacuum,13 In,135 cfm,10A,120V
  • SANITAIRE
  • Upright Vacuum, 13 In, 135 cfm, 10A, 120V Upright Vacuum
  • Item # 20X724
  • Mfr. Model # SC5745A
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type Washable Sealed HEPA, Bag Type Bagless, Power Cord...More

Walk Behind Carpet Extractor, 1 gal., 120V, 11" Cleani
Portable Dry Vacuum,1.2HP,1 gal.,99cfm
  • ATRIX INTERNATIONAL
  • Portable Dry Vacuum, 1.2HP, 1 gal., 99cfm ESD Safe Portable Dry Vacuum
  • Item # 1VHH4
  • Mfr. Model # VACOMEGASLFH
  • ESD Safe Portable Dry Vacuum, Peak HP 1.2, Industrial Series, Air Flow 99 cfm, Amps 5.4, Static Pressure 66...More

Upright Vacuum,14 In,10A,120V,HEPA
  • ROYAL
  • Upright Vacuum, 14 In, 10A, 120V, HEPA Upright Vacuum
  • Item # 11W084
  • Mfr. Model # CR5128Z
  • Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • RUBBERMAID
  • Trash Can Trash Can
  • Multiple product options available

    Multiple product options available

Upright Vacuum,12 In,108 cfm,4A,120V
  • ORECK
  • Upright Vacuum, 12 In, 108 cfm, 4A, 120V Commercial Upright Vacuum
  • Item # 36N096
  • Mfr. Model # U2000RB-1
  • Commercial Upright Vacuum, Amps 4, 12 In. Cleaning Path, Filter Type Advanced Fine Filtration, Bag Type...More

Black, Structural Web Plastic and Aluminum Janitor Cart, Nu
  • RUBBERMAID
  • Black, Structural Web Plastic and Aluminum Janitor Cart, Number of Shelves 1 Janitor Cart
  • Item # 1PBJ6
  • Mfr. Model # FG9T7200BLA
  • Janitor Cart, Black, Structural Web Plastic and Aluminum, Number of Shelves 1, Length 49-3/4 In., Width...More

Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120V Upright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Bathroom Cleaner, 2 PK
  • DIVERSEY
  • Bathroom Cleaner, 2 PK Bathroom Cleaner
  • Item # 11Y674
  • Mfr. Model # 4278763
  • Bathroom Cleaner, RTU Yield per Container 170 gal., Size 2.5L, Color Green, Fragrance Fresh, Container Type...More

1.5 gal. Cleaner and Disinfectant, 2 PK
  • DIVERSEY
  • 1.5 gal. Cleaner and Disinfectant, 2 PK Cleaner and Disinfectant
  • Item # 15V142
  • Mfr. Model # 5271361
  • Cleaner and Disinfectant, Recommended Dilution 1:64 to 1:128, Size 1.5 gal., RTU Yield per Container 97.5 to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More