Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Cleaning

83 Results Found that Include 153 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NILFISK
  • Contractor Wet/Dry Vacuum Contractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.6, Contractor, Air Flow 135 cfm, Amps 8.3, Static Pressure 92", Voltage 120, Watts 1000, Tank Material Plastic, Average Brush Life 1000 hr.,...More

  • Category : Shop Vacuum Cleaners
Cleanroom Dry Vacuum,3.25 gal,1.5 HP
  • NILFISK
  • Cleanroom Dry Vacuum, 3.25 gal, 1.5 HP Cleanroom Dry Vacuum,3.25 gal,1.5 HP
  • Item # 4NFP9
  • Mfr. Model # 01790150
  • Cleanroom Dry Vacuum, Peak HP 1.5, Tank Capacity 3.25 gal., Industrial Series, Air Flow 80 cfm, Amps 9,...More

  • Category : Critical Area Vacuums
Grounded Power Cord,30 Ft.
  • NILFISK
  • Grounded Power Cord, 30 Ft. Grounded Power Cord,30 Ft.
  • Item # 31HN16
  • Mfr. Model # 107408837
  • Grounded Power Cord, 30 Ft., For Use With Grainger Item Number 4NFP9, 4RXY7, For Use With Mfr. Model Number...More

  • Category : Parts
Canister Vacuum,4 gal.,1.3 Peak HP
  • NILFISK
  • Canister Vacuum, 4 gal., 1.3 Peak HP Canister Vacuum,4 gal.,1.3 Peak HP
  • Item # 9RY02
  • Mfr. Model # 9055314040
  • Canister HEPA Vacuum, Peak HP 1.3, Tank Capacity 4 gal., Industrial Series, Air Flow 74 cfm, Amps 8.7, Static...More

  • Category : Critical Area Vacuums
HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • NILFISK
  • HEPA Wet/Dry Vacuum, 130 cfm, 12 gal, 1.6HP HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • Item # 39UD67
  • Mfr. Model # 107412640
  • HEPA Wet/Dry Vacuum, Peak HP 1.6, Tank Capacity 12 gal., Eliminator Series, Air Flow 130 cfm, Amps 8.5,...More

  • Category : Critical Area Vacuums
Dusting Brush Nozzle,1-1/4in dia,Plastic
Hose Assembly,1-1/2 In x 10 ft
Micro Tool Kit
  • NILFISK
  • Micro Tool Kit Micro Tool Kit
  • Item # 34AY98
  • Mfr. Model # 01702300
  • Micro Tool Kit, Includes Coupling Valve, Bleed Valve, 24 In. Braided Hose, Round Dust Brush, Oval Dust Brush,...More

  • Category : Vacuum Cleaner Accessory Kits
HEPA Filter,w/12A502-505
Backpack Vacuum Accessory Kit
19 gal. Contractor Wet Vacuum with Sump Pump, 8.5 Peak
Suction Hose,13 ft
Dust Bag,1in. L x 12in. W x 10in. H,PK5
Antistatic Hose Cuff,1-1/2in dia,Plastic
Container Rubber Gasket,460mm
  • NILFISK
  • Container Rubber Gasket, 460mm Container Rubber Gasket,460mm
  • Item # 31HN21
  • Mfr. Model # 8-17007
  • Container Rubber Gasket,460mm, For Use With Grainger Item Number 22N462, 22N463, 22N464, 22N465, 22N466,...More

  • Category : Parts
Filter Rubber Gasket,360mm
Hose Cuff,1-1/2 in. dia.,Rubber
  • NILFISK
  • Explosion Proof Dry Vacuum Explosion Proof Dry Vacuum
  • Multiple product options available

    Explosion Proof Dry Vacuum, Peak HP 1.3, Industrial, Air Flow 130 cfm, Amps 10, Static Pressure 69", Voltage 120, Watts 1000, Tank Material Stainless Steel, Average...More

  • Category : Critical Area Vacuums
Coolant Vacuum, 13.3 Amps, 1-1/2" (38mm) Hose
  • NILFISK
  • Coolant Vacuum, 13.3 Amps, 1-1/2" (38mm) Hose Dia., Polyurethane Metalworking Coolant Vacuums
  • Item # 33JG43
  • Mfr. Model # 55100030
  • Coolant Vacuum, Hose Dia. 1-1/2 In. (38mm), Hose Material Polyurethane, Amps 13.3, Air Flow 150 cfm, Voltage...More

  • Category : Metalworking Coolant Vacuums
  • NILFISK
  • Mercury Recovery Vacuum Mercury Recovery Vacuum
  • Multiple product options available

    Mercury Recovery Vacuum, Industrial, Voltage 120, Average Brush Life 1000 hr., Power Cord Length 30 ft., Drain No, Casters Yes and Hz 60; Varies by Peak HP, Tank...More

  • Category : Critical Area Vacuums
Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • NILFISK
  • Wet/Dry HEPA Vacuum, 15 gal., 1.3 Peak HP Wet/Dry HEPA Vacuum,15 gal.,1.3 Peak HP
  • Item # 9KYD4
  • Mfr. Model # 01799531
  • Wet/Dry HEPA Vacuum, Peak HP 1.3, Tank Capacity 15 gal., Industrial Series, Air Flow 99 cfm, Amps 10.3,...More

  • Category : Critical Area Vacuums
  • NILFISK
  • Industrial Dry Vacuum Industrial Dry Vacuum
  • Multiple product options available

    Dry Vacuum, Industrial, Voltage 120, Tank Material Steel, Average Brush Life 1000 hr., Power Cord Length 30 ft, Drain No, Casters Yes, Hz 60, Width 23-5/8", Length...More

  • Category : Shop Vacuum Cleaners
Longopac Bag Refill,Plastic
Cleanroom Dry Vacuum,3.24 gal,Industrial
  • NILFISK
  • Cleanroom Dry Vacuum, 3.24 gal, Industrial Cleanroom Dry Vacuum,3.24 gal,Industrial
  • Item # 34AY97
  • Mfr. Model # 01790129
  • Cleanroom Dry Vacuum, Tank Capacity 3.24 gal., Industrial Series, Air Flow 80 cfm, Amps 10, Static Pressure...More

  • Category : Critical Area Vacuums
Critical Explosion Prf Wet Vac,13.2 gal
  • NILFISK
  • Critical Explosion Prf Wet Vac, 13.2 gal Critical Explosion Prf Wet Vac,13.2 gal
  • Item # 4NFR5
  • Mfr. Model # 1-118DAWXXXKT
  • Explosion Proof Wet Vacuum, Peak HP 1.3, Tank Capacity 13.2 gal., Industrial Series, Air Flow 130 cfm, Amps...More

  • Category : Critical Area Vacuums
Carrying Harness,Mfr. No 10664
Compact Hip Dry Vacuum,0.58 gal
  • NILFISK
  • Compact Hip Dry Vacuum, 0.58 gal Compact Hip Dry Vacuum,0.58 gal
  • Item # 4NFP6
  • Mfr. Model # 9052434010
  • Compact Hip Vacuum, Critical, 0.09 HP, 6 Amps @ 120V, Average Brush Life 1000 Hr., 59 CFM @ 2-In. Orifice,...More

  • Category : Handheld and Canister Vacuum Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More