Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Cleaning

170 Results Found that Include 234 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NOBLES
  • Commerical Wet/Dry Vacuum Commerical Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commerical, Voltage 120, Tank Material Polyethylene, Hose Dia. 1-1/2", Hose Length 10 Ft., Drain Yes, Casters Yes, Filter Type Paper or Cloth and 10 yr....More

Filter/Bag Kit,Mfr. No. 1070196,PK12
Brush Drive Belt
15 gal. Commercial Wet/Dry Vacuum, 1.3 Peak HP, 120&#x
  • NOBLES
  • 15 gal. Commercial Wet/Dry Vacuum, 1.3 Peak HP, 120 Voltage 15 gal. Commercial Wet/Dry Vacuum, 1.3 Peak HP, 120 Voltage
  • Item # 49H351
  • Mfr. Model # 9008703
  • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 15 gal., Commercial Series, Air Flow 103 cfm, Amps 8.5, Static...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Paper Filter Bag, 10 PK
Vacuum Hose
  • NOBLES
  • Vacuum Hose Vacuum Hose
  • Item # 24EG05
  • Mfr. Model # 1014026
  • Vacuum Hose, For Use With 12R948, 12R949, 4VDN1, 4VDN2, 4VDN3, 4VDN4, 12R953, 12R954, 4VDP2, 4VDP3, 4VDP4,...More

Rear Squeegee Blade {Linatex}
Rear Squeegee Blade {Linatex}
Drain Hose Assembly
  • NOBLES
  • Drain Hose Assembly Drain Hose Assembly
  • Item # 24DT63
  • Mfr. Model # 1043538
  • Drain Hose Assembly, For Use With Grainger Item Number 12R950, 12R951, 12R952, 12R953, 12R954, 12R955,...More

  • NOBLES
  • Floor Scrubber Floor Scrubber
  • Multiple product options available

    Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 60 dBA, Construction Rotationally Molded...More

Front Squeegee Blade {Linatex}
Solution Tank,4 G
  • NOBLES
  • Solution Tank, 4 G Solution Tank,4 G
  • Item # 4VLZ9
  • Mfr. Model # 1045875
  • Solution Tank, 4 Gallon, Plastic, For Use With 4VDX6, 4VDX7, 4VDX8, Includes Solution Hoses and Connection...More

Rear Squeegee Blade {Linatex}
26-Inch Front Mount Squeegee Kit
Front Squeegee Blade {Linatex}
Vacuum Solution Hose,3/8 In x 15 ft
Rear Squeegee Blade {Linatex}
HEPA Filter, 1 EA
  • NOBLES
  • Walk Behind Carpet Extractor Walk Behind Carpet Extractor
  • Multiple product options available

    Walk Behind Carpet Extractor and Material Rotational Molded; Varies by Cleaning Path, Power Source, Solution Tank Capacity, Recovery Tank Capacity, Pump Pressure and...More

Front Squeegee Blade {Linatex}
Rear Squeegee Blade {Linatex}
Floor Scrubber,Dual,20 In,1.5 HP,185/330
  • NOBLES
  • Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 Floor Scrubber,Dual,20 In,1.5 HP,185/330
  • Item # 4VDX8
  • Mfr. Model # 9007334
  • Floor Scrubber/Polisher, Dual Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 120VAC @ 12A, 60 Hz,...More

Side Brush
  • NOBLES
  • Wand Assembly Wand Assembly
  • Multiple product options available

    Wand Assembly, Features (3) Spray Jets, Foam Handle, and Trigger Spray Control and Includes 3 Spray Jets, Foam Handle, and Trigger Spray Control; Varies by For Use With

Upright Vacuum,14 In,125 cfm,7.9A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 125 cfm, 7.9A, 120V Upright Vacuum,14 In,125 cfm,7.9A,120V
  • Item # 4VDW2
  • Mfr. Model # 9007462
  • Commercial Upright Vacuum, Amps 7.9A, 14 In. Cleaning Path, Filter Type 0.3 Microns, Bag Type Micro Paper,...More

High Speed Burnisher,1600 RPM
  • NOBLES
  • High Speed Burnisher, 1600 RPM High Speed Burnisher,1600 RPM
  • Item # 4VDX5
  • Mfr. Model # 9007347
  • Burnisher, Brush Speed 1600 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A, Sound Level...More

Srub Brush
  • NOBLES
  • Srub Brush Srub Brush
  • Item # 24DR45
  • Mfr. Model # 1037278
  • Srub Brush, For Use With Grainger Item Number 4VDR3, 10D945, 10D946, For Use With Mfr. Model Number Speed...More

Wide Area Vacuum, 26 In
  • NOBLES
  • Wide Area Vacuum, 26 In Wide Area Vacuum, 26 In
  • Item # 4VDW1
  • Mfr. Model # 9007457
  • Wide Area Vacuum, Cleaning Path 26 In., 1 HP, 10 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More