Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Cleaning

7 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DAYTON
    • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

    Hand Dryer,Silver,10 Amps,ABS Plastic
    • DAYTON
    • Hand Dryer, Silver, 10 Amps, ABS PlasticHand Dryer
    • Item # 19UC76
    • Mfr. Model # 19UC76
    • Hand Dryer, Fixed Nozzle, ABS Plastic, Automatic, Silver, Dry Time 12 sec., 115 Voltage, 10 Amps, ADA...More

    • DAYTON
    • Floor ScrubberFloor Scrubber
    • Multiple product options available

      Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 63 dBA, Construction Metal and Includes...More

    High Speed Burnisher,1500 RPM
    • DAYTON
    • High Speed Burnisher, 1500 RPMHigh Speed Burnisher,1500 RPM
    • Item # 4NEK5
    • Mfr. Model # 4NEK5
    • High Speed Burnisher, Brush Speed 1500 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source 115VAC,...More

    • DAYTON
    • Wet/Dry Vacuum CommercialWet/Dry Vacuum Commercial
    • Multiple product options available

      Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

    • DAYTON
    • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Tank Material Polyurethane, Hose Dia. 1-1/2", Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 25 ft.,...More

    18 gal. Commerical Wet/Dry Vacuum, 1.3 Peak HP, 120&#x
    • DAYTON
    • 18 gal. Commerical Wet/Dry Vacuum, 1.3 Peak HP, 120 VoltageWet/Dry Vacuum Commerical
    • Item # 5UMR0
    • Mfr. Model # 5UMR0
    • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 18 gal., Commerical Series, Air Flow 95 cfm, Amps 8, Static Pressure...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More