Skip Content

Filter Results By

Cleaning

301 Results Found that Include 459 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Filter Filter
  • Multiple product options available

    Multiple product options available

Vacuum Foam Sleeve
  • DAYTON
  • HEPA Upright Vacuum HEPA Upright Vacuum
  • Multiple product options available

    Upright Vacuum, 13", Filter Type HEPA, Power Cord Length 50 ft., Voltage 120, Height Adjustment Manual 5-Position, Plug 3-Wire, Hood Height 5", Ergonomic, Furniture...More

  • DAYTON
  • Contractor Wet/Dry Vacuum Contractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

  • DAYTON
  • Hang Up(R) Hang-Up Wet/Dry Vacuum Hang Up(R) Hang-Up Wet/Dry Vacuum
  • Multiple product options available

    Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

  • DAYTON
  • Portable Wet/Dry Vacuum Portable Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Portable, Voltage 120, Tank Material Polyethylene, Number of Motor Stages 1, Drain No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size,...More

Service Power Unit,6.5HP
  • DAYTON
  • Service Power Unit, 6.5HP Service Power Unit,6.5HP
  • Item # 1UND3
  • Mfr. Model # 1UND3
  • Service Power Unit, Peak HP 6.5, 50/60 Hz, Single-Stage/By-Pass Motor, Average Brush Life 500 Hr, Static...More

  • DAYTON
  • Industrial Wet/Dry Vacuum Head Industrial Wet/Dry Vacuum Head
  • Multiple product options available

    Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

  • DAYTON
  • Portable Wet/Dry Vacuum Portable Wet/Dry Vacuum
  • Multiple product options available

    Portable Wet/Dry Vacuum, Voltage 120V, Power Cord Length 18 ft., Hose Dia. 1-1/4", Hose Length 6 ft., 60 and Standards cUL, Us; Varies by Amps, Air Flow, Static Pressure...More

  • DAYTON
  • Wet/Dry Vacuum Commercial Wet/Dry Vacuum Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

18 gal. Specialty Wet/Dry Pump Vacuum, 6.5 Peak HP,&#x
  • DAYTON
  • 18 gal. Specialty Wet/Dry Pump Vacuum, 6.5 Peak HP, 120 Voltage 18 gal. Specialty Wet/Dry Pump Vacuum, 6.5 Peak HP, 120 Voltage
  • Item # 4TB87
  • Mfr. Model # 4TB87
  • Wet/Dry Pump Vacuum, Peak HP 6.5, Tank Size 18 gal., Specialty Series, Air Flow 195 cfm, Amps 12, Static...More

  • DAYTON
  • Industrial Wet/Dry Vacuum Industrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

Gulper Tool,1-1/2" Vacuum Hose
  • DAYTON
  • Stretch Hose Stretch Hose
  • Multiple product options available

    Stretch Hose, Hose Length 12 ft., Black, For Use With Dayton Vacuums and Includes —; Varies by Hose Dia.

Stick Vacuum,10-1/2 In,7A,120V
  • DAYTON
  • Stick Vacuum, 10-1/2 In, 7A, 120V Stick Vacuum,10-1/2 In,7A,120V
  • Item # 2YMT8
  • Mfr. Model # 2YMT8
  • Stick Vacuum, Amps 7, 10-1/2 In. Cleaning Path, Filter Type 2-Ply with Micro Liner Disposable Bag and...More

Vacuum,Indoor/Outdoor
  • DAYTON
  • Vacuum, Indoor/Outdoor Vacuum,Indoor/Outdoor
  • Item # 6H003
  • Mfr. Model # 6H003
  • Indoor/Outdoor Vacuum, Amps 6, 19 In. Cleaning Path, Filter Type Collection Bag, Power Cord Length 12 In.,...More

Pad Holder,19 In
  • DAYTON
  • Pad Holder, 19 In Pad Holder,19 In
  • Item # 31UK60
  • Mfr. Model # 31UK60
  • Pad Holder, 19 In., For Use With Grainger Item Number 6UFR5, 6UFR4, 4NEK1, For Use With Mfr. Model Number...More

Portable Carpet Spotter, 1 gal., 115V, 30 psi, 3-1/2&q
Portable Vacuum,Rechargeable,9.6V
  • DAYTON
  • Portable Vacuum, Rechargeable, 9.6V Portable Vacuum,Rechargeable,9.6V
  • Item # 26W721
  • Mfr. Model # 26W721
  • Vacuum Cleaner, Portable Rechargeable, Voltage 120 V, 60 Hz Hz, Tank Type Plastic, Cartridge Filter,...More

Drain Maintenance Tool
  • DAYTON
  • Floor Scrubber Floor Scrubber
  • Multiple product options available

    Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 63 dBA, Construction Metal and Includes...More

Solution Hose,15 ft.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More