Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Cleaning

18 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Stripping Pad,20 In,Black,PK5
    • 3M
    • Stripping Pad, 20 In, Black, PK5Black Stripping Pad
    • Item # 3U074
    • Mfr. Model # 7200
    • Stripping Pad, Black, Size 20 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    • 3M
    • Tan Burnishing PadTan Burnishing Pad
    • Multiple product options available

      Burnishing Pad, Tan, 1500 to 3000 rpm, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size and Material

    Scouring Pad,Green,4-1/2In L,3In W,PK80
    • 3M
    • Scouring Pad, Green, 4-1/2In L, 3In W, PK80Scouring Pad
    • Item # 1CJ70
    • Mfr. Model # 9650
    • Scouring Pad, Used On General Purpose, Green, Material Synthetic Fiber, Abrasive Yes, Length 4-1/2 In., Width...More

    • 3M
    • 3100 Aqua Burnish Pad3100 Aqua Burnish Pad
    • Multiple product options available

      Burnishing Pad, Aqua, 1500 to 3000 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size

    • 3M
    • 7100 Brown Pad Pk57100 Brown Pad Pk5
    • Multiple product options available

      Stripping Pad, Brown, 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With Rotary or Automatic Floor Machine and 3-3/4"; Varies by Size

    Xtra Hvy Dty Pad,Blk,10Lx4-39/64InW,PK10
    • 3M
    • Blue Scrubbing PadBlue Scrubbing Pad
    • Multiple product options available

      Scrubbing Pad, Blue, 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With Rotary Or Automatic Floor Machine and For Use With Rotary or Automatic Floor...More

    • 3M
    • Hi-Perform Burnish PadHi-Perform Burnish Pad
    • Multiple product options available

      Burnishing Pad, Light Blue, 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size

    Cleaning Pad,4-3/8In L,2-5/8In W,PK24
    Disinfectants/Sanitizers Cleaner,Size 2L
    • 3M
    • Disinfectants/Sanitizers Cleaner, Size 2LDisinfectants/Sanitizers Cleaner,Size 2L
    • Item # 4HN95
    • Mfr. Model # 5H
    • Disinfectants and Sanitizers Cleaner, For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser, RTU Yield per...More

    Neutral Floor Cleaner,Size 2L,Peach
    • 3M
    • Neutral Floor Cleaner, Size 2L, PeachNeutral Floor Cleaner
    • Item # 3GZX1
    • Mfr. Model # 33H
    • Neutral Floor Cleaner, For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser, RTU Yield per Container 207...More

    • 3M
    • Green Preburnishing PadGreen Preburnishing Pad
    • Multiple product options available

      Preburnishing Pad, Green, 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With Rotary or Automatic Floor Machine and 3-3/4"; Varies by Size

    Burnishing Pad,17 In,Pink,PK5
    • 3M
    • Burnishing Pad, 17 In, Pink, PK53600 Pink Burnish Pad
    • Item # 5ND28
    • Mfr. Model # 3600
    • Burnishing Pad, Pink, Size 17 In., 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With...More

    Vacuum Cleaner Hose Assembly,1-1/2in
    Carpet Shampoo,1 gal.Floral
    • 3M
    • Carpet Shampoo, 1 gal.FloralCarpet Shampoo,1 gal.Floral
    • Item # 3U152
    • Mfr. Model # 50048011082054
    • Carpet Shampoo, Recommended Dilution 1:12, pH 9.2, Size 1 gal., RTU Yield per Container 13 gal., Removes...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More