Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Cleaning

17 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Neutral Floor Cleaner,Size 2L,Yellow
    • 3M
    • Neutral Floor Cleaner, Size 2L, YellowNeutral Floor Cleaner
    • Item # 2U675
    • Mfr. Model # 3H
    • Neutral Floor Cleaner, For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser, RTU Yield per Container 207...More

    Multi Surface Cleaner,Size 2L,Purple
    • 3M
    • Multi Surface Cleaner, Size 2L, PurpleMulti Surface Cleaner,Size 2L,Purple
    • Item # 2U674
    • Mfr. Model # 2L
    • Multi Surface Cleaner, For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser, RTU Yield per Container 7...More

    • 3M
    • Black Stripping PadBlack Stripping Pad
    • Multiple product options available

      Stripping Pad, Black, 175 to 600 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size and Material

    Buffing/Cleaning Pad,19 In,White,PK5
    • 3M
    • Tan Burnishing PadTan Burnishing Pad
    • Multiple product options available

      Burnishing Pad, Tan, 1500 to 3000 rpm, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size and Material

    Carpet Extraction Cleaner,Honeysuckle
    Stripping Pad,17 In,Brown,PK5
    • 3M
    • Stripping Pad, 17 In, Brown, PK57100 Brown Pad Pk5
    • Item # 4WD12
    • Mfr. Model # 7100
    • Stripping Pad, Brown, Size 17 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    Scrubbing Pad,17 In,Blue,PK5
    • 3M
    • Scrubbing Pad, 17 In, Blue, PK5Blue Scrubbing Pad
    • Item # 3U061
    • Mfr. Model # 5300
    • Scrubbing Pad, Blue, Size 17 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    Hand Pad Holder,Brown, 9L x 4In. W
    Bathroom Cleaner,32 oz.,Fresh,PK12
    • 3M
    • Bathroom Cleaner, 32 oz., Fresh, PK12Bathroom Cleaner
    • Item # 28AD40
    • Mfr. Model # 34762
    • Bathroom Cleaner, Size 1 qt., Net Weight 946mL, Container Type Bottle, Fragrance Fresh, Color Blue,...More

    Cleaning Solution Btl,11.5oz,PE,PK12
    Pad Holder,Gray, 9-1/4L x 4In. W
    General Purpose Cleaners,Red,Citrus
    • 3M
    • General Purpose Cleaners, Red, CitrusCleaner
    • Item # 16Z994
    • Mfr. Model # 8P
    • Cleaner, Size 1.9L, Recommended Dilution Ready to Use, Container Type Bottle, RTU Yield per Container 30...More

    Burnishing Pad,17 In,Sky Blue,PK5
    • 3M
    • Burnishing Pad, 17 In, Sky Blue, PK5Hi-Perform Burnish Pad
    • Item # 32V430
    • Mfr. Model # 3050-17
    • Burnishing Pad, Light Blue, Size 17 In., 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With...More

    Burnishing Pad,17 In,Aqua,PK5
    • 3M
    • Burnishing Pad, 17 In, Aqua, PK53100 Aqua Burnish Pad
    • Item # 4WD58
    • Mfr. Model # 3100
    • Burnishing Pad, Aqua, Size 17 In., 1500 to 3000 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    Floor Stripper,Size 32 oz.
    • 3M
    • Floor Stripper, Size 32 oz.Floor Stripper
    • Item # 6CTR4
    • Mfr. Model # 59242
    • Floor Stripper, 32 oz., Container Type Plastic Bottle, Recommended Dilution 1:2, RTU Yield per Container 64...More

    Pad Holder,Plastic,17 In x 5 In,Black
    Results per page: 16 | 32 | 48