Skip Content

Filter Results By

Item
Application
Container Type
Wipes per Container
Sheet Size
Fragrance
Brand
Price
Shop By
Ratings

Cleaning Wipes

20 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Detergent Fragrance Safety Towel Multipurpose Wipes, 10" x&
Unscented Fragrance Cleaning Wipes, 6" x 10-1/2",
Fresh Fragrance Glass Cleaner Wipes, 6" x 8", 50&
Unscented Fragrance Multipurpose Cleaning Wipes, 11"H x 10-
Original Fragrance Glass Cleaner Wipes, 7" x 10",
Floral Fragrance Cleaning Wipes, 6" x 10-1/2", 90
Unscented Fragrance Multipurpose Cleaning Wipes, 7" x 8&quo
Fresh Fragrance Multipurpose Cleaning Wipes, 8" x 8",&
Fresh Fragrance Multipurpose Cleaning Wipes, 7" x 10",
Fresh Fragrance Multipurpose Cleaning Wipes, 5" x 7",&
Unscented Fragrance Multipurpose Cleaning Wipes, 8" x 12&qu
Floral Fragrance Cleaning Wipes, 6" x 8", 50 Wipe
Unscented Fragrance Green Cleaning Wipes, 6" x 10-1/2&
Unscented Fragrance Green Cleaning Wipes, 6" x 10-1/2&
Anti-Static Wipes, 9" x 9", 150 PK
Foam Wipes, 9" x 9", 50 PK
  • TECHSPRAY
  • Foam Wipes, 9" x 9", 50 PK Foam Wipes, 9" x 9", 50 PK
  • Item # 32LG14
  • Mfr. Model # 2358-50
  • Foam Wipes, Application All Surfaces, Sheet Size 9 In. x 9 In., Material Polyurethane, Color White, Package...More

Microfiber Wipes, 8" x 8", 50 PK
Citrus Fragrance Pre-Paint Wipe, 10" x 22", 90 Wi
Results per page:  16 | 32 | 48

Shop at Grainger for a selection of cleaning wipes suitable for a diverse set of industry needs. There are a number of multipurpose cleaning wipes that can be used for cold/bucket cleaning, electronic production/rework, electronic repair/maintenance, and fiber optics. There are also counter and cooktop, glass cleaner, and green cleaning wipes. Green cleaning wipes are flushable and contain no dyes or hazardous ingredients.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More