Skip Content

Filter Results By

Item
Container Type
Wipes per Container
Sheet Size
Material
Brand
Price
Shop By

Clean Room Wipes

33 Results Found that Include 101 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cleanroom Prewet Wipe, 9 x 11", 50 Wipes per Cont
Clean Room Wipes, 9" x 9", 300 Wipes per Con
  • TM

    Grainger Choice

  • TOUGH GUY
  • Clean Room Wipes, 9" x 9", 300 Wipes per Container, 1 EA Clean Room Wipes, 9" x 9", 300 Wipes per Container, 1 EA
  • Item # 32XE74
  • Mfr. Model # NHP-960
  • Clean Room Wipes, Container Type Pack, Wipes per Container 300, Sheet Size 9 In. x 9 In., Application...More

Cleanroom Wipe, 9 x 9", 200 Wipes per Container,
Cleanroom Wiper, 9" x 9", 300 Wipes per Container
Cleanroom Wipe, 12 x 12", 100 Wipes per Container,
Cleanroom Wipe, 4" x 4", 6000 Wipes per Container
Cleanroom Wipe, 18" x 18", 500 Wipes per Containe
Cleanroom Wipe, 24" x 36", 1000 Wipes per Contain
Cleanroom Wipe, 12 x 12", 1000 Wipes per Container,&#x
Cleanroom Sterile Wipe, 12" x 12", 10 Wipes per&#
Cleanroom Sterile Wipe, 12" x 12", 20 Wipes per&#
Cleanroom Sterile Wipe, 9" x 9", 30 Wipes per
Results per page:  16 | 32 | 48

Shop at Grainger for a selection of clean room wipes including dry, pre-wetted, and sterile wipers. They can be used to help remove contamination from controlled environments and production processes. There are also clean room wipes suitable for wiping with cleaning products. Find clean wipes made from a number of materials suitable to the needs of today’s critical environments.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More