Skip Content

Filter Results By

Item
Material
ISO Class
Thickness
Length
Size
Color
Brand
Price
Shop By
Ratings

Clean Room and Lab Gloves

22 Results Found that Include 126 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • KIMBERLY-CLARK
    • Cleanroom Gloves, Synthetic Nitrile PolymerCleanroom Gloves, Synthetic Nitrile Polymer
    • Multiple product options available

      Cleanroom Gloves, Ambidextrous, Synthetic Nitrile Polymer, ISO Class 3, Thickness 6 mil, Length 12 In., White, Beaded Cuff, Textured Finish and Package Quantity 100,...More

    • ANSELL
    • Cleanroom Gloves, NitrileCleanroom Gloves, Nitrile
    • Multiple product options available

      Cleanroom Gloves, Ambidextrous, Nitrile, ISO Class 5, Thickness 5 mil, Length 12 In., Class 100, White, Textured Finish and Package Quantity 100, Varies by: Size, Cuff...More

    • MAPA
    • Clean Process Gloves, Tri-PolymerClean Process Gloves, Tri-Polymer
    • Multiple product options available

      Clean Process Gloves, Ambidextrous, Tri-Polymer, ISO Class 6, Thickness 6 mil, Length 11-1/2 In., Class 1000, Purple, Rolled Cuff, Standards Exceeds ASTM D3578 and...More

    Exam Gloves,Nitrile,XXL,Blue,PK50
    • MICROFLEX
    • Exam Gloves, Nitrile, XXL, Blue, PK50Exam Gloves,Nitrile,XXL,Blue,PK50
    • Item # 30WU99
    • Mfr. Model # FFE-775-XXL
    • Exam Gloves, Ambidextrous, Nitrile, Thickness 5 mil, Length 11-7/16 In., Size XXL, Blue, Beaded Cuff, Powder...More

    • SHOWA BEST
    • Cleanroom Gloves, NitrileCleanroom Gloves, Nitrile
    • Multiple product options available

      Cleanroom Gloves, Ambidextrous, Nitrile, ISO Class 5, Thickness 6 mil, Length 12 In., Class 100, White, Beaded Cuff, Textured Finish, Standards 21 CFR, 170-199 and...More

    • ANSELL
    • Clean Process Gloves, LatexClean Process Gloves, Latex
    • Multiple product options available

      Clean Process Gloves, Hand Specific, Latex, ISO Class 0, Thickness 8 mil, Length 12 In., Natural, Rolled Beaded Cuff, Smooth Finish, Standards ASTM D 3578-91, ANSI, EN...More

    • NORTH BY HONEYWELL
    • Cleanroom Gloves, LatexCleanroom Gloves, Latex
    • Multiple product options available

      Cleanroom Gloves, Ambidextrous, Latex, ISO Class 6, Thickness 5 mil, Length 9-1/2 In., White, Rolled Cuff, Textured Finish and Package Quantity 100, Varies by: Size

    • SHOWA BEST
    • Clean Process Gloves, NitrileClean Process Gloves, Nitrile
    • Multiple product options available

      Clean Process Gloves, Ambidextrous, Nitrile, ISO Class 6, Thickness 6 mil, Length 11 In., Class 1000, Blue, Extended Cuff, Powder Free Finish, Standards ANSI/ISEA...More

    • NORTH BY HONEYWELL
    • Cleanroom Gloves, NitrileCleanroom Gloves, Nitrile
    • Multiple product options available

      Cleanroom Gloves, Ambidextrous, Nitrile, ISO Class 3, Thickness 4 mil, Length 12 In., White, Rolled Cuff, Textured Finish, Standards Testing IEST RP-CC005.3, ASTM 739...More

    • MAPA
    • Cleanroom Gloves, NitrileCleanroom Gloves, Nitrile
    • Multiple product options available

      Cleanroom Gloves, Hand Specific, Nitrile, ISO Class 5, Thickness 11 mil, Length 13 In., Class 100, Green, Flat Cuff, Textured Finish, Standards Meets Or Exceeds 1.5...More

    • BERKSHIRE
    • Gloves, PolyesterGloves, Polyester
    • Multiple product options available

      Gloves, Ambidextrous, Polyester, ISO Class 5, Class 100, White, Rolled Cuff, Smooth Finish and Standards ISO 9001

    • BERKSHIRE
    • Gloves, NylonGloves, Nylon
    • Multiple product options available

      Gloves, Ambidextrous, Nylon, ISO Class 5, Class 100, White, Rolled Cuff, Smooth Finish, Standards ISO 9001

    • ANSELL
    • Cleanroom Gloves, NeopreneCleanroom Gloves, Neoprene
    • Multiple product options available

      Cleanroom Gloves, Hand Specific, Neoprene, ISO Class 5, Thickness 7 mil, Length 11-1/5 In., Class 100, Green, Straight Cuff, Standards EN 374 and Package Quantity 200,...More

    • ANSELL
    • Sterile Cleanroom Gloves, NitrileSterile Cleanroom Gloves, Nitrile
    • Multiple product options available

      Sterile Cleanroom Gloves, Ambidextrous, Nitrile, ISO Class 5, Thickness 5 mil, Length 11-13/16 In., Class 100, Green, Beaded Cuff, Textured Fingers Finish, Standards...More

    • ANSELL
    • Sterile Cleanroom Gloves, PolyisopreneSterile Cleanroom Gloves, Polyisoprene
    • Multiple product options available

      Sterile Cleanroom Gloves, Hand Specific, Polyisoprene, ISO Class 4, Thickness 8.3 mil, Length 12 In., Class 10, White, Beaded Cuff, Smooth Finish, Standards EN 420-2003,...More

    Results per page: 16 | 32 | 48

      Shop Grainger for clean room gloves and lab gloves that are used in areas that have specific requirements for low contamination risk. You’ll find clean room gloves that are disposable and powder-free. Choose from a selection of latex, neoprene, nitrile and tri-polymer glove materials ranging in ISO Class 0 to ISO Class 6. Use in electronics assembly, pharmaceutical manufacturing, cosmetic packaging, optical goods and protection from blood and other bodily fluids.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More