Skip Content

Filter Results By

Applied Filters Clear All

Clamps

35 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bar Clamp,12 Max. Jaw Opening (In.),726 lb. Nominal&#x
Bar Clamp,18 Max. Jaw Opening (In.),726 lb. Nominal&#x
Bar Clamp Set
  • BESSEY
  • Bar Clamp Set Bar Clamp Set
  • Item # 44ZL52
  • Mfr. Model # CLSX-SET
  • Bar Clamp Set, F-Style Sliding Arm, Pad Type Standard, Swivel Type Replaceable, Bar Material Cold Drawn, Heat...More

Bar Clamp Set
  • BESSEY
  • Bar Clamp Set Bar Clamp Set
  • Item # 44ZL54
  • Mfr. Model # 2400S-SET
  • Bar Clamp Set, F-Style Sliding Arm, Opening (In.) N/A, Throat Depth (In.) N/A, Pad Type Heavy Duty, Swivel...More

Bar Clamp,18 Max. Jaw Opening (In.),1320 lb. Nominal&#
Sliding Arm Bar Clamp,16 Max. Jaw Opening (In.),1450&#
Clamp,4 Max. Jaw Opening (In.),330 lb. Nominal Clampin
  • BESSEY
  • Clamp, 4 Max. Jaw Opening (In.), 330 lb. Nominal Clamping Pressure Clamp,4 Max. Jaw Opening (In.),330 lb. Nominal Clamping Pressure
  • Item # 44ZL34
  • Mfr. Model # LM2.004
  • Clamp, F-Style Sliding Arm, Opening (In.) 4, Throat Depth (In.) 2, Nominal Rail Size (In.) 19/32 x 3/16,...More

Strap Clamp,Polyester,7-1/2 in. L
  • BESSEY
  • Strap Clamp, Polyester, 7-1/2 in. L Strap Clamp,Polyester,7-1/2 in. L
  • Item # 45RM37
  • Mfr. Model # VAS-23+2K
  • Strap Clamp, Variable Angle, Band Material Polyester, Frame Material Glass Filled Nylon, Overall Length (In.)...More

Clamp,8 Max. Jaw Opening (In.),330 lb. Nominal Clampin
  • BESSEY
  • Clamp, 8 Max. Jaw Opening (In.), 330 lb. Nominal Clamping Pressure Clamp,8 Max. Jaw Opening (In.),330 lb. Nominal Clamping Pressure
  • Item # 44ZL36
  • Mfr. Model # LM2.008
  • Clamp, F-Style Sliding Arm, Opening (In.) 8, Throat Depth (In.) 2, Nominal Rail Size (In.) 19/32 x 3/16,...More

Bar Clamp/Spreader,12 Capacity (In.),0 to 12 Spreading
Bar Clamp/Spreader,36 Capacity (In.),0 to 36 Spreading
Clamp,12 Max. Jaw Opening (In.),330 lb. Nominal Clampi
  • BESSEY
  • Clamp, 12 Max. Jaw Opening (In.), 330 lb. Nominal Clamping Pressure Clamp,12 Max. Jaw Opening (In.),330 lb. Nominal Clamping Pressure
  • Item # 44ZL37
  • Mfr. Model # LM2.012
  • Clamp, F-Style Sliding Arm, Opening (In.) 12, Throat Depth (In.) 2, Nominal Rail Size (In.) 19/32 x 3/16,...More

Bar Clamp/Spreader,4-1/2 Capacity (In.),0 to 4-1/
Bar Clamp,8 Max. Jaw Opening (In.),726 lb. Nominal
Bar Clamp,7-1/2 Max. Jaw Opening (In.),2660 lb. N
Bar Clamp/Spreader,24 Capacity (In.),0 to 24 Spreading
Clutch Style Bar Clamp,6 Max. Jaw Opening (In.),1100&#
Bar Clamp/Spreader,50 Capacity (In.),0 to 50 Spreading
Bar Clamp,24 Max. Jaw Opening (In.),1320 lb. Nominal&#
Clamp,6 Max. Jaw Opening (In.),150 lb. Nominal Clampin
Clamp,12 Max. Jaw Opening (In.),150 lb. Nominal Clampi
Bar Clamp,36 Max. Jaw Opening (In.),4880 lb. Nominal&#
Clamp,6 Max. Jaw Opening (In.),330 lb. Nominal Clampin
  • BESSEY
  • Clamp, 6 Max. Jaw Opening (In.), 330 lb. Nominal Clamping Pressure Clamp,6 Max. Jaw Opening (In.),330 lb. Nominal Clamping Pressure
  • Item # 44ZL35
  • Mfr. Model # LM2.006
  • Clamp, F-Style Sliding Arm, Opening (In.) 6, Throat Depth (In.) 2, Nominal Rail Size (In.) 19/32 x 3/16,...More

Bar Clamp/Spreader,6 Capacity (In.),0 to 6 Spreading&#
Bar Clamp Set
  • BESSEY
  • Bar Clamp Set Bar Clamp Set
  • Item # 44ZL53
  • Mfr. Model # CLSXHD-SET
  • Bar Clamp Set, F-Style Sliding Arm, Opening (In.) N/A, Throat Depth (In.) N/A, Pad Type Heavy Duty, Swivel...More

Bar Clamp,18 Max. Jaw Opening (In.),4880 lb. Nominal&#
Clutch Style Bar Clamp,30 Max. Jaw Opening (In.),600&#
Bar Clamp/Spreader,24 Capacity (In.),0 to 24 Spreading
Bar Clamp,24 Max. Jaw Opening (In.),4880 lb. Nominal&#
Bar Clamp,24 Max. Jaw Opening (In.),1550 lb. Nominal&#
Bar Clamp,8 Max. Jaw Opening (In.),1320 lb. Nominal&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More