Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Clamps

50 Results Found that Include 62 Products

Results per page: 16 | 32 | 48
High Pressure Clamp/Spreader,12 In
  • IRWIN QUICK-GRIP
  • High Pressure Clamp/Spreader, 12 InHigh Pressure Clamp/Spreader,12 In
  • Item # 3HGF3
  • Mfr. Model # 2021412N
  • Bar Clamp/Spreader, High Pressure, 1 Handed, Capacity (In.) 12, Spreading Range (In.) 9-5/8 to 20-5/8, Throat...More

Sliding Arm Bar Clamp,12 In,5-1/2 Deep
  • BESSEY
  • Sliding Arm Bar Clamp, 12 In, 5-1/2 DeepSliding Arm Bar Clamp,12 In,5-1/2 Deep
  • Item # 19C718
  • Mfr. Model # GS30K
  • Sliding Arm Bar Clamp, Opening (In.) 12, Throat Depth (In.) 5-1/2, Load Capacity (Lb.) 1200, Nominal Rail...More

  • WESTWARD
  • C-ClampC-Clamp
  • Multiple product options available

    Multiple product options available

Locking C-Clamp W/Swivel Pad,18 In
  • IRWIN VISE-GRIP
  • Locking C-Clamp W/Swivel Pad, 18 InLocking C-Clamp W/Swivel Pad,18 In
  • Item # 2RKN6
  • Mfr. Model # 18SP
  • Locking C-Clamp W/Swivel Pad, 18 In, Capacity 8 In, Throat Depth 9 1/2 In, Clamping Force 2000 Lb, Locking...More

High Pressure Clamp/Spreader,18 In
  • IRWIN QUICK-GRIP
  • High Pressure Clamp/Spreader, 18 InHigh Pressure Clamp/Spreader,18 In
  • Item # 3HGF4
  • Mfr. Model # 2021418N
  • Bar Clamp/Spreader, High Pressure, 1 Handed, Capacity (In.) 18, Spreading Range (In.) 9-5/8 to 26-5/8, Throat...More

Mini Clamp/Spreader,12 In,Pk 2
  • IRWIN QUICK-GRIP
  • Mini Clamp/Spreader, 12 In, Pk 2Mini Clamp/Spreader,12 In,Pk 2
  • Item # 3VU83
  • Mfr. Model # 54122
  • Mini Bar Clamp, 2 Pc, Capacity (In.) 6-7/8 to 18-3/4Throat Depth (In.) 2-7/16, Handle Material Reinforced...More

Bar Clamp/Spreader,1 Handed,36 In
  • IRWIN QUICK-GRIP
  • Bar Clamp/Spreader, 1 Handed, 36 InBar Clamp/Spreader,1 Handed,36 In
  • Item # 3HGF2
  • Mfr. Model # 536QCN
  • Bar Clamp/Spreader, 1 Handed, Capacity (In.) 36, Spreading Range (In.) 7-3/8 to 43-3/8, Throat Depth (In.)...More

Bar Clamp/Spreader,50 In Cap,3.75 Throat
  • IRWIN QUICK-GRIP
  • Bar Clamp/Spreader, 50 In Cap, 3.75 ThroatBar Clamp/Spreader,50 In Cap,3.75 Throat
  • Item # 34F754
  • Mfr. Model # 2021450N
  • Bar Clamp/Spreader, Capacity (In.) 50, Spreading Range (In.) 9 to 58-5/8, Throat Depth (In.) 3-3/4, Handle...More

C-Clamp,8 In,6900 lb.,Hi-Viz Yellow
  • BESSEY
  • C-Clamp, 8 In, 6900 lb., Hi-Viz YellowC-Clamp,8 In,6900 lb.,Hi-Viz Yellow
  • Item # 34RP35
  • Mfr. Model # CDF408CHV
  • C-Clamp, Body Material Alloy Steel, Regular Duty, Anvil Shape V-Grooved, Throat Shape Standard, Body Color Hi...More

Bar Clamp/Spreader,1 Handed,18 In
  • IRWIN QUICK-GRIP
  • Bar Clamp/Spreader, 1 Handed, 18 InBar Clamp/Spreader,1 Handed,18 In
  • Item # 3HGE9
  • Mfr. Model # 518QCN
  • Bar Clamp/Spreader, 1 Handed, Capacity (In.) 18, Spreading Range (In.) 7-3/8 to 25-3/8, Throat Depth (In.)...More

  • WILTON
  • C-ClampC-Clamp
  • Multiple product options available

    Multiple product options available

Toggle Clamp,Horiz,SS,2.40 In,7.48 In
  • DE-STA-CO
  • Toggle Clamp, Horiz, SS, 2.40 In, 7.48 InToggle Clamp,Horiz,SS,2.40 In,7.48 In
  • Item # 3CXC9
  • Mfr. Model # 227-USS
  • Toggle Clamp, Horizontal Handle Hold Down, SS, Holding Capacity (Lb.) 600, Overall Height (In.) 2.40, Overall...More

Latch Clamp,Horiz,1000 Lbs,2.90 In
  • DE-STA-CO
  • Latch Clamp, Horiz, 1000 Lbs, 2.90 InLatch Clamp,Horiz,1000 Lbs,2.90 In
  • Item # 3CXP4
  • Mfr. Model # 381
  • Latch Clamp, Horizontal, Holding Capacity 1000 Lb, Overall Height 2.90 In, Overall Length 13.45 In, Dia 0.41...More

Bench C-Clamp,3 3/4 In,3 In Throat
  • KREG
  • Bench C-Clamp, 3 3/4 In, 3 In ThroatBench C-Clamp,3 3/4 In,3 In Throat
  • Item # 3KKP5
  • Mfr. Model # KKS-BK
  • Bench C-Clamp, Max. Opening 3-3/4 In., Throat Depth 3 In., Swivel Pad Yes, Body Material Drop Forged Steel,...More

Quick-Adj Bar Clamp 12In, Med
  • WESTWARD
  • Quick-Adj Bar Clamp 12In, MedQuick-Adj Bar Clamp 12In, Med
  • Item # 10D559
  • Mfr. Model # 10D559
  • Quick-Adj Steel Bar Clamp, Medium Duty, Opening (In.) 12 In.In, Throat Depth (In.) 5 1/2In, Load Capacity...More

Locking Clamp Set,11 In,2pc
  • WESTWARD
  • Locking Clamp Set, 11 In, 2pcLocking Clamp Set,11 In,2pc
  • Item # 4YR39
  • Mfr. Model # 4YR39
  • Locking 11 Inch Clamp, 2 Pieces, Capacity 2 1/2 Inches, Throat Depth 2 5/8 Inches, With Swivel Pad Set, C...More

Latch Clamp,Vertical,2000 Lbs,3.39 In
  • DE-STA-CO
  • Latch Clamp, Vertical, 2000 Lbs, 3.39 InLatch Clamp,Vertical,2000 Lbs,3.39 In
  • Item # 3CXF3
  • Mfr. Model # 344
  • Latch Clamp, Vertical Latch, Holding Capacity 2000 Lb, Overall Height 3.39 In, Overall Length 5.77 In, Dia...More

Toggle Clamp,Vert Hold,1000 Lb,H 8.69
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 1000 Lb, H 8.69Toggle Clamp,Vert Hold,1000 Lb,H 8.69
  • Item # 3CXW9
  • Mfr. Model # 247-U
  • Toggle Clamp, Vertical Handle Hold Down, Holding Capacity 1000 Lb, Overall Height 8.69 In, Overall Length...More

Face C-Clamp,5 1/2 In,5 In Throat
  • KREG
  • Face C-Clamp, 5 1/2 In, 5 In ThroatFace C-Clamp,5 1/2 In,5 In Throat
  • Item # 3KKR6
  • Mfr. Model # KHC-LARGE
  • Face C-Clamp, Size 5 1/2 In, Throat Depth 5 In, Pliers Length 14 1/4 In, Clamp Type Forged, Spindles Cut...More

Locking C-Clamp,11In,Chrome Plated,1Pc
  • MILWAUKEE
  • Locking C-Clamp, 11In, Chrome Plated, 1PcLocking C-Clamp,11In,Chrome Plated,1Pc
  • Item # 32TR84
  • Mfr. Model # 48-22-3521
  • Locking C-Clamp, C-Clamp, Number of Pieces 1, 11 In., Capacity 4 In., Throat Depth 4 In., Jaw Width 1-7/64...More

T-Clamp,Deep,6 In,5-1/2 Throat,Zinc
L-Clamp,Economy,6 In,4 3/4 In D
  • WESTWARD
  • L-Clamp, Economy, 6 In, 4 3/4 In DL-Clamp,Economy,6 In,4 3/4 In D
  • Item # 2FGN6
  • Mfr. Model # 2FGN6
  • L Clamp, Economy, Opening (In.) 6, Throat Depth (In.) 4-3/4, Load Capacity (Lb.) -, Nominal Rail Size (In.)...More

Toggle Clamp,Vert Hold,450 Lb,SS,H 5.5
  • GRAINGER APPROVED
  • Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5Toggle Clamp,Vert Hold,450 Lb,SS,H 5.5
  • Item # 13F618
  • Mfr. Model # 13F618
  • Toggle Clamp, Vertical Hold Stainless Steel, Holding Capacity 450 Lb., Overall Height 5.5 In., Overall Length...More

Light Duty Steel Bar Clamp 36 ln
  • WESTWARD
  • Light Duty Steel Bar Clamp 36 lnLight Duty Steel Bar Clamp 36 ln
  • Item # 10D599
  • Mfr. Model # 10D599
  • Bar Clamp, Light Duty, Opening (In.) 36 In, Throat Depth (In.) 2-1/2In, Load Capacity (Lb.) 500, Nominal Rail...More

Locking C-Clamp,Reg Duty,11 in,900 lb
Locking C-Clamp,Reg Duty,11 in,900 lb
  • WESTWARD
  • Locking C-Clamp, Reg Duty, 11 in, 900 lbLocking C-Clamp,Reg Duty,11 in,900 lb
  • Item # 45W337
  • Mfr. Model # 45W337
  • Auto Locking C-Clamp, Regular Duty, Number of Pieces 1, 11 In., Capacity 900 lb., Throat Depth 1-3/4 In.,...More

Latch Clamp,Horiz,375 Lbs,1.44 In
  • GRAINGER APPROVED
  • Latch Clamp, Horiz, 375 Lbs, 1.44 InLatch Clamp,Horiz,375 Lbs,1.44 In
  • Item # 13G555
  • Mfr. Model # 13G555
  • Latch Clamp, Horizontal Handle Hold Down, SS, Holding Capacity (Lb.) 375, Overall Height (In.) 1.44, Overall...More

Right Angle Pocket-Hole Clamp
  • KREG
  • Right Angle Pocket-Hole ClampRight Angle Pocket-Hole Clamp
  • Item # 3KKP3
  • Mfr. Model # KHC-RAC
  • Right Angle Clamp, Forged Steel, Throat Depth 3 3/4 In, Miter Capacity 3 1/8 In, Jaw Height 4 In, Jaw Length...More

Power Clamp,3 x 9 in.,4Pieces
Bar Clamp/Spreader,18 In,3-21 In
  • BESSEY
  • Bar Clamp/Spreader, 18 In, 3-21 InBar Clamp/Spreader,18 In,3-21 In
  • Item # 6XE61
  • Mfr. Model # DUO45-8
  • Bar Clamp/Spreader, 1 Handed, Clamping Capacity 18 In, Spreading Range 3 To 21 In, Throat Depth 3 1/4 In,...More

Toggle Clamp,Vert Hold,1000 Lb,H 7.17
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 1000 Lb, H 7.17Toggle Clamp,Vert Hold,1000 Lb,H 7.17
  • Item # 3CXX7
  • Mfr. Model # 2007-UR
  • Toggle Clamp, Vertical Handle Hold Down, w/ Toggle Lock Plus, Holding Capacity 1000 Lb, Overall Height 7.17...More

Bar Clamp/Spreader,24 In,3-27 In
  • BESSEY
  • Bar Clamp/Spreader, 24 In, 3-27 InBar Clamp/Spreader,24 In,3-27 In
  • Item # 6XE62
  • Mfr. Model # DUO65-8
  • Bar Clamp/Spreader, 1 Handed, Clamping Capacity 24 In, Spreading Range 3 To 27 In, Throat Depth 3 1/4 In,...More

Results per page: 16 | 32 | 48