Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Clamps

33 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
C-Clamp,6 In,6900 lb.,Hi-Viz Yellow
  • BESSEY
  • C-Clamp, 6 In, 6900 lb., Hi-Viz YellowC-Clamp,6 In,6900 lb.,Hi-Viz Yellow
  • Item # 34RP34
  • Mfr. Model # CDF406CHV
  • C-Clamp, Body Material Alloy Steel, Regular Duty, Anvil Shape V-Grooved, Throat Shape Standard, Body Color Hi...More

Latch Clamp,SS,Horiz,700 Lbs,1.63 In
  • GRAINGER APPROVED
  • Latch Clamp, SS, Horiz, 700 Lbs, 1.63 InLatch Clamp,SS,Horiz,700 Lbs,1.63 In
  • Item # 13G556
  • Mfr. Model # 13G556
  • Latch Clamp, Horizontal Handle Hold Down, SS, Holding Capacity (Lb.) 700, Overall Height (In.) 1.63, Overall...More

Bar Clamp/Spreader,One-Handed,12 In,PK2
  • DEWALT
  • Bar Clamp/Spreader, One-Handed, 12 In, PK2Bar Clamp/Spreader,One-Handed,12 In,PK2
  • Item # 18G795
  • Mfr. Model # DWHT83158
  • Bar Clamp/Spreader, One-Handed, Capacity (In.) 12, Throat Depth (In.) 3, Handle Material Reinforced Nylon,...More

Mini Clamp/Spreader,6 In,PK2
  • IRWIN QUICK-GRIP
  • Mini Clamp/Spreader, 6 In, PK2Mini Clamp/Spreader,6 In,PK2
  • Item # 3VU82
  • Mfr. Model # 5462
  • Mini Bar Clamp, 2 Pc, Capacity (In.) 6-3/4 to 12-3/4Throat Depth (In.) 2-7/16, Handle Material Reinforced...More

Latch Clamp,SS,Horiz,360 Lbs,1.19 In
  • DE-STA-CO
  • Latch Clamp, SS, Horiz, 360 Lbs, 1.19 InLatch Clamp,SS,Horiz,360 Lbs,1.19 In
  • Item # 3CXE4
  • Mfr. Model # 323-SS
  • Latch Clamp, SS, Horizontal, Holding Capacity (Lb.) 360, Overall Height (In.) 1.19, Overall Length (In.)...More

Sliding Arm Bar Clamp,8 In,4 Deep
  • BESSEY
  • Sliding Arm Bar Clamp, 8 In, 4 DeepSliding Arm Bar Clamp,8 In,4 Deep
  • Item # 19C716
  • Mfr. Model # GS20K
  • Sliding Arm Bar Clamp, Opening (In.) 8, Throat Depth (In.) 4, Load Capacity (Lb.) 880, Nominal Rail Size...More

C-Clamp,High Visibility,4 In,3 1/4 Deep
  • WESTWARD
  • C-Clamp, High Visibility, 4 In, 3 1/4 DeepC-Clamp
  • Item # 2HUK6
  • Mfr. Model # 2HUK6
  • C-Clamp, Body Material Drop Forged Steel, Regular Duty, Anvil Shape V-Grooved, Throat Shape Standard, Swivel...More

Pliers,Sheet Metal,8-1/16 In L,Chrome
  • WILTON
  • C-ClampC-Clamp
  • Multiple product options available

    Multiple product options available

Toggle Clamp,Vert Hold,600 Lb,H 4.72
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 600 Lb, H 4.72Toggle Clamp,Vert Hold,600 Lb,H 4.72
  • Item # 3CXX6
  • Mfr. Model # 2002-UR
  • Toggle Clamp, Vertical Handle Hold Down, w/ Toggle Lock Plus, Holding Capacity 600 Lb, Overall Height 4.72...More

Toggle Clamp,Horiz,3.18 In,11.02 In
  • DE-STA-CO
  • Toggle Clamp, Horiz, 3.18 In, 11.02 InToggle Clamp,Horiz,3.18 In,11.02 In
  • Item # 3CXC2
  • Mfr. Model # 237-U
  • Toggle Clamp, Horizontal Handle Hold Down, Holding Capacity (Lb.) 750, Overall Height (In.) 3.18, Overall...More

Latch Clamp,Horiz,2000 Lbs,2.89 In
  • DE-STA-CO
  • Latch Clamp, Horiz, 2000 Lbs, 2.89 InLatch Clamp,Horiz,2000 Lbs,2.89 In
  • Item # 3CXP2
  • Mfr. Model # 341
  • Latch Clamp, Horizontal, Holding Capacity 2000 Lb, Overall Height 2.89 In, Overall Length 8.20 In, Dia 0.33...More

Latch Clamp,Horiz,1200 Lbs,2.44 In
  • DE-STA-CO
  • Latch Clamp, Horiz, 1200 Lbs, 2.44 InLatch Clamp,Horiz,1200 Lbs,2.44 In
  • Item # 3CXD8
  • Mfr. Model # 311
  • Latch Clamp, Horizontal, Holding Capacity 1200 Lb, Overall Height 2.44 In, Overall Length 9.49 In, Dia 0.33...More

Toggle Clamp,Vert Hold,1400 Lb,H 9.08
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 1400 Lb, H 9.08Toggle Clamp,Vert Hold,1400 Lb,H 9.08
  • Item # 3CXV6
  • Mfr. Model # 2010-U
  • Toggle Clamp, Vertical Handle Hold Down, Holding Capacity (Lb.) 1400, Overall Height (In.) 9.08, Overall...More

Locking C-Clamp,11 1/4 In
  • PROTO
  • Locking C-Clamp, 11 1/4 InLocking C-Clamp,11 1/4 In
  • Item # 4EAA1
  • Mfr. Model # J266XL
  • Locking C-Clamp, 11 1/4 In, Capacity 3 15/16 In, Throat Depth 3 3/4 In, Jaw Width 15/32 In, Jaw Type Deep,...More

Toggle Clamp,Horiz,SS,1.87 In,6.61 In
  • GRAINGER APPROVED
  • Toggle Clamp, Horiz, SS, 1.87 In, 6.61 InToggle Clamp,Horiz,SS,1.87 In,6.61 In
  • Item # 13F628
  • Mfr. Model # 13F628
  • Toggle Clamp, Horizontal Stainless Steel, Holding Capacity 600 Lb., Overall Height 1.87 In., Overall Length...More

Locking C-Clamp,Long Reach,10 In,300 lb
Light Duty Steel Bar Clamp 18 ln
  • WESTWARD
  • Light Duty Steel Bar Clamp 18 lnLight Duty Steel Bar Clamp 18 ln
  • Item # 10D596
  • Mfr. Model # 10D596
  • Bar Clamp, Light Duty, Opening (In.) 18 In, Throat Depth (In.) 2-1/2In, Load Capacity (Lb.) 500, Nominal Rail...More

Vert Hold Down Clamp,Hold Cap 1000 Lb.
  • GRAINGER APPROVED
  • Vert Hold Down Clamp, Hold Cap 1000 Lb.Vert Hold Down Clamp,Hold Cap 1000 Lb.
  • Item # 11A047
  • Mfr. Model # 11471CR
  • Vertical Handle Hold Down Clamp, Holding Capacity 1000 Lb., Overall Height 8.81 In., Overall Length 6.89 In.,...More

Locking C-Clamp,Long Reach,10 in,300 lb
Ratchet Clamp,8 In,3 In Throat
  • BESSEY
  • Ratchet Clamp, 8 In, 3 In ThroatRatchet Clamp,8 In,3 In Throat
  • Item # 5HXP0
  • Mfr. Model # KLI3.008
  • Ratcheting Clamp, -, Opening (In.) 8, Throat Depth (In.) 3, Load Capacity (Lb.) 260, Nominal Rail Size (In.)...More

Clamp/Spreader,24 In Cap,6.5-31.5 Range
  • BESSEY
  • Clamp/Spreader, 24 In Cap, 6.5-31.5 RangeClamp/Spreader,24 In Cap,6.5-31.5 Range
  • Item # 19C746
  • Mfr. Model # EZS60-8
  • Bar Clamp/Spreader, 1 Handed, Capacity (In.) 24, Spreading Range (In.) 6-1/2 to 31-1/2, Throat Depth (In.)...More

Locking Panel Clamp,9 In
  • IRWIN VISE-GRIP
  • Locking Panel Clamp, 9 InLocking Panel Clamp,9 In
  • Item # 3WEL1
  • Mfr. Model # 251
  • Locking Panel Clamp, Number of Pieces 1, Length 9 In, Jaw Capacity 3/8 In, Jaw Length 7/32 In, Jaw Width 2...More

Ratchet Clamp,12 In,3 In Throat
  • BESSEY
  • Ratchet Clamp, 12 In, 3 In ThroatRatchet Clamp,12 In,3 In Throat
  • Item # 5HXP1
  • Mfr. Model # KLI3.0012
  • Ratcheting Clamp, -, Opening (In.) 12, Throat Depth (In.) 3, Load Capacity (Lb.) 260, Nominal Rail Size (In.)...More

Toggle Clamp,Horiz,SS,1.95 In,6.56 In
  • DE-STA-CO
  • Toggle Clamp, Horiz, SS, 1.95 In, 6.56 InToggle Clamp,Horiz,SS,1.95 In,6.56 In
  • Item # 3CXC7
  • Mfr. Model # 217-USS
  • Toggle Clamp, Horizontal Handle Hold Down, SS, Holding Capacity (Lb.) 250, Overall Height (In.) 1.95, Overall...More

F-Clamp,Spark-Duty,Hex Head,2-1/4 in. D
  • WILTON
  • F-Clamp, Spark-Duty, Hex Head, 2-1/4 in. DF-Clamp,Spark-Duty,Hex Head,2-1/4 in. D
  • Item # 49P350
  • Mfr. Model # MMS-12
  • F-Clamp, Spark-Duty, Opening (In.) 12, Throat Depth (In.) 2-1/4, Load Capacity (Lb.) 400, Nominal Rail Size...More

Bar Clamp/Spreader,12 In,3-15 In
  • BESSEY
  • Bar Clamp/Spreader, 12 In, 3-15 InBar Clamp/Spreader,12 In,3-15 In
  • Item # 6XE60
  • Mfr. Model # DUO30-8
  • Bar Clamp/Spreader, 1 Handed, Clamping Capacity 12 In, Spreading Range 3 To 15 In, Throat Depth 3 1/4 In,...More

Power Clamp,4 x 9 in.,4Pieces
Bar Clamp,Standard,12 in.
  • BESSEY
  • Bar Clamp, Standard, 12 in.Bar Clamp,Standard,12 in.
  • Item # 32PJ67
  • Mfr. Model # TGJ2.512+2K
  • Bar Clamp, Sliding Arm, Opening (In.) 12, Throat Depth (In.) 2-1/2, Nominal Rail Size (In.) 1, Nominal...More

C-Clamp,3 In,3500 lb.,Black
  • PROTO
  • C-Clamp, 3 In, 3500 lb., BlackC-Clamp
  • Item # 3R336
  • Mfr. Model # J403
  • C-Clamp, Body Material Drop Forged Steel, Standard Duty, Anvil Shape Flat, Throat Shape Standard, Body Color...More

C-Clamp,2 In,3500 lb.,Black
  • BESSEY
  • C-Clamp, 2 In, 3500 lb., BlackC-Clamp
  • Item # 40P135
  • Mfr. Model # CDF402USA
  • C-Clamp, Body Material Drop Forged Steel, Regular Duty, Anvil Shape V-Grooved, Throat Shape Standard, Body...More

L Clamp Light Duty 6 ln
  • WESTWARD
  • L Clamp Light Duty 6 lnL Clamp Light Duty 6 ln
  • Item # 10D601
  • Mfr. Model # 10D601
  • Sliding Arm Bar Clamp, Light Duty, Opening (In.) 6In, Throat Depth (In.) 3-1/8In, Load Capacity (Lb.) 600,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More