Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Clamps

47 Results Found that Include 54 Products

Results per page: 16 | 32 | 48
Locking C-Clamp,11 in.,2-5/8 in. Throat
  • IRWIN VISE-GRIP
  • Locking C-Clamp, 11 in., 2-5/8 in. ThroatLocking C-Clamp,11 in.,2-5/8 in. Throat
  • Item # 3A517
  • Mfr. Model # 11R
  • Locking C-Clamp, 11 In. C-Clamp, Capacity 3-3/8 In., Throat Depth 2-5/8 In., Screw Mechanism Easy Release...More

Clamp,C,3 3/8 In Capacity
Clamp,Sheet Metal
Toggle Clamp,Horiz,SS,0.67 In,2.71 In
  • DE-STA-CO
  • Toggle Clamp, Horiz, SS, 0.67 In, 2.71 InToggle Clamp,Horiz,SS,0.67 In,2.71 In
  • Item # 3CXC3
  • Mfr. Model # 205-USS
  • Toggle Clamp, Horizontal Handle Hold Down, SS, Holding Capacity (Lb.) 75, Overall Height (In.) 0.67, Overall...More

C-Clamp,5 In,2150 lb.,Black
  • BESSEY
  • C-Clamp, 5 In, 2150 lb., BlackC-Clamp,5 In,2150 lb.,Black
  • Item # 34RP18
  • Mfr. Model # 540-5
  • C-Clamp, Body Material High Tensile Ductile Alloy Casting, Heavy Duty, Anvil Shape Flat, Throat Shape...More

C-Clamp,6 In,1400 lb,Gray
  • COLUMBIAN
  • C-Clamp, 6 In, 1400 lb, GrayC-Clamp,6 In,1400 lb,Gray
  • Item # 41D492
  • Mfr. Model # 146C
  • C-Clamp, Body Material Cast Iron, Heavy Duty, Anvil Shape Flat, Throat Shape Standard, Body Color Gray, Max....More

Latch Clamp,Horiz,720 Lbs,1.97 In
  • DE-STA-CO
  • Latch Clamp, Horiz, 720 Lbs, 1.97 InLatch Clamp,Horiz,720 Lbs,1.97 In
  • Item # 3CXP1
  • Mfr. Model # 331
  • Latch Clamp, Horizontal, Holding Capacity 700 Lb, Overall Height 1.97 In, Overall Length 6.07 In, Dia 0.27...More

Vert Hold Down Clamp,Hold Cap 375 Lb.
  • GRAINGER APPROVED
  • Vert Hold Down Clamp, Hold Cap 375 Lb.Vert Hold Down Clamp,Hold Cap 375 Lb.
  • Item # 11A046
  • Mfr. Model # 11170CR
  • Vertical Handle Hold Down Clamp, Holding Capacity 375 Lb., Overall Height 6.37 In., Overall Length 5.86 In.,...More

Pipe Clamp,3/4 In
Locking C-Clamp,9 Inch
  • IRWIN VISE-GRIP
  • Locking C-Clamp, 9 InchLocking C-Clamp,9 Inch
  • Item # 4JA65
  • Mfr. Model # 9SP
  • Locking C-Clamp Plier, Size 9 In, Jaw Capacity 0 to 4 1/2 In, Handle Nickel Chrome Plated, With Swivel Pads,...More

Fast Release Locking C-Clamp,11 In
  • IRWIN VISE-GRIP
  • Fast Release Locking C-Clamp, 11 InFast Release Locking C-Clamp,11 In
  • Item # 4CHT5
  • Mfr. Model # 19T-11R
  • Fast Release Locking C-Clamp, 11 In, Capacity 3 3/8 In, Throat Depth 2 5/8 In, Locking Mechanism Release...More

Toggle Clamp,Vert Hold,1000 Lb,H 7.17
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 1000 Lb, H 7.17Toggle Clamp,Vert Hold,1000 Lb,H 7.17
  • Item # 3CXV5
  • Mfr. Model # 2007-U
  • Toggle Clamp, Vertical Handle Hold Down, Holding Capacity 1000 Lb, Overall Height 7.17 In, Overall Length...More

Micro Clamp/Spreader,4 In,PK 2
  • IRWIN QUICK-GRIP
  • Micro Clamp/Spreader, 4 In, PK 2Micro Clamp/Spreader,4 In,PK 2
  • Item # 3VU84
  • Mfr. Model # 530062
  • Micro Bar Clamp, 2 Pc, Capacity (In.) 8, Spreading Range (In.) 3 1/8 to 7 7/8, Throat Depth (In.) 1-3/16,...More

Pipe Clamp,Crank H-Style, In, Deep
  • BESSEY
  • Pipe Clamp, Crank H-Style, In, DeepPipe Clamp,Crank H-Style, In, Deep
  • Item # 19C750
  • Mfr. Model # BPC-H34
  • High Clearance Pipe Clamp, Crank H-Style, Nominal Rail Size (In.) 3/4 pipe (Not Included), Spindle Dia. (In.)...More

Toggle Clamp,Horiz,2.40 In,7.50 In
  • DE-STA-CO
  • Toggle Clamp, Horiz, 2.40 In, 7.50 InToggle Clamp,Horiz,2.40 In,7.50 In
  • Item # 3CXA9
  • Mfr. Model # 227-U
  • Toggle Clamp, Horizontal Handle Hold Down, Holding Capacity 500 Lb, Overall Height 2.40 In, Overall Length...More

Horiz Hold Down Clamp,Hold Cap 750 Lb.
  • GRAINGER APPROVED
  • Horiz Hold Down Clamp, Hold Cap 750 Lb.Horiz Hold Down Clamp,Hold Cap 750 Lb.
  • Item # 11A054
  • Mfr. Model # 14351CR
  • Toggle Clamp, U-Shaped, Holding Capacity (Lb.) 750, Height Under Arm (In.) 1.73, Overall Height (In.) 2.55,...More

Latch Clamp,Vertical,500 Lbs,1.91 In
  • DE-STA-CO
  • Latch Clamp, Vertical, 500 Lbs, 1.91 InLatch Clamp,Vertical,500 Lbs,1.91 In
  • Item # 3CXF1
  • Mfr. Model # 324
  • Latch Clamp, Vertical Latch, Holding Capacity (Lb.) 500, Overall Height (In.) 1.91, Overall Length (In.)...More

Locking C-Clamp,11 In,3 3/8 In Cap
  • WESTWARD
  • Locking C-Clamp, 11 In, 3 3/8 In CapLocking C-Clamp,11 In,3 3/8 In Cap
  • Item # 2FDD1
  • Mfr. Model # 2FDD1
  • Locking C-Clamp, 11 In, Capacity 3 3/8 In, Throat Depth 2 1/4 In, Clamping Force 900 Lb, Locking Mechanism...More

  • WESTWARD
  • C-ClampC-Clamp
  • Multiple product options available

    Multiple product options available

Locking C-Clamp W/Swivel Pad,11 In
  • WESTWARD
  • Locking C-Clamp W/Swivel Pad, 11 InLocking C-Clamp W/Swivel Pad,11 In
  • Item # 2FDD2
  • Mfr. Model # 2FDD2
  • Locking C-Clamp W/Swivel Pad, 11 In, Capacity 3 3/8 In, Throat Depth 2 1/4 In, Clamping Force 900 Lb, Locking...More

Locking Welding Clamp,9 In,1 5/8 In Cap
Clamp,C,9 In Size
C-Clamp,11-1/4 In,Steel,With Swivel Pad
Toggle Clamp,Hold Down,350 Lbs,Neoprene
  • DE-STA-CO
  • Toggle Clamp, Hold Down, 350 Lbs, NeopreneToggle Clamp,Hold Down,350 Lbs,Neoprene
  • Item # 3CWX5
  • Mfr. Model # 307-U
  • Toggle Clamp, Compact Hold Down, Holding Capacity (Lb.) 350, Overall Height (In.) 2.36, Overall Length (In.)...More

Toggle Clamp,Vert Hold,500 Lb,H 6.93
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 500 Lb, H 6.93Toggle Clamp,Vert Hold,500 Lb,H 6.93
  • Item # 3CXW4
  • Mfr. Model # 207-S
  • Toggle Clamp, Vertical Handle Hold Down, Holding Capacity (Lb.) 500, Overall Height (In.) 6.93, Overall...More

Toggle Clamp,Hold Down,150 Lbs,SS
  • GRAINGER APPROVED
  • Toggle Clamp, Hold Down, 150 Lbs, SSToggle Clamp,Hold Down,150 Lbs,SS
  • Item # 13G551
  • Mfr. Model # 13G551
  • Toggle Clamp, Horizontal Handle Hold Down, SS, Holding Capacity (Lb.) 200, Overall Height (In.) 1.4, Overall...More

Toggle Clamp,Horiz,SS,1.50 In,5.43 In
  • GRAINGER APPROVED
  • Toggle Clamp, Horiz, SS, 1.50 In, 5.43 InToggle Clamp,Horiz,SS,1.50 In,5.43 In
  • Item # 13F626
  • Mfr. Model # 13F626
  • Toggle Clamp, Horizontal Handle Hold Down, SS, Holding Capacity (Lb.) 250, Overall Height (In.) 1.5, Overall...More

Horiz Hold Down Clamp,Hold Cap 750 Lb.
  • GRAINGER APPROVED
  • Horiz Hold Down Clamp, Hold Cap 750 Lb.Horiz Hold Down Clamp,Hold Cap 750 Lb.
  • Item # 11A059
  • Mfr. Model # 16091CR
  • Horizontal Handle Hold Down Clamp, Holding Capacity 750 Lb., Overall Height 3.73 In., Overall Length 5.33...More

Clutch Style Bar Clamp,12 In,3-1/2 Deep
  • BESSEY
  • Clutch Style Bar Clamp, 12 In, 3-1/2 DeepClutch Style Bar Clamp,12 In,3-1/2 Deep
  • Item # 19C731
  • Mfr. Model # GSCC3.512
  • Clutch Style Bar Clamp, Opening (In.) 12, Throat Depth (In.) 3-1/2, Load Capacity (Lb.) 1100, Nominal Rail...More

Power Clamp,1-1/2 x 5 in.,4Pieces
Stainless Steel Vee Head Sleeve
Bar Clamp,Clutch,Dbl Hd,36 In,3-1/2 Deep
  • BESSEY
  • Bar Clamp, Clutch, Dbl Hd, 36 In, 3-1/2 DeepBar Clamp,Clutch,Dbl Hd,36 In,3-1/2 Deep
  • Item # 19C739
  • Mfr. Model # DHBC-36
  • Clutch Style Bar Clamp, Double Head, Opening (In.) 36, Throat Depth (In.) 3-1/2, Load Capacity (Lb.) 400,...More

Results per page: 16 | 32 | 48