Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Clamps

44 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • WESTWARD
  • C-ClampC-Clamp
  • Multiple product options available

    Multiple product options available

Toggle Clamp,Horiz,1.84 In,6.81 In
  • DE-STA-CO
  • Toggle Clamp, Horiz, 1.84 In, 6.81 InToggle Clamp,Horiz,1.84 In,6.81 In
  • Item # 3CXA8
  • Mfr. Model # 225-U
  • Toggle Clamp, Horizontal Handle Hold Down, Holding Capacity 500 Lb, Overall Height 1.84 In, Overall Length...More

Locking Sheet Metal Clamp,8 In
  • WESTWARD
  • Locking Sheet Metal Clamp, 8 InLocking Sheet Metal Clamp,8 In
  • Item # 2FDC2
  • Mfr. Model # 2FDC2
  • Locking Sheet Metal Clamp, 8 In, Capacity 1/2 In, Throat Depth 1 3/4 In, Jaw Width 3 1/8 In, Clamping Force...More

Bar Clamp/Spreader,One-Hand,12 In,200 lb
C-Clamp,5 In,1225 lb,Gray
  • COLUMBIAN
  • C-Clamp, 5 In, 1225 lb, GrayC-Clamp,5 In,1225 lb,Gray
  • Item # 41D491
  • Mfr. Model # 145C
  • C-Clamp, Body Material Cast Iron, Heavy Duty, Anvil Shape Flat, Throat Shape Standard, Body Color Gray, Max....More

Toggle Clamp,Vert Hold,600 Lb,H 4.72
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 600 Lb, H 4.72Toggle Clamp,Vert Hold,600 Lb,H 4.72
  • Item # 3CXV4
  • Mfr. Model # 2002-U
  • Toggle Clamp, Vertical Handle Hold Down, Holding Capacity 600 Lb, Overall Height 4.72 In, Overall Length 3.29...More

  • WILTON
  • C-ClampC-Clamp
  • Multiple product options available

    Multiple product options available

Cantilever Clamp,1 in.,350 lb.,SS
Locking C-Clamp W/Swivel Pad,9 In
  • WESTWARD
  • Locking C-Clamp W/Swivel Pad, 9 InLocking C-Clamp W/Swivel Pad,9 In
  • Item # 2FDC8
  • Mfr. Model # 2FDC8
  • Locking C-Clamp W/Swivel Pad, 9 In, Capacity 3 1/8 In, Throat Depth 2 1/4 In, Clamping Force 900 Lb, Locking...More

Clutch Style 3/4 In Pipe Clamp
  • WESTWARD
  • Clutch Style 3/4 In Pipe ClampClutch Style 3/4 In Pipe Clamp
  • Item # 4YR41
  • Mfr. Model # 4YR41
  • Clutch Style 3/4 In. Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) -, Load Capacity (Lb.) -, Nominal...More

Hold Down Clamp,3 In Depth
  • Hold Down Clamp, 3 In DepthBenchtop Hold Down Clamps
  • Item # 2LAZ5
  • Mfr. Model # 2LAZ5
  • Hold Down Clamp, Max. Opening 3 In., Throat Depth 1-7/8 In., Swivel Pad Yes, Body Material Ductile Iron, Body...More

Toggle Clamp,Horiz,2.40 In,8.62 In
  • GRAINGER APPROVED
  • Toggle Clamp, Horiz, 2.40 In, 8.62 InToggle Clamp,Horiz,2.40 In,8.62 In
  • Item # 13F622
  • Mfr. Model # 13F622
  • Toggle Clamp, Horizontal U-bar Arm, Holding Capacity 500 Lb., Overall Height 2.63 In., Overall Length 8.62...More

Latch Clamp,Horiz,200 Lbs,1.43 In
  • DE-STA-CO
  • Latch Clamp, Horiz, 200 Lbs, 1.43 InLatch Clamp,Horiz,200 Lbs,1.43 In
  • Item # 3CXD9
  • Mfr. Model # 330
  • Latch Clamp, Horizontal, Holding Capacity 200 Lb, Overall Height 1.43 In, Overall Length 6.01 In, Dia 0.22...More

Clutch Style Bar Clamp,24 In,2-1/2 Deep
  • BESSEY
  • Clutch Style Bar Clamp, 24 In, 2-1/2 DeepClutch Style Bar Clamp,24 In,2-1/2 Deep
  • Item # 19C729
  • Mfr. Model # GSCC2.524
  • Clutch Style Bar Clamp, Opening (In.) 24, Throat Depth (In.) 2-1/2, Load Capacity (Lb.) 600, Nominal Rail...More

Pipe Clamp,Crank H-Style,1-1/2 In
  • IRWIN
  • Pipe Clamp, Crank H-Style, 1-1/2 InPipe Clamp,Crank H-Style,1-1/2 In
  • Item # 23Z285
  • Mfr. Model # 224134
  • Pipe Clamp, Crank H-Style, Quick Release, Load Capacity (Lb.) 600, Nominal Rail Size (In.) 1-1/2, Nominal...More

Replacement Chain,18 In
Clutch Style Bar Clamp,36 In,2-1/2 Deep
  • BESSEY
  • Clutch Style Bar Clamp, 36 In, 2-1/2 DeepClutch Style Bar Clamp,36 In,2-1/2 Deep
  • Item # 19C730
  • Mfr. Model # GSCC2.536
  • Clutch Style Bar Clamp, Opening (In.) 36, Throat Depth (In.) 2-1/2, Load Capacity (Lb.) 600, Nominal Rail...More

Toggle Clamp,Vert Hold,375 Lb,H 6.89
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 375 Lb, H 6.89Toggle Clamp,Vert Hold,375 Lb,H 6.89
  • Item # 3CXW6
  • Mfr. Model # 207-UL
  • Toggle Clamp, Vertical Handle Hold Down, Holding Capacity 375 Lb, Overall Height 6.89 In, Overall Length 5.41...More

Pipe Clamp,HD,1 1/2 x 1 1/2 In Face
  • IRWIN QUICK-GRIP
  • Pipe Clamp, HD, 1 1/2 x 1 1/2 In FacePipe Clamp,HD,1 1/2 x 1 1/2 In Face
  • Item # 3KKN2
  • Mfr. Model # 224212
  • Heavy Duty Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) 1-1/2, Load Capacity (Lb.) 1500, Nominal Rail...More

Sliding Arm Bar Clamp,6 In,3-1/8 Deep
  • BESSEY
  • Sliding Arm Bar Clamp, 6 In, 3-1/8 DeepSliding Arm Bar Clamp,6 In,3-1/8 Deep
  • Item # 19C714
  • Mfr. Model # GS16K
  • Sliding Arm Bar Clamp, Opening (In.) 6, Throat Depth (In.) 3-1/8, Load Capacity (Lb.) 550, Nominal Rail Size...More

Toggle Clamp,Vert Hold,375 Lb,H 6.93
  • DE-STA-CO
  • Toggle Clamp, Vert Hold, 375 Lb, H 6.93Toggle Clamp,Vert Hold,375 Lb,H 6.93
  • Item # 3CXW5
  • Mfr. Model # 207-U
  • Toggle Clamp, Vertical Handle Hold Down, Holding Capacity 375 Lb, Overall Height 6.93 In, Overall Length 3.72...More

T-Clamp,Deep,2.5 In,1-13/16 Throat,Zinc
Pipe Clamp,1/2 In
  • JET
  • Pipe Clamp, 1/2 InPipe Clamp,1/2 In
  • Item # 3XTP8
  • Mfr. Model # 709827
  • Pipe Clamp, 1/2 In., Capacity (In.) -, Spreading Range (In.) -, Throat Depth (In.) -, Handle Material Steel,...More

Toggle Clamp,Horiz,1.95 In,7.00 In
  • DE-STA-CO
  • Toggle Clamp, Horiz, 1.95 In, 7.00 InToggle Clamp,Horiz,1.95 In,7.00 In
  • Item # 3CXA7
  • Mfr. Model # 217-U
  • Toggle Clamp, Horizontal Handle Hold Down, Holding Capacity 200 Lb, Overall Height 1.95 In, Overall Length...More

C-Clamp,4 In Size
  • IRWIN VISE-GRIP
  • C-Clamp, 4 In SizeC-Clamp,4 In Size
  • Item # 2H125
  • Mfr. Model # 4SP
  • C-Clamp, 4 In. C-Clamp with Swivel Pads, Capacity 1-5/8 In., Throat Depth 1-1/4 In., Screw Mechanism Easy...More

Toggle Clamp,Horiz,SS,0.67 In,3.04 In
  • GRAINGER APPROVED
  • Toggle Clamp, Horiz, SS, 0.67 In, 3.04 InToggle Clamp,Horiz,SS,0.67 In,3.04 In
  • Item # 13F624
  • Mfr. Model # 13F624
  • Toggle Clamp, Horizontal Stainless Steel, Holding Capacity 75 Lb., Overall Height 0.67 In., Overall Length...More

C-Clamp,8 In,1200 lb.
  • BESSEY
  • C-Clamp, 8 In, 1200 lb.C-Clamp,8 In,1200 lb.
  • Item # 34RP14
  • Mfr. Model # CM80
  • C-Clamp, Body Material Malleable Cast Iron, Light Duty, Anvil Shape V-Grooved, Throat Shape Standard, Body...More

Bar Clamp,Clutch,Dbl Hd,24 In,3-1/2 Deep
  • BESSEY
  • Bar Clamp, Clutch, Dbl Hd, 24 In, 3-1/2 DeepBar Clamp,Clutch,Dbl Hd,24 In,3-1/2 Deep
  • Item # 19C738
  • Mfr. Model # DHBC-24
  • Clutch Style Bar Clamp, Double Head, Opening (In.) 24, Throat Depth (In.) 3-1/2, Load Capacity (Lb.) 400,...More

Locking C-Clamp,9 In,3 1/8 In Cap
  • WESTWARD
  • Locking C-Clamp, 9 In, 3 1/8 In CapLocking C-Clamp,9 In,3 1/8 In Cap
  • Item # 2FDC9
  • Mfr. Model # 2FDC9
  • Locking C-Clamp, 9 In, Capacity 3 1/8 In, Throat Depth 2 1/4 In, Locking Mechanism Release Lever, Screw...More

T-Clamp,2 In,1-1/4 Throat,800 lb,Zinc
Plastic Spring Clamp Set,14 PC
  • BESSEY
  • Plastic Spring Clamp Set, 14 PCPlastic Spring Clamp Set,14 PC
  • Item # 5HXR7
  • Mfr. Model # XC-14PC
  • Spring Clamp Set, 14 PC, 3/4 to 3 In, Max Jaw Opening 3 In, Length 3 1/4 to 8 1/4 In, Pivoting Nylon Tips,...More

  • BESSEY
  • C-ClampC-Clamp
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More