Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Brand
Price
Shop By

Clamps

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pipe Clamp,Ultra Clamp,2 To 6 In
    Pipe Clamp,Ultra Clamp,5 To 12 In
    Pipe Clamp,Ultra Clamp,1 To 2-1/2 In
    Internal Fit-Up Clamp,2-4 In Dia
    • Internal Fit-Up Clamp, 2-4 In DiaInternal Fit-Up Clamp,2-4 In Dia
    • Item # 19F666
    • Mfr. Model # 784100
    • Internal Fit-Up Clamp, Overall Length 3 In., Overall Width 3 In., Overall Height 15 In., Material Stainless...More

    Stainless Steel Vee Head Sleeve
    Internal Fit-Up Clamp,4-8 In Dia
    • Internal Fit-Up Clamp, 4-8 In DiaInternal Fit-Up Clamp,4-8 In Dia
    • Item # 19F667
    • Mfr. Model # 784102
    • Internal Fit-Up Clamp, Overall Length 4 In., Overall Width 4 In., Overall Height 20 In., Material Stainless...More

    Pipe Clamp,Jack Bar,1 To 16 In
    • Pipe Clamp, Jack Bar, 1 To 16 InPipe Clamp,Jack Bar,1 To 16 In
    • Item # 19F643
    • Mfr. Model # 780998
    • Pipe Clamp, Jack Bar, 1 To 16 In., Jaw Width 16 In., Locking Mechanism Set Screw, Steel, Each Clamp Capable...More

    Pipe Clamp,Jack Bar,1 To 10 In
    • Pipe Clamp, Jack Bar, 1 To 10 InPipe Clamp,Jack Bar,1 To 10 In
    • Item # 19F644
    • Mfr. Model # 780999
    • Pipe Clamp, Jack Bar, 1 To 10 In., Jaw Width 10 In., Locking Mechanism Set Screw, Stainless Steel, Each Clamp...More

    Pipe Clamp,Jack Bar,1 To 10 In
    • Pipe Clamp, Jack Bar, 1 To 10 InPipe Clamp,Jack Bar,1 To 10 In
    • Item # 19F645
    • Mfr. Model # 781000
    • Pipe Clamp, Jack Bar, 1 To 10 In., Jaw Width 10 In., Locking Mechanism Set Screw, Steel, Each Clamp Capable...More

    Internal Fit-Up Clamp,8-12 In Dia
    • Internal Fit-Up Clamp, 8-12 In DiaInternal Fit-Up Clamp,8-12 In Dia
    • Item # 19F668
    • Mfr. Model # 784103
    • Internal Fit-Up Clamp, Base Length (In.) 6.5 In., Overall Height (In.) 31 In., Stainless Steel, For Use With...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More