Skip Content

Filter Results By

Item
Digital/Analog
Clamp Meter Jaw Style
Max. AC Amps
Max. DC Amps
Max. AC Volts
Max. DC Volts
Max. Ohms
Jaw Capacity
Temp. Range
Counts
Battery Type
Safety Rating
Calibration Certificate
AC Response
Audible Continuity
Diode Test
Capacitance
Frequency Counter
Memory
Peak Hold
Bar Graph
Display
Includes
Brand
Price
Shop By
Ratings

Clamp Meters

22 Results Found that Include 167 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Remote Display Clamp Meter,600V
  • FLUKE
  • Remote Display Clamp Meter, 600V Remote Display Clamp Meter,600V
  • Item # 6GKV2
  • Mfr. Model # FLUKE-381/CWG
  • Remote Display Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9,...More

AC/DC Current Module,600AAC,1000ADC
  • FLUKE
  • AC/DC Current Module, 600AAC, 1000ADC AC/DC Current Module,600AAC,1000ADC
  • Item # 31FN24
  • Mfr. Model # FLK-A3002FC
  • AC/DC Current Module, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 1000, Jaw...More

Digital Clamp Meter,400A,750V
  • UEI TEST INSTRUMENTS
  • Digital Clamp Meter, 400A, 750V Clamp Meter
  • Item # 8LUK9
  • Mfr. Model # DL389
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 2000, Max. AC Volts 750,...More

Milliamp Clamp Meter, 4-20 mA
  • MILWAUKEE
  • Milliamp Clamp Meter, 4-20 mA Milliamp Clamp Meter, 4-20 mA
  • Item # 46N348
  • Mfr. Model # 2231-20
  • Milliamp Clamp Meter, Digital, Clamp Meter Jaw Style Detachable, Max. DC Amps 100, Max. DC Volts 60, Jaw...More

Clamp Meter Kit,1-17/64 in. Jaw,Digital
  • OTC
  • Clamp Meter Kit, 1-17/64 in. Jaw, Digital Clamp Meter Kit,1-17/64 in. Jaw,Digital
  • Item # 45NU74
  • Mfr. Model # 3908
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

Digital HVAC Clamp Meter,400AC Amps
  • UEI TEST INSTRUMENTS
  • Digital HVAC Clamp Meter, 400AC Amps Digital HVAC Clamp Meter,400AC Amps
  • Item # 45DR94
  • Mfr. Model # DL379B
  • Digital HVAC Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 1000, Max....More

AC/DCClampMeter,Bcklt LCD,32degto104degF
  • EXTECH
  • AC/DCClampMeter, Bcklt LCD, 32degto104degF AC/DCClampMeter,Bcklt LCD,32degto104degF
  • Item # 40JL47
  • Mfr. Model # MA63
  • AC/DC Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 60, Max. DC Amps 60, Max. AC Volts...More

Clamp Meter Kit,1-5/8in. Jaw,Digital,LCD
  • GENERAL TOOLS
  • Clamp Meter Kit, 1-5/8in. Jaw, Digital, LCD Clamp Meter Kit,1-5/8in. Jaw,Digital,LCD
  • Item # 40LJ14
  • Mfr. Model # CK700-FX
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Detachable, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC...More

AC ClampMeter,Bcklt LCD,32deg.to104deg.F
  • EXTECH
  • AC ClampMeter, Bcklt LCD, 32deg.to104deg.F AC ClampMeter,Bcklt LCD,32deg.to104deg.F
  • Item # 40JL46
  • Mfr. Model # MA61
  • AC Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 60, Max. AC Volts 600, Max. DC Volts...More

Results per page:  16 | 32 | 48

A clamp meter from Grainger can measure the electrical current flowing through a wire in a live circuit and help prevent current draw on a motor or other electrical load. Remote display clamp meters feature state-of-the-art signal processing that can enable stable readings even in noisy electrical environments. Use a compact clamp meter to help test voltage quickly. Shop Grainger for clamp meters for residential and industrial use.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More