Skip Content

Filter Results By

Item
Voltage Range
  • View MoreView Less
For Use On
Traces Wires in Floors
Traces Wires in Walls
Traces Wires in Conduit
Traces Wires in Non-Metalic Conduit
Breaker/Fuse Identification
Locate Shorts
Maximum Depth
  • View MoreView Less
Display
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Circuit Tracers

19 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Circuit Breaker Finder,120VAC,Enrgzd Lns
    • EXTECH
    • Circuit Breaker Finder, 120VAC, Enrgzd LnsCircuit Breaker Finder,120VAC,Enrgzd Lns
    • Item # 1TZP4
    • Mfr. Model # CB10
    • Circuit Breaker Finder, Voltage Range 120VAC, For Use On Energized Lines, Audible Indicator Yes, Display LED,...More

    Crct Breakr Finder,0-750,Enrgzd/UnEnrgzd
    • GREENLEE
    • Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzdCrct Breakr Finder,0-750,Enrgzd/UnEnrgzd
    • Item # 2NRW4
    • Mfr. Model # CS-8000
    • Circuit Breaker Finder, Voltage Range 0 to 750VAC/VAD, For Use On Energized/Unenergized Lines, Receiver to...More

    Wire Tracer,100 to 1000VAC,Enrgzd Lns
    • EXTECH
    • Wire Tracer, 100 to 1000VAC, Enrgzd LnsWire Tracer,100 to 1000VAC,Enrgzd Lns
    • Item # 3EMK4
    • Mfr. Model # RT30
    • Circuit Tracing Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

    Crct Brkr Finder,90 to 120VAC,Enrgzd
    • AMPROBE
    • Crct Brkr Finder, 90 to 120VAC, EnrgzdCrct Brkr Finder,90 to 120VAC,Enrgzd
    • Item # 6NZF8
    • Mfr. Model # BT-120/WWG
    • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized LinesAudible Indicator YesVoltage...More

    Circuit Tracing Kit,9 to 300VAC,Enrgzd
    • GREENLEE
    • Circuit Tracing Kit, 9 to 300VAC, EnrgzdCircuit Tracing Kit,9 to 300VAC,Enrgzd
    • Item # 6T095
    • Mfr. Model # 2007
    • Circuit Tracing Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

    Hidden Cable Locator,240/500
    • GREENLEE
    • Hidden Cable Locator, 240/500Hidden Cable Locator,240/500
    • Item # 1UG79
    • Mfr. Model # 508S
    • Hidden Cable Locator, Voltage Range 240VAC/500VDC, For Use On Energized/Unenergized Lines, Receiver to...More

    Circuit Tracing Kit,600VAC/DC,LED
    • IDEAL
    • Circuit Tracing Kit, 600VAC/DC, LEDCircuit Tracing Kit,600VAC/DC,LED
    • Item # 30ZX16
    • Mfr. Model # 61-955
    • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

    Circuit Tracing Kit,600VAC/DC,OLED
    • IDEAL
    • Circuit Tracing Kit, 600VAC/DC, OLEDCircuit Tracing Kit,600VAC/DC,OLED
    • Item # 30ZX18
    • Mfr. Model # 61-959
    • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

    Circuit Tracing Kit,600VAC/DC,OLED
    • IDEAL
    • Circuit Tracing Kit, 600VAC/DC, OLEDCircuit Tracing Kit,600VAC/DC,OLED
    • Item # 30ZX17
    • Mfr. Model # 61-957
    • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

    Wire Tracer,9 to 300VAC
    • AMPROBE
    • Wire Tracer, 9 to 300VACWire Tracer,9 to 300VAC
    • Item # 30PJ80
    • Mfr. Model # AT-4001-A/WWG
    • Wire Tracer, Voltage Range 9 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20 ft.,...More

    Wire Tracer,9 to 300VAC/DC
    • AMPROBE
    • Wire Tracer, 9 to 300VAC/DCWire Tracer,9 to 300VAC/DC
    • Item # 30PJ84
    • Mfr. Model # CT-326-C/WWG
    • Wire Tracer, Voltage Range 9 to 300VAC/DC, 300 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter...More

    Wire Tracer,9 to 300VAC/DC
    • AMPROBE
    • Wire Tracer, 9 to 300VAC/DCWire Tracer,9 to 300VAC/DC
    • Item # 30PJ83
    • Mfr. Model # AT-4005-A/WWG
    • Wire Tracer, Voltage Range 9 to 300VAC/DC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20...More

    Wire Tracer,9 to 300VAC/DC
    • AMPROBE
    • Wire Tracer, 9 to 300VAC/DCWire Tracer,9 to 300VAC/DC
    • Item # 30PJ81
    • Mfr. Model # AT-4003-A/WWG
    • Wire Tracer, Voltage Range 9 to 300VAC/DC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20...More

    Wire Tracer,9 to 300VAC/DC
    • AMPROBE
    • Wire Tracer, 9 to 300VAC/DCWire Tracer,9 to 300VAC/DC
    • Item # 30PJ82
    • Mfr. Model # AT-4004-A/WWG
    • Wire Tracer, Voltage Range 9 to 300VAC/DC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20...More

    Wire Tracer,0 to 600VAC/DC,1 mi.
    • AMPROBE
    • Wire Tracer, 0 to 600VAC/DC, 1 mi.Wire Tracer,0 to 600VAC/DC,1 mi.
    • Item # 34NK46
    • Mfr. Model # AT-7030/WWG
    • Wire Tracer, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Wires, Circuits, Circuit...More

    Wire Tracer,0 to 600VAC/DC,2 mi.
    • AMPROBE
    • Wire Tracer, 0 to 600VAC/DC, 2 mi.Wire Tracer,0 to 600VAC/DC,2 mi.
    • Item # 34NK47
    • Mfr. Model # AT-7020/WWG
    • Wire Tracer, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Wires, Circuits, Circuit...More

    Results per page: 16 | 32 | 48

      A versatile circuit tracer from Grainger can do more than just help you locate the breaker that supplies a particular 120V load. Breaker finders can also quickly identify and troubleshoot energized outlets. Circuit and wire tracing kits can trace energized or de-energized circuits without power interruption, locate individual wires in a bundle and find shorts and ground faults. Find these products and more when you browse a large selection of circuit tracers at Grainger. Shop now!