Skip Content

Filter Results By

Amps
Voltage
  • View MoreView Less
Max. Wire Size (AWG)
Brand
Price
  • View MoreView Less
Shop By

Circuit Protection Devices

29 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    3 Amp Circuit Breaker, Push Button
    • SUPCO
    • 3 Amp Circuit Breaker, Push Button3 Amp Circuit Breaker, Push Button
    • Item # 1DKR4
    • Mfr. Model # POP3
    • 3 Amp Circuit Breaker, Voltage 24V, Push Button, For Use With Furnace Control Boards, Function Provide A...More

    5 Amp Circuit Breaker, Push Button
    • SUPCO
    • 5 Amp Circuit Breaker, Push Button5 Amp Circuit Breaker, Push Button
    • Item # 1DKR5
    • Mfr. Model # POP5
    • 5 Amp Circuit Breaker, Voltage 120 or 240V, Push Button, For Use With Furnace Control Boards, Function...More

    Circuit Protector,5A,Min 16/Max 10 AWG
    Circuit Protector,1A,Min 16/Max 10 AWG
    Circuit Protector,15A,Min 16/Max 10 AWG
    CC Fuse Circuit Protector, 3Pole, 30A
    Circuit Protector,10A,Min 16/Max 10 AWG
    Circuit Protector,2A,Min 16/Max 10 AWG
    CC Fuse Circuit Protector, 2Pole, 30A
    Circuit Protector
    CC Fuse Circuit Protector, 1Pole, 30A
    Cube Fuse Circuit Protector, 3Pole, 100A
    Midget Fuse Circuit Protector, 1P, 30A
    Cube Fuse Circuit Protector, 3Pole, 60A
    Protector,Circuit,1 A
    Circuit Protector,4A,Min 16/Max 10 AWG
    Cube Fuse Circuit Protector, 3Pole, 30A
    Aux Contacts for Circuit Protector
    Cube Fuse Circuit Protector, 2Pole, 60A
    Midget Fuse Circuit Protector, 3P, 30A
    Cube Fuse Circuit Protector, 1Pole, 30A
    Cube Fuse Circuit Protector, 2Pole, 30A
    Cube Fuse Circuit Protector, 3Pole, 100A
    Cube Fuse Circuit Protector, 1Pole, 60A
    Midget Fuse Circuit Protector, 2P, 30A
    Cube Fuse Circuit Protector, 3Pole, 100A
    CC Fuse Circuit Protector, 1Pole, 30A
    Remote Fuse Indication Module
    • BUSSMANN
    • Remote Fuse Indication ModuleRemote Fuse Indication Module
    • Item # 14L624
    • Mfr. Model # CCP-PLC-IND
    • Circuit Protector, Amps N/A, Voltage 24VDC, Max. Wire Size (AWG) 22, Min. Wire Size (AWG) 24, Height (In.)...More

    Midget Fuse Circuit Protector, 1P, 30A
    Results per page: 16 | 32 | 48

      A circuit protector is used to protect electrical components like telephones or radios from damage when increased current travels down your busway. This circuit protection device is the only barrier between a spike in current and the sensitive electronic parts. Grainger provides high-quality circuit protectors including fuses and circuit breakers that prevent costly damage to your communications equipment, and to temporarily fix electrical panels. Rest assured, your electronics are safe from power surges with a small circuit protector from Grainger.