Skip Content

Filter Results By

Applied Filters Clear All

Material
Left/Right Hand
Number of Flutes
Shank Dia. (In.)
  • View MoreView Less
Flute Length (In.)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Chucking Reamers

230 Results Found that Include 230 Products 

Results per page: 16 | 32 | 48
Chucking Reamer,3/8In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 3/8In, Straight Flute
  • Item # 11V330
  • Mfr. Model # 11V330
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 3/8 In In., Flute Length 1 3/4 In In., Overall...More

Construction Reamer,Straight 3 1/2In
  • WESTWARD
  • Construction Reamer, Straight 3 1/2In
  • Item # 13H831
  • Mfr. Model # 13H831
  • Construction Reamer, Straight, Shank Straight With Safety Collar, Large End Dia. 7/32 In., Shank Dia. 1/4...More

Chucking Reamer, 1/4In,Right Hand Cut
  • WESTWARD
  • Chucking Reamer, 1/4In, Right Hand Cut
  • Item # 11V375
  • Mfr. Model # 11V375
  • Chucking Reamer, Right Hand Cut, Shank Round, Fractional Size 1/4 In., Flute Length 1-1/2 In., Overall Length...More

Chucking Reamer,Metric Size 8
  • WESTWARD
  • Chucking Reamer, Metric Size 8
  • Item # 13H728
  • Mfr. Model # 13H728
  • Chucking Reamer, 8 mm, Shank Round, Flute Length 1 1/2 In In., Overall Length 6 In In., Number of Flutes 6,...More

Chucking Reamer,Metric Size 10
  • WESTWARD
  • Chucking Reamer, Metric Size 10
  • Item # 13H732
  • Mfr. Model # 13H732
  • Chucking Reamer, 10 mm, Shank Round, Flute Length 1 3/4 In In., Overall Length 7 In In., Number of Flutes 6,...More

Chucking Reamer,Oversize,0.3760In
  • WESTWARD
  • Chucking Reamer, Oversize, 0.3760In
  • Item # 11V420
  • Mfr. Model # 11V420
  • Chucking Reamer, Oversize, Shank Round, Decimal Size (In.) 0.3760 In, Flute Length 1 3/4 In In., Overall...More

Reamer,Production L Reamer,0.1260 In
  • YANKEE
  • Reamer, Production L Reamer, 0.1260 In
  • Item # 20D031
  • Mfr. Model # 333-0.126
  • Reamer, Production Length Reamer, Shank Straight, Decimal Size 0.1260 In., Shank Dia. 0.1260 In., Flute...More

Chucking Reamer,Metric Size 6
  • WESTWARD
  • Chucking Reamer, Metric Size 6
  • Item # 13H724
  • Mfr. Model # 13H724
  • Chucking Reamer, 6 mm, Shank Round, Flute Length 1-1/2 In., Overall Length 6 In., Number of Flutes 6, Chamfer...More

Chucking Reamer, 19/64In,Right Hand Cut
  • WESTWARD
  • Chucking Reamer, 19/64In, Right Hand Cut
  • Item # 11V378
  • Mfr. Model # 11V378
  • Chucking Reamer, Right Hand Cut, Shank Round, Fractional Size 19/64 In., Flute Length 1-1/2 In., Overall...More

Chucking Reamer,Size 11,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 11, Straight Flute
  • Item # 13H645
  • Mfr. Model # 13H645
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 11, Decimal Size (In.) 0.191 In, Flute Length 1-1/4...More

Chucking Reamer,Metric Size 7
  • WESTWARD
  • Chucking Reamer, Metric Size 7
  • Item # 13H726
  • Mfr. Model # 13H726
  • Chucking Reamer, 7 mm, Shank Round, Flute Length 1 1/2 In In., Overall Length 6 In In., Number of Flutes 6,...More

Chucking Reamer,Dowel-Pin Size 0.3745In
  • WESTWARD
  • Chucking Reamer, Dowel-Pin Size 0.3745In
  • Item # 13H705
  • Mfr. Model # 13H705
  • Chucking Reamer, Dowel-Pin, Shank Round, Decimal Size (In.) 0.3745 In, Flute Length 1 3/4 In In., Overall...More

Chucking Reamer,33,0.1130 In
  • YANKEE
  • Chucking Reamer, 33,0.1130 In
  • Item # 20G377
  • Mfr. Model # 1433-0.113
  • Chucking Reamer, Shank Straight, Wire Size 33, Decimal Size 0.1130 In., Shank Dia. 0.1055 In., Flute Length...More

Chucking Reamer,1/8 In,0.1250 In
  • YANKEE
  • Chucking Reamer, 1/8 In, 0.1250 In
  • Item # 20G382
  • Mfr. Model # 1433-0.125
  • Chucking Reamer, Shank Straight, Fractional Size 1/8 In., Decimal Size 0.1250 In., Shank Dia. 0.1190 In.,...More

Chucking Reamer,Size 9,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 9, Straight Flute
  • Item # 13H643
  • Mfr. Model # 13H643
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 9, Decimal Size (In.) 0.196 In, Flute Length 1-1/4...More

Chucking Reamer,0.1240 In
  • YANKEE
  • Chucking Reamer, 0.1240 In
  • Item # 20G381
  • Mfr. Model # 1433-0.124
  • Chucking Reamer, Shank Straight, Decimal Size 0.1240 In., Shank Dia. 0.1190 In., Flute Length 7/8 In.,...More

Chucking Reamer,25/64In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 25/64In, Straight Flute
  • Item # 11V331
  • Mfr. Model # 11V331
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 25/64 In In., Flute Length 1 3/4 In In.,...More

Chucking Reamer,Metric Size 1.65
  • WESTWARD
  • Chucking Reamer, Metric Size 1.65
  • Item # 13H713
  • Mfr. Model # 13H713
  • Chucking Reamer, 1.65 mm, Shank Round, Flute Length 1/2 In., Overall Length 2-1/2 In., Number of Flutes 4,...More

Chucking Reamer, 5/16In,Right Hand Cut
  • WESTWARD
  • Chucking Reamer, 5/16In, Right Hand Cut
  • Item # 11V379
  • Mfr. Model # 11V379
  • Chucking Reamer, Right Hand Cut, Shank Round, Fractional Size 5/16 In., Flute Length 1-1/2 In., Overall...More

Construction Reamer,Straight Shank4In
  • WESTWARD
  • Construction Reamer, Straight Shank4In
  • Item # 13H832
  • Mfr. Model # 13H832
  • Construction Reamer, Straight, Shank Straight With Safety Collar, Large End Dia. 1/4 In., Shank Dia. 1/4...More

Reamer,Production L Reamer,0.0938 In
  • YANKEE
  • Reamer, Production L Reamer, 0.0938 In
  • Item # 20D014
  • Mfr. Model # 333-0.0938
  • Reamer, Production Length Reamer, Shank Straight, Fractional Size 3/32 In., Decimal Size 0.0938 In., Shank...More

Dowel Pin Reamer,0.1247 In
  • YANKEE
  • Dowel Pin Reamer, 0.1247 In
  • Item # 20G732
  • Mfr. Model # 375-0.1247
  • Dowel Pin Reamer, Shank Straight, Decimal Size 0.1247 In., Shank Dia. 0.1247 In., Flute Length 7/8 In.,...More

Chucking Reamer,Size 4,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 4, Straight Flute
  • Item # 13H638
  • Mfr. Model # 13H638
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 4, Decimal Size (In.) 0.209 In, Flute Length 1-1/4...More

Chucking Reamer,Metric Size 7.5
  • WESTWARD
  • Chucking Reamer, Metric Size 7.5
  • Item # 13H727
  • Mfr. Model # 13H727
  • Chucking Reamer, 7.5 mm, Shank Round, Flute Length 1 1/2 In In., Overall Length 6 In In., Number of Flutes 6,...More

Chucking Reamer,Size K,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size K, Straight Flute
  • Item # 11V451
  • Mfr. Model # 11V451
  • Chucking Reamer, Straight Flute, Shank Round, Letter Size K, Decimal Size (In.) 0.2810 In, Flute Length 1 1/2...More

Chucking Reamer,Metric Size 8.5
  • WESTWARD
  • Chucking Reamer, Metric Size 8.5
  • Item # 13H729
  • Mfr. Model # 13H729
  • Chucking Reamer, 8.5 mm, Shank Round, Flute Length 1 1/2 In In., Overall Length 6 In In., Number of Flutes 6,...More

Chucking Reamer,Size 35,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 35, Straight Flute
  • Item # 13H669
  • Mfr. Model # 13H669
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 35, Decimal Size (In.) 0.11 In, Flute Length 7/8 In.,...More

Chucking Reamer,Size 46,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 46, Straight Flute
  • Item # 13H680
  • Mfr. Model # 13H680
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 46, Decimal Size (In.) 0.081 In, Flute Length 3/4...More

Chucking Reamer,Metric Size 10.5
  • WESTWARD
  • Chucking Reamer, Metric Size 10.5
  • Item # 13H733
  • Mfr. Model # 13H733
  • Chucking Reamer, 10.5 mm, Shank Round, Flute Length 1 3/4 In In., Overall Length 7 In In., Number of Flutes...More

Chucking Reamer,Size L,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size L, Straight Flute
  • Item # 11V452
  • Mfr. Model # 11V452
  • Chucking Reamer, Straight Flute, Shank Round, Letter Size L, Decimal Size (In.) 0.2900 In, Flute Length 1 1/2...More

Construction Reamer,Straight 4 3/8In
  • WESTWARD
  • Construction Reamer, Straight 4 3/8In
  • Item # 13H814
  • Mfr. Model # 13H814
  • Construction Reamer, Straight, Shank Straight With Three Flats, Large End Dia. 1/4 In., Shank Dia. 1/4 In.,...More

Chucking Reamer,Size 39,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 39, Straight Flute
  • Item # 13H673
  • Mfr. Model # 13H673
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 39, Decimal Size (In.) 0.0995 In, Flute Length 7/8...More

Results per page: 16 | 32 | 48