Skip Content

Filter Results By

Applied Filters Clear All

Material
Left/Right Hand
Number of Flutes
Shank Dia. (In.)
Flute Length (In.)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Chucking Reamers

78 Results Found that Include 78 Products 

Results per page: 16 | 32 | 48
Chucking Reamer,1/4In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 1/4In, Straight Flute
  • Item # 11V322
  • Mfr. Model # 11V322
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 1/4 In In., Flute Length 1 1/2 In In., Overall...More

Chucking Reamer,Oversize,0.2510In
  • WESTWARD
  • Chucking Reamer, Oversize, 0.2510In
  • Item # 11V418
  • Mfr. Model # 11V418
  • Chucking Reamer, Oversize, Shank Round, Decimal Size (In.) 0.2510 In, Flute Length 1 1/2 In In., Overall...More

Chucking Reamer,3/16In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 3/16In, Straight Flute
  • Item # 11V318
  • Mfr. Model # 11V318
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 3/16 In In., Flute Length 1 1/8 In In.,...More

Chucking Reamer, 1/8In,Right Hand Cut
  • WESTWARD
  • Chucking Reamer, 1/8In, Right Hand Cut
  • Item # 11V367
  • Mfr. Model # 11V367
  • Chucking Reamer, Spiral Flute, Round Shank Shank, Fractional Size (In.) 1/8, Shank Dia. (In.) Slightly...More

Chucking Reamer,Undersized,0.2490In
  • WESTWARD
  • Chucking Reamer, Undersized, 0.2490In
  • Item # 11V431
  • Mfr. Model # 11V431
  • Chucking Reamer, Undersized, Shank Round, Decimal Size (In.) 0.2490 In, Flute Length 1 1/2 In In., Overall...More

Chucking Reamer,Metric Size 4
  • WESTWARD
  • Chucking Reamer, Metric Size 4
  • Item # 13H719
  • Mfr. Model # 13H719
  • Chucking Reamer, 4 mm, Shank Round, Flute Length 1 In., Overall Length 4 In., Number of Flutes 6, Chamfer 45...More

Chucking Reamer,5/16In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 5/16In, Straight Flute
  • Item # 11V326
  • Mfr. Model # 11V326
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 5/16 In In., Flute Length 1 1/2 In In.,...More

Chucking Reamer,Metric Size 5
  • WESTWARD
  • Chucking Reamer, Metric Size 5
  • Item # 13H722
  • Mfr. Model # 13H722
  • Chucking Reamer, 5 mm, Shank Round, Flute Length 1-1/4 In., Overall Length 5 In., Number of Flutes 6, Chamfer...More

Chucking Reamer,Dowel-Pin Size 0.2480In
  • WESTWARD
  • Chucking Reamer, Dowel-Pin Size 0.2480In
  • Item # 13H699
  • Mfr. Model # 13H699
  • Chucking Reamer, Dowel-Pin, Shank Round, Decimal Size (In.) 0.2480 In, Flute Length 1 1/2 In In., Overall...More

Chucking Reamer,Dowel-Pin Size 0.2495In
  • WESTWARD
  • Chucking Reamer, Dowel-Pin Size 0.2495In
  • Item # 13H701
  • Mfr. Model # 13H701
  • Chucking Reamer, Dowel-Pin, Shank Round, Decimal Size (In.) 0.2495 In, Flute Length 1 1/2 In In., Overall...More

Chucking Reamer,5/32In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 5/32In, Straight Flute
  • Item # 11V316
  • Mfr. Model # 11V316
  • Chucking Reamer, Straight Flute, Round Shank Shank, Fractional Size (In.) 5/32, Shank Dia. (In.) Slightly...More

Chucking Reamer,15/64In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 15/64In, Straight Flute
  • Item # 11V321
  • Mfr. Model # 11V321
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 15/64 In In., Flute Length 1 1/2 In In.,...More

Chucking Reamer,Size 13,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 13, Straight Flute
  • Item # 13H647
  • Mfr. Model # 13H647
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 13, Decimal Size (In.) 0.185 In, Flute Length 1-1/8...More

Chucking Reamer, 13/64In,Right Hand Cut
  • WESTWARD
  • Chucking Reamer, 13/64In, Right Hand Cut
  • Item # 11V372
  • Mfr. Model # 11V372
  • Chucking Reamer, Right Hand Cut, Shank Round, Fractional Size 13/64 In., Flute Length 1-1/4 In., Overall...More

Chucking Reamer,1/8In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 1/8In, Straight Flute
  • Item # 11V314
  • Mfr. Model # 11V314
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 1/8 In In., Flute Length 7/8 In In., Overall...More

Chucking Reamer,Size 17,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 17, Straight Flute
  • Item # 13H651
  • Mfr. Model # 13H651
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 17, Decimal Size (In.) 0.173 In, Flute Length 1-1/8...More

Chucking Reamer,5/64In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 5/64In, Straight Flute
  • Item # 11V311
  • Mfr. Model # 11V311
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 5/64 In In., Flute Length 3/4 In In., Overall...More

Chucking Reamer,Size 20,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 20, Straight Flute
  • Item # 13H654
  • Mfr. Model # 13H654
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 20, Decimal Size (In.) 0.161 In, Flute Length 1-1/8...More

Chucking Reamer,Undersized,0.1865 In
  • WESTWARD
  • Chucking Reamer, Undersized, 0.1865 In
  • Item # 11V430
  • Mfr. Model # 11V430
  • Chucking Reamer, Undersized, Round Shank Shank, Decimal Size (In.) 0.1865, Shank Dia. (In.) Slightly Smaller...More

Chucking Reamer,Size B,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size B, Straight Flute
  • Item # 11V443
  • Mfr. Model # 11V443
  • Chucking Reamer, Straight Flute, Shank Round, Letter Size B, Decimal Size (In.) 0.2380 In, Flute Length 1 1/2...More

Chucking Reamer,Metric Size 5.5
  • WESTWARD
  • Chucking Reamer, Metric Size 5.5
  • Item # 13H723
  • Mfr. Model # 13H723
  • Chucking Reamer, 5.5 mm, Shank Round, Flute Length 1-1/4 In., Overall Length 5 In., Number of Flutes 6,...More

Chucking Reamer,Metric Size 3
  • WESTWARD
  • Chucking Reamer, Metric Size 3
  • Item # 13H717
  • Mfr. Model # 13H717
  • Chucking Reamer, 3 mm, Shank Round, Flute Length 7/8 In., Overall Length 3-1/2 In., Number of Flutes 4,...More

Chucking Reamer,Oversize,0.3135In
  • WESTWARD
  • Chucking Reamer, Oversize, 0.3135In
  • Item # 11V419
  • Mfr. Model # 11V419
  • Chucking Reamer, Oversize, Shank Round, Decimal Size (In.) 0.3135 In, Flute Length 1 1/2 In In., Overall...More

Chucking Reamer,Size F,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size F, Straight Flute
  • Item # 11V446
  • Mfr. Model # 11V446
  • Chucking Reamer, Straight Flute, Shank Round, Letter Size F, Decimal Size (In.) 0.2570 In, Flute Length 1 1/2...More

Chucking Reamer,Dowel-Pin Size 0.3120In
  • WESTWARD
  • Chucking Reamer, Dowel-Pin Size 0.3120In
  • Item # 13H703
  • Mfr. Model # 13H703
  • Chucking Reamer, Dowel-Pin, Shank Round, Decimal Size (In.) 0.3120 In, Flute Length 1 1/2 In In., Overall...More

Chucking Reamer, 3/16In,Right Hand Cut
  • WESTWARD
  • Chucking Reamer, 3/16In, Right Hand Cut
  • Item # 11V371
  • Mfr. Model # 11V371
  • Chucking Reamer, Right Hand Cut, Shank Round, Fractional Size 3/16 In., Flute Length 1-1/8 In., Overall...More

Chucking Reamer,Size 21,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 21, Straight Flute
  • Item # 13H655
  • Mfr. Model # 13H655
  • Chucking Reamer, Straight Flute, Shank Round, Wire Size 21, Decimal Size (In.) 0.159 In, Flute Length 1-1/8...More

Chucking Reamer,Oversize,0.1885In
  • WESTWARD
  • Chucking Reamer, Oversize, 0.1885In
  • Item # 11V417
  • Mfr. Model # 11V417
  • Chucking Reamer, Oversize, Shank Round, Decimal Size (In.) 0.1885 In, Flute Length 1 1/8 In In., Overall...More

Chucking Reamer,Size N,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size N, Straight Flute
  • Item # 11V454
  • Mfr. Model # 11V454
  • Chucking Reamer, Straight Flute, Shank Round, Letter Size N, Decimal Size (In.) 0.3020 In, Flute Length 1 1/2...More

Chucking Reamer,1/16In,Straight Flute
  • WESTWARD
  • Chucking Reamer, 1/16In, Straight Flute
  • Item # 11V310
  • Mfr. Model # 11V310
  • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 1/16 In In., Flute Length 1/2 In In., Overall...More

Chucking Reamer,Metric Size 3.5
  • WESTWARD
  • Chucking Reamer, Metric Size 3.5
  • Item # 13H718
  • Mfr. Model # 13H718
  • Chucking Reamer, 3.5 mm, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter,...More

Chucking Reamer,Size 23,Straight Flute
  • WESTWARD
  • Chucking Reamer, Size 23, Straight Flute
  • Item # 13H657
  • Mfr. Model # 13H657
  • Chucking Reamer, Straight Flute, Round Shank Shank, Wire Size 23, Decimal Size (In.) 0.154, Shank Dia. (In.)...More

Results per page: 16 | 32 | 48