Skip Content

Filter Results By

Applied Filters Clear All

Item
Capacity
Gauge
Body Material
Brand
Price
  • View MoreView Less
Shop By

Chromatography Syringes

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Disp Syringe,Luer Lock,10 mL,PK 100
    • AIR-TITE
    • Disp Syringe, Luer Lock, 10 mL, PK 100
    • Item # 19G392
    • Mfr. Model # 5100.X00V0
    • 3-Part Disposable Syringe, Luer Lock, Capacity 10 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

    Disp Syringe,Luer Slip,10 mL,PK 100
    • AIR-TITE
    • Disp Syringe, Luer Slip, 10 mL, PK 100
    • Item # 19G387
    • Mfr. Model # 5100.000V0
    • 3-Part Disposable Syringe, Luer Slip, Capacity 10 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

    Plastic Syringe,Luer Slip,1 mL,PK 100
    • NORM-JECT
    • Plastic Syringe, Luer Slip, 1 mL, PK 100
    • Item # 19G334
    • Mfr. Model # 4010.200V0
    • All-Plastic Syringe, Luer Slip, Capacity 1 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

    Needle,Gauge 22,PK 100,3 In L
    • AIR-TITE
    • Needle, Gauge 22, PK 100,3 In L
    • Item # 19G381
    • Mfr. Model # N223
    • Sharp, Tri-Bevel Needle, Poly Hub, Lab/Vet Use, Gauge 22, Replaceable Tip No, Length 3 In., Body Material...More

    Disp Syringe,Luer Lock,5 mL,PK 100
    • AIR-TITE
    • Disp Syringe, Luer Lock, 5 mL, PK 100
    • Item # 19G391
    • Mfr. Model # 5050.X00V0
    • 3-Part Disposable Syringe, Luer Lock, Capacity 5 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

    Plastic Syringe,Luer Slip,5 mL,PK 100
    • NORM-JECT
    • Plastic Syringe, Luer Slip, 5 mL, PK 100
    • Item # 19G339
    • Mfr. Model # 4050-000VZ
    • All-Plastic Syringe, Luer Slip, Capacity 5 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

    Reusable Glass Syringe,Glass Luer,30 mL
    • AIR-TITE
    • Reusable Glass Syringe, Glass Luer, 30 mL
    • Item # 19G354
    • Mfr. Model # 7.102-44
    • Reusable Glass Syringe, Glass Luer, Capacity 30 mL, Replaceable Tip No, Color Clear, For Use With Sharp,...More

    Results per page: 16 | 32 | 48