Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

CHICAGO-LATROBE

323 Results Found that Include 2,592 Products

Cleveland
cle-line
Greenfield Tap
 
Results per page: 16 | 32 | 48
Extension Drill,5/32x6 In,HSS,Blk Oxide
  • CHICAGO-LATROBE
  • Extension Drill, 5/32x6 In, HSS, Blk OxideExtension Drill,5/32x6 In,HSS,Blk Oxide
  • Item # 4ZM98
  • Mfr. Model # 40468
  • Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135 Degrees...More

Extractor,Screw,#3
  • CHICAGO-LATROBE
  • Extractor, Screw, #3Extractor,Screw,#3
  • Item # 1U220
  • Mfr. Model # 65005
  • Screw Extractor, Size #3, Drill Size 5/32 Inch, Large End Diameter 1/4 Inches, Small End Diameter 1/8 Inch,...More

Extension Drill,1/4x6 In,HSS,Blk Oxide
  • CHICAGO-LATROBE
  • Extension Drill, 1/4x6 In, HSS, Blk OxideExtension Drill,1/4x6 In,HSS,Blk Oxide
  • Item # 4ZN05
  • Mfr. Model # 40474
  • Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135 Degrees...More

Taper Length Drill,1/8,HSS,Black Oxide
  • CHICAGO-LATROBE
  • Taper Length Drill, 1/8, HSS, Black OxideTaper Length Drill,1/8,HSS,Black Oxide
  • Item # 2VRZ7
  • Mfr. Model # 49708
  • Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel,...More

Set,Drill And Tap,18pc
  • CHICAGO-LATROBE
  • Set, Drill And Tap, 18pcSet,Drill And Tap,18pc
  • Item # 4ALK1
  • Mfr. Model # 52580
  • Drill and Tap Set, High Speed Steel, Number of Pieces 18, Tap Style 5303/5305, Tap Sizes 6-32, 8-32, 10-24,...More

Taper Length Drill,3/16,HSS,Black Oxide
  • CHICAGO-LATROBE
  • Taper Length Drill, 3/16, HSS, Black OxideTaper Length Drill,3/16,HSS,Black Oxide
  • Item # 2VTA2
  • Mfr. Model # 49712
  • Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel,...More

Hand Tap/Drill Bit Set
  • CHICAGO-LATROBE
  • Hand Tap/Drill Bit SetHand Tap/Drill Bit Set
  • Item # 4ALK2
  • Mfr. Model # 52541
  • Drill and Tap Set, High Speed Steel, Number of Pieces 18, Tap Style 5353, Tap Sizes M2.5 x 0.45, M3 x 0.5,...More

Jobber Drill Bit Set,15-pc,1/16 to 1/2In
  • CHICAGO-LATROBE
  • Jobber Drill Bit Set, 15-pc, 1/16 to 1/2InJobber Drill Bit Set,15-pc,1/16 to 1/2In
  • Item # 4EV07
  • Mfr. Model # 69881
  • Jobber Drill Bit Set, Cutting Direction Left Hand, Material High Speed Steel, Dimension Type Fractional Inch,...More

Extractor,Screw,#6
  • CHICAGO-LATROBE
  • Extractor, Screw, #6Extractor,Screw,#6
  • Item # 1U226
  • Mfr. Model # 65013
  • Screw Extractor, Size #6, Drill Size 13/32 Inch, Large End Diameter 19/32 Inches, Small End Diameter 3/8...More

Extension Drill,5/16x12 In,HSS,Blk Oxide
  • CHICAGO-LATROBE
  • Extension Drill, 5/16x12 In, HSS, Blk OxideExtension Drill,5/16x12 In,HSS,Blk Oxide
  • Item # 4ZP10
  • Mfr. Model # 40578
  • Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135 Degrees...More

Extension Drill,3/8x12 In,HSS,Blk Oxide
  • CHICAGO-LATROBE
  • Extension Drill, 3/8x12 In, HSS, Blk OxideExtension Drill,3/8x12 In,HSS,Blk Oxide
  • Item # 4ZP14
  • Mfr. Model # 40582
  • Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135 Degrees...More

Extractor,Screw,#7
  • CHICAGO-LATROBE
  • Extractor, Screw, #7Extractor,Screw,#7
  • Item # 1U228
  • Mfr. Model # 65017
  • Screw Extractor, Size #7, Drill Size 17/32 Inch, Large End Diameter 25/32 Inches, Small End Diameter 1/2...More

Reduced Shank Bit Set,List# 239,5 Pc
  • CHICAGO-LATROBE
  • Reduced Shank Bit Set, List# 239,5 PcReduced Shank Bit Set,List# 239,5 Pc
  • Item # 6WUA2
  • Mfr. Model # 56340
  • Item Reduced Shank Drill Bit Set, Dimension Type Fractional Inch, Drill Diameter 1/4 In. to 1/2 In. By 16ths,...More

Extension Drill,1/2x6 In,HSS,Blk Oxide
  • CHICAGO-LATROBE
  • Extension Drill, 1/2x6 In, HSS, Blk OxideExtension Drill,1/2x6 In,HSS,Blk Oxide
  • Item # 4ZN21
  • Mfr. Model # 40490
  • Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135 Degrees...More

Jobber Dril Set,25 PC,Metric,HSS,118 Deg
  • CHICAGO-LATROBE
  • Jobber Dril Set, 25 PC, Metric, HSS, 118 DegJobber Dril Set,25 PC,Metric,HSS,118 Deg
  • Item # 1U139
  • Mfr. Model # 57725
  • Jobber Drill Bit Set, Cutting Direction Right Hand, Material High Speed Steel, Dimension Type Metric, Number...More

Gun Tap/Drill Bit Set,18 Pc
  • CHICAGO-LATROBE
  • Gun Tap/Drill Bit Set, 18 PcGun Tap/Drill Bit Set,18 Pc
  • Item # 1N642
  • Mfr. Model # 52581
  • Drill and Tap Set, High Speed Steel, Number of Pieces 18, Tap Style 5301, Tap Sizes 6-32, 8-32, 10-24, 10-32,...More

Countersink Set,1-5,5 Pc
  • CHICAGO-LATROBE
  • Countersink Set, 1-5,5 PcCountersink Set,1-5,5 Pc
  • Item # 6WUA3
  • Mfr. Model # 56710
  • Drill/Countersink Set, Cutting Direction Right Hand, Number of Pieces 5, High Speed Steel, Bright Finish,...More

Results per page: 16 | 32 | 48