Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Length
Color
Thickness
Brand
Price
Shop By

Chemical Resistant and Disposable Sleeves

6 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sleeve, White, 18 in.,PK100
    • DUPONT
    • Sleeve, White, 18 in., PK100Sleeve
    • Item # 24AF71
    • Mfr. Model # IC501BWH0001000C
    • Sleeve, Material Tyvek(R), Length 18 In., Thickness 5.0 mil, Seam Style Bound, Elastic Wrist and Bicep Cuff...More

    Disposable Sleeves,Yellow,PK200
    • KLEENGUARD
    • Disposable Sleeves, Yellow, PK200Disposable Sleeves,Yellow,PK200
    • Item # 3PLG7
    • Mfr. Model # 97780
    • Disposable Sleeves, Material Polyethylene Film and Spunbond Polypropylene, Length 21 In., Thickness 1.5 mil,...More

    Sleeves,Tyvek(R),18 in.,White,PK200
    • DUPONT
    • Sleeves, Tyvek(R), 18 in., White, PK200Chemical Resistant Sleeves
    • Item # 29EZ19
    • Mfr. Model # TY500SWH000200NF
    • Chemical Resistant Sleeves, Material Tyvek(R), Length 18 In., Thickness 5.7 mil, Seam Style Serged, Elastic...More

    Sleeves,18 In. L,Yellow,PK200
    • ENVIROGUARD
    • Sleeves, 18 In. L, Yellow, PK200Chemical Resistant Sleeves
    • Item # 6XMT8
    • Mfr. Model # 7065YS
    • Chemical Resistant Sleeves, Material Multi Layer Chemical Barrier, Length 18 In., Seam Style Serged, Color...More

    Sleeves,Tunl Elstc,Cln,21-1/2 In,PK200
    • ENVIROGUARD
    • Sleeves, Tunl Elstc, Cln, 21-1/2 In, PK200Oversleeves
    • Item # 30N490
    • Mfr. Model # CE8065-CI
    • Oversleeves, Material Microporous, Length 21-1/2 In., Seam Style Serged, Elastic Cuff Style, Color White,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More