Skip Content

Filter Results By

Applied Filters Clear All

Primary Neutralizing Application
Item
Neutralizes
Form
Container Size
Container Type
Brand
Price
Shop By
Ratings

Chemical Neutralizers

69 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Acid Neutralizer, 2 lb., Shaker
Base Neutralizer, 2 lb., Shaker
Laboratory Safety Spill Kit
  • GRAINGER APPROVED
  • Laboratory Safety Spill Kit Laboratory Safety Spill Kit
  • Item # 3WMW2
  • Mfr. Model # 3WMW2
  • Laboratory Safety Spill Kit, Neutralizes Acids, Hydrofluoric Acid, Caustics, Halogens and Solvents Into...More

Battery Acid Spill Kit,2 gal.
  • SUPPLYPAK
  • Battery Acid Spill Kit, 2 gal. Battery Acid Spill Kit,2 gal.
  • Item # 49Y396
  • Mfr. Model # SUPPLY-224
  • Battery Acid Spill Kit, Neutralizes Battery Acid, Form Spray, Container Size 2 gal., Container Type Pail,...More

Formaldehyde Spill Kit
  • FORMALDEHYDE EATER
  • Formaldehyde Spill Kit Formaldehyde Spill Kit
  • Item # 3WMW3
  • Mfr. Model # 6901-005
  • Formaldehyde Neutralizer Kit, Neutralizes Formaldehyde, Container Size 5 gal., Container Type Plastic Pail,...More

Chemical Neutralizer,Caustic,5 lb.
Chemical Neutralizer Kit,PK6
  • ANSUL
  • Chemical Neutralizer Kit, PK6 Chemical Neutralizer Kit,PK6
  • Item # 9UDZ0
  • Mfr. Model # SCK-M-R 77358
  • Multi-Purpose Neutralizer Kit Refill, Neutralizes Acids, Caustics, Solvents, Form Granular, Container Size 11...More

Acid Neutralizer Kit
  • SPILFYTER
  • Acid Neutralizer Kit Acid Neutralizer Kit
  • Item # 3TYK2
  • Mfr. Model # 555002
  • Benchtop Acid Neutralizer Kit, Neutralizes Acids (Not for Hydrofluoric Acid or Hydrazine), Form Granular,...More

Acid Neutralizer Pads,12 x 12 In,PK10
  • ABSORBENT SPECIALTY PRODUCTS
  • Acid Neutralizer Pads, 12 x 12 In, PK10 Acid Neutralizer Pads,12 x 12 In,PK10
  • Item # 3WMX7
  • Mfr. Model # 3WMX7
  • Acid Neutralizer Pads, Neutralizes Acids- Not for Hydrofluoric, Flurorine, 2,4,6, Nitrotoluene or Food...More

Hydrofluoric Acid Spill Kit
  • HF ACID EATER
  • Hydrofluoric Acid Spill Kit Hydrofluoric Acid Spill Kit
  • Item # 3TYN6
  • Mfr. Model # 2901-005
  • Acid Neutralizer Kit, Neutralizes Hydroflouric Acid, Container Size 5 gal., Container Type Plastic Pail,...More

Chemical Neutralizer,Acids/Bases,3lb,PK6
Solvent Absorbent,16 lb.
  • ANSUL
  • Solvent Absorbent, 16 lb. Solvent Absorbent,16 lb.
  • Item # 9WTY7
  • Mfr. Model # SPILL-X-S 76258
  • Solvent Adsorbent, Neutralizes Absorbs Many Organic Solvents and Fuels, Form Granular, Container Size 16 lb.,...More

Formaldehyde Neutralizer,5 gal.
Base Neutralizer Kit
  • SPILFYTER
  • Base Neutralizer Kit Base Neutralizer Kit
  • Item # 3TYK3
  • Mfr. Model # 555003
  • Benchtop Base Neutralizer Kit, Neutralizes Bases- Not for Use with Metallic Nitrates, Cyanides, Sulfides,...More

Neutralizer Spill-X-FP-Kit
  • ANSUL
  • Neutralizer Spill-X-FP-Kit Neutralizer Spill-X-FP-Kit
  • Item # 9HUX8
  • Mfr. Model # 73648
  • Formaldehyde and Solvent Kit, Neutralizes Formaldehyde, Many Organic Solvents and Fuels, Form Granular,...More

Acid Neutralizer Pillows,PK4
  • ABSORBENT SPECIALTY PRODUCTS
  • Acid Neutralizer Pillows, PK4 Acid Neutralizer Pillows,PK4
  • Item # 3WMX8
  • Mfr. Model # 3WMX8
  • Acid Neutralizer Pillows, Neutralizes Acids- Not for Hydrofluoric, Flurorine, 2,4,6, Nitrotoluene or Food...More

Oil Eating Microbes,6 oz,Shaker
Base Spill Kit
  • BASE EATER
  • Base Spill Kit Base Spill Kit
  • Item # 3TYN7
  • Mfr. Model # 4901-005
  • Base Neutralizer Kit, Neutralizes Neutralizes Sodium Hydroxide, Potassium Hydroxide and Other Caustics,...More

Solvent Absorbent,6 lb.,PK6
  • ANSUL
  • Solvent Absorbent, 6 lb., PK6 Solvent Absorbent,6 lb.,PK6
  • Item # 8YEU4
  • Mfr. Model # SCK-S-R 77265
  • Solvent Adsorbent Refill, Neutralizes Solvents, Form Granular, Container Size 6 lb., Container Type Shaker...More

Chemical Neutralizer,Formaldehyde,PK12
Neutralizing Spill Kit,15 gal.,Granular
  • FORMALDEHYDE EATER
  • Neutralizing Spill Kit, 15 gal., Granular Neutralizing Spill Kit,15 gal.,Granular
  • Item # 49Y385
  • Mfr. Model # 6901-015
  • Neutralizing Spill Kit, Neutralizes Formaldehyde, Form Granular, Container Size 15 gal., Container Type Drum,...More

Battery Spill Kit,5 Gal
  • GRAINGER APPROVED
  • Battery Spill Kit, 5 Gal Battery Spill Kit,5 Gal
  • Item # 3TYH6
  • Mfr. Model # 3TYH6
  • Battery Spill Kit, Neutralizes 1/2 Gal. of 20 Percent Sulfuric Acid, Container Size 6.5 gal., Container Type...More

Solidifying Acid Neutralizer Kit,PK6
Solidifying Caustic Neutralizer Kit,PK6
Citric Acid Neutralizer,50 lb.
Ammonia Neutralizer,5 gal.
  • AMMONIA EATER
  • Ammonia Neutralizer, 5 gal. Ammonia Neutralizer,5 gal.
  • Item # 3WMV4
  • Mfr. Model # 4401-005
  • Ammonia Neutralizer, Neutralizes Ammonia, Anhydrous Ammonia, Ammonium Hydroxide, Form Liquid, Container Size...More

Spill Treatment Kit Refill
Neutralizer Spill-X-S-Kit
  • ANSUL
  • Neutralizer Spill-X-S-Kit Neutralizer Spill-X-S-Kit
  • Item # 8PCR1
  • Mfr. Model # 78778
  • Solvent Adsorbent Kit, Neutralizes Absorbs Many Organic Solvents and Fuels, Form Granular, Container Size 6...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More