Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Check Valves and Backflow Preventers

25 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Backflow Preventer Test Kit,5 Valves
    • Backflow Preventer Test Kit, 5 ValvesBackflow Preventer Test Kit,5 Valves
    • Item # 6AJV6
    • Mfr. Model # 845-5
    • Backflow Preventer Test Kit, 5 Valve, Includes Analog Test Gauge, Pressure Gauge, (3) 5 ft. Hoses, Fittings,...More

    Reduced Pressure Zone Backflow Preventer
    • WATTS
    • Reduced Pressure Zone Backflow PreventerReduced Pressure Zone Backflow Preventer
    • Item # 15W050
    • Mfr. Model # 1 1/4 LF909M1-QT
    • Reduced Pressure Zone Backflow Preventer, Series Watts 909, Size 1-1/4 In., Connection FNPT, Body Material...More

    Check Valve,PTFE,1 In.,FNPT
    • PARKER
    • Check Valve, PTFE, 1 In., FNPTCheck Valve
    • Item # 5WRJ1
    • Mfr. Model # CV-1-111616
    • Check Valve, Material of Construction PTFE, Size 1 In., Connection Type FNPT, Length 4-13/16 In., Width 3-1/4...More

    Swing Check Valve,Carbon Steel,6 In.
    • NEWCO
    • Swing Check Valve, Carbon Steel, 6 In.Swing Check Valve
    • Item # 33Z836
    • Mfr. Model # 06-33F-CB2
    • Swing Check Valve, Material of Construction Carbon Steel, Size 6 In., Connection Type 300 Class Flange,...More

    First Check Valve Repair Kit
    • First Check Valve Repair KitFirst Check Valve Repair Kit
    • Item # 30UK48
    • Mfr. Model # LFRK 909-CK1 4
    • First Check Valve Repair Kit, For Use With Watts Series LF909, 4 In., Includes Disc and Spring Assembly,...More

    Check Valve,Spring,4In,Clamp,145 psi,SS
    • VNE
    • Check Valve, Spring, 4In, Clamp, 145 psi, SSSanitary Check Valves
    • Item # 11A420
    • Mfr. Model # 45C-64.0-V
    • Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 4 In., Connection Clamp,...More

    Triple Duty Check Valve,Cast Iron,6 In.
    • SSI
    • Triple Duty Check Valve, Cast Iron, 6 In.Triple Duty Check Valve
    • Item # 1RXE8
    • Mfr. Model # 0600-125TFI-B
    • Triple Duty Check Valve, Material of Construction Cast Iron, Size 6 In., Connection Type 125 Class Flange,...More

    Total Relief Kit,Watts Series 909 M1,8In
    • WATTS
    • Total Relief Kit, Watts Series 909 M1,8InTotal Relief Kit
    • Item # 6AUU9
    • Mfr. Model # 909 M1 8 Total Relief Kit
    • Total Relief Kit, For Use With Watts Series 909 M1, 8 In., Includes Sleeve O-ring, Piston O-ring, Stem...More

    Repair Kit,Watts Series 909, 6 In
    Repair Kit,Watts Series 909, 6 In
    Swing Y Check Valve,Bronze,3 In.,FNPT
    • MILWAUKEE VALVE
    • Swing Y Check Valve, Bronze, 3 In., FNPTY Pattern Swing Check Valve
    • Item # 1JLY5
    • Mfr. Model # 507 3
    • Swing Y Check Valve, Material of Construction Bronze, Size 3 In., Connection Type FNPT, Length 7-7/8 In., Cap...More

    Swing Check Valve,Cast Steel,8 In.
    • MILWAUKEE VALVE
    • Swing Check Valve, Cast Steel, 8 In.Swing Check Valve
    • Item # 4EVK6
    • Mfr. Model # 1570 CB2 8"
    • Swing Check Valve, Material of Construction Cast Steel, Size 8 In., Connection Type Flanged, Length 19-1/2...More

    Swing Flex Back Flow ActuatorCheck Valve
    • VAL-MATIC
    • Swing Flex Back Flow ActuatorCheck ValveSwing Flex, Back Flow Actuator Check Valve
    • Item # 5LYK5
    • Mfr. Model # 504ABF
    • Swing Flex Back Flow ActuatorCheck Valve, Material of Construction Cast Iron ASTM A 126, Size 4, Connection...More

    Silent Check Valve,Cast Iron ASTM A 126
    • VAL-MATIC
    • Silent Check Valve, Cast Iron ASTM A 126Silent Check Valve
    • Item # 5LYH9
    • Mfr. Model # 1805.1
    • Silent Check Valve, Material of Construction Cast Iron ASTM A 126, Size 5 In., Connection Type Flanged,...More

    Vacuum Breaker,3 In.,FNPT,Polypropylene
    • PLAST-O-MATIC
    • Vacuum Breaker, 3 In., FNPT, PolypropyleneVacuum Breaker
    • Item # 11D214
    • Mfr. Model # VBS300VT-PP
    • Vacuum Breaker, Size 3 In., Connection Type FNPT, Material of Construction Polypropylene, Seal Viton, Max....More

    Swing Flex Check Valve,6 In.,Flanged
    • VAL-MATIC
    • Swing Flex Check Valve, 6 In., FlangedSwing Flex Check Valve
    • Item # 5LYJ8
    • Mfr. Model # 506A
    • Swing Flex Check Valve, Material of Construction Cast Iron ASTM A 126, Size 6 In., Connection Type Flanged,...More

    Second Check Valve Repair Kit
    • Second Check Valve Repair KitSecond Check Valve Repair Kit
    • Item # 30UK51
    • Mfr. Model # LFRK 909-CK2 4
    • Second Check Valve Repair Kit, For Use With Watts Series LF909, 4 In., Includes Disc and Spring Assembly,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More