Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Check Valves and Backflow Preventers

18 Results Found that Include 50 Products 

Results per page: 16 | 32 | 48
    • CAMPBELL
    • Spring Check Valve
    • Multiple product options available

    • NIBCO
    • Ring Check Valve
    • Multiple product options available

    Vacuum Breaker,1/4 In.,FNPT,125 psi
    • WATTS
    • Vacuum Breaker, 1/4 In., FNPT, 125 psi
    • Item # 3AZC8
    • Mfr. Model # 1/4 N388C
    • Vacuum Breaker, Size 1/4 In., Connection Type FNPT, Material of Construction Polished Chrome, Seal Silicone,...More

    • PARKER
    • Check Valve
    • Multiple product options available

    Test Cock,1/2 In,Use w/Watts Srs RK-TC-3
    • WATTS
    • Test Cock, 1/2 In, Use w/Watts Srs RK-TC-3
    • Item # 6AUY7
    • Mfr. Model # RK-TC-#3 757/957 2 1/2-4
    • Test Cock, For Use With Watts Series RK-TC-#3 757/957, 2-1/2 In. to 4 In., Size 1/2 In., Connection Type NPT,...More

    Reduced Pressure Zone Backflow Preventer
    • APOLLO
    • Reduced Pressure Zone Backflow Preventer
    • Item # 2ZXX7
    • Mfr. Model # 40202T2
    • Reduced Pressure Zone Backflow Preventer, Series Apollo 40-200, Size 3/8 In., Connection FNPT, Body Material...More

    • GF PIPING SYSTEMS
    • Y Check Valve
    • Multiple product options available

    Test Cock,3/4 In,Use w/Watts Srs RK-TC-3
    • WATTS
    • Test Cock, 3/4 In, Use w/Watts Srs RK-TC-3
    • Item # 6AUY8
    • Mfr. Model # RK-TC-#3 757/957 6-10
    • Test Cock, For Use With Watts Series RK-TC-#3 757/957, 6 In. to 10 In., Size 3/4 In., Connection Type NPT,...More

    Ball Check Valve,Polypropylene,1 In.
    • ORION
    • Ball Check Valve, Polypropylene, 1 In.
    • Item # 3PFW2
    • Mfr. Model # 1 BC
    • Ball Check Valve, Material of Construction Polypropylene, Size 1 In., Connection Type Socket Fusion, Length...More

    • PARKER
    • Disk Check Valve
    • Multiple product options available

    Test Cock,1/2 In,Use w/Watts Series TC
    • WATTS
    • Test Cock, 1/2 In, Use w/Watts Series TC
    • Item # 6AUY5
    • Mfr. Model # TC1/2 757/957 2 1/2-4
    • Test Cock, For Use With Watts Series TC-1/2 In. 757/957, 2-1/2 In. to 4 In., Size 1/2 In., Connection Type...More

    Check Valve,316L SS,1/8 In.,PK 2
    • LEGRIS
    • Check Valve, 316L SS, 1/8 In., PK 2
    • Item # 1DFJ4
    • Mfr. Model # 4895 11 11
    • Check Valve, Material of Construction 316L Stainless Steel, Size 1/8 In., Connection Type FNPT, Length...More

    Results per page: 16 | 32 | 48