Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Material of Construction
Size
Length
Width
Overall Height
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Check Valves and Backflow Preventers

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Swing Check Valve,PVC,8 In.,Flanged
    • IPEX USA LLC
    • Swing Check Valve, PVC, 8 In., Flangedw/Swing Arm Swing Check Valve
    • Item # 4GPP2
    • Mfr. Model # SCOV214
    • Swing Check Valve, Material of Construction PVC, Size 8 In., Connection Type Flanged, Length 16-11/16 In.,...More

    Swing Flex Check Valve,12 In.,Flanged
    • VAL-MATIC
    • Swing Flex Check Valve, 12 In., FlangedSwing Flex Check Valve
    • Item # 5LYK1
    • Mfr. Model # 512A
    • Swing Flex Check Valve, Material of Construction Cast Iron ASTM A 126, Size 12 In., Connection Type Flanged,...More

    Wafer Check Valve,PVC,16 In.
    • HAYWARD
    • Wafer Check Valve, PVC, 16 In.Wafer Check Valve
    • Item # 38W066
    • Mfr. Model # WC11600V
    • Wafer Check Valve, Material of Construction PVC, Size 16 In., Connection Type Flanged, Length 2-9/16 In.,...More

    Results per page: 16 | 32 | 48