Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Check Valves and Backflow Preventers

13 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Repair Kit,Watts Series 909, 4 In
    Silent Check Valve,Cast Iron ASTM A 126
    • VAL-MATIC
    • Silent Check Valve, Cast Iron ASTM A 126Silent Check Valve
    • Item # 5LYH8
    • Mfr. Model # 1804.1
    • Silent Check Valve, Material of Construction Cast Iron ASTM A 126, Size 4 In., Connection Type Flanged,...More

    Vacuum Breaker,3 In.,FNPT,PVC,100 psi
    • PLAST-O-MATIC
    • Vacuum Breaker, 3 In., FNPT, PVC, 100 psiVacuum Breaker
    • Item # 11D211
    • Mfr. Model # VBS300VT-PV
    • Vacuum Breaker, Size 3 In., Connection Type FNPT, Material of Construction PVC, Seal Viton, Max. Pressure 100...More

    Swing Check Valve,PVC,3 In.,Flanged
    • IPEX USA LLC
    • Swing Check Valve, PVC, 3 In., Flangedw/Swing Arm Swing Check Valve
    • Item # 4GPN4
    • Mfr. Model # SCOV110
    • Swing Check Valve, Material of Construction PVC, Size 3 In., Connection Type Flanged, Length 10-1/4 In.,...More

    Swing Check Valve,Carbon Steel,4 In.
    • NEWCO
    • Swing Check Valve, Carbon Steel, 4 In.Swing Check Valve
    • Item # 33Z835
    • Mfr. Model # 04-33F-CB2
    • Swing Check Valve, Material of Construction Carbon Steel, Size 4 In., Connection Type 300 Class Flange,...More

    Wafer Check Valve,PVC,6 In.
    • HAYWARD
    • Wafer Check Valve, PVC, 6 In.Wafer Check Valve
    • Item # 38V978
    • Mfr. Model # WCV1600VH
    • Wafer Check Valve, Material of Construction PVC, Size 6 In., Connection Type Flanged, Length 3 In., Width...More

    Triple Duty Check Valve,Cast Iron,5 In.
    • SSI
    • Triple Duty Check Valve, Cast Iron, 5 In.Triple Duty Check Valve
    • Item # 1RXE7
    • Mfr. Model # 0500-125TFI-B
    • Triple Duty Check Valve, Material of Construction Cast Iron, Size 5 In., Connection Type 125 Class Flange,...More

    Backflow Preventer Repair Kit
    • WATTS
    • Backflow Preventer Repair KitBackflow Preventer Repair Kit
    • Item # 30UK45
    • Mfr. Model # LFRK 909-RT 8
    • Backflow Preventer Repair Kit, For Use With Watts Series LF909, 8 In., Includes Check Disc, Cover O-Ring,...More

    Results per page: 16 | 32 | 48