Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Check Valves and Backflow Preventers

18 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Silent Check Valve,Cast Iron ASTM A 126
    • VAL-MATIC
    • Silent Check Valve, Cast Iron ASTM A 126Silent Check Valve
    • Item # 5LYH7
    • Mfr. Model # 1803.1
    • Silent Check Valve, Material of Construction Cast Iron ASTM A 126, Size 3 In., Connection Type Flanged,...More

    Backflow Preventer Repair Kit
    • WATTS
    • Backflow Preventer Repair KitBackflow Preventer Repair Kit
    • Item # 30UK40
    • Mfr. Model # LFRK 909-RT 4
    • Backflow Preventer Repair Kit, For Use With Watts Series LF909, 4 In., Includes Check Disc, Cover O-Ring,...More

    Double Check Valve Assembly,Watts 007
    • WATTS
    • Double Check Valve Assembly, Watts 007Double Check Valve Assembly
    • Item # 15W060
    • Mfr. Model # 2 LF007M1-QT-S
    • Double Check Valve Assembly, Series Watts 007, Size 2 In., Connection FNPT, Body Material Bronze, Temp. Range...More

    Swing Flex Check Valve,4 In.,Flanged
    • VAL-MATIC
    • Swing Flex Check Valve, 4 In., FlangedSwing Flex Check Valve
    • Item # 5LYJ7
    • Mfr. Model # 504A
    • Swing Flex Check Valve, Material of Construction Cast Iron ASTM A 126, Size 4 In., Connection Type Flanged,...More

    Double Disc Check Valve,Cast Iron,8 In.
    • MUELLER STEAM SPECIALTY
    • Double Disc Check Valve, Cast Iron, 8 In.Double Disc Check Valve
    • Item # 1RNP7
    • Mfr. Model # 8 71AHB3H
    • Double Disc Check Valve, Material of Construction Cast Iron, Size 8 In., Connection Type Fits Within ANSI...More

    Swing Check Valve,Carbon Steel,3 In.
    • NEWCO
    • Swing Check Valve, Carbon Steel, 3 In.Swing Check Valve
    • Item # 33Z834
    • Mfr. Model # 03-33F-CB2
    • Swing Check Valve, Material of Construction Carbon Steel, Size 3 In., Connection Type 300 Class Flange,...More

    Repair Kit,Watts Series 909, 4 In
    Spring Y Check Valve,PVC,4 In.,Threaded
    • HAYWARD
    • Spring Y Check Valve, PVC, 4 In., ThreadedSpring Loaded Y Check Valve
    • Item # 38W186
    • Mfr. Model # SLC10400T
    • Spring Y Check Valve, Material of Construction PVC, Size 4 In., Connection Type Threaded, Length 12-3/4 In.,...More

    Double Disc Check Valve,Cast Iron,10 In.
    • SSI
    • Double Disc Check Valve, Cast Iron, 10 In.Double Disc Check Valve
    • Item # 1RXK5
    • Mfr. Model # 1000-125WTIBB-T
    • Double Disc Check Valve, Material of Construction Cast Iron, Size 10 In., Connection Type 125 Class Wafer...More

    Spring Check Valve,2.5In,Clamp,SS,145psi
    • VNE
    • Spring Check Valve, 2.5In, Clamp, SS, 145psiSanitary Check Valves
    • Item # 11A418
    • Mfr. Model # 45C-62.5-V
    • Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 2-1/2 In., Connection Clamp,...More

    Rubber Kit,Watts Series 909, 8 In
    • WATTS
    • Rubber Kit, Watts Series 909, 8 InBackflow Preventer Repair Kit
    • Item # 6AUT5
    • Mfr. Model # 909 8 Rubber Kit
    • Backflow Preventer Repair Kit, For Use With Watts Series 909, 8 In., Includes Sleeve O-ring, Piston O-ring,...More

    Backflow Preventer Repair Kit
    • WATTS
    • Backflow Preventer Repair KitBackflow Preventer Repair Kit
    • Item # 30UK44
    • Mfr. Model # LFRK 909-RT 6
    • Backflow Preventer Repair Kit, For Use With Watts Series LF909, 6 In., Includes Upper and Lower Check Stem...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More