Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Check Valves and Backflow Preventers

17 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Silent Check Valve,2-1/2 In.,Flanged
    • VAL-MATIC
    • Silent Check Valve, 2-1/2 In., FlangedSilent Check Valve
    • Item # 5LYH6
    • Mfr. Model # 1825.1
    • Silent Check Valve, Material of Construction Cast Iron ASTM A 126, Size 2-1/2 In., Connection Type Flanged,...More

    Second Check Valve Repair Kit
    • WATTS
    • Second Check Valve Repair KitSecond Check Valve Repair Kit
    • Item # 30UK50
    • Mfr. Model # LFRK 909-CK2 2 1/2-3
    • Second Check Valve Repair Kit, For Use With Watts Series LF909, 2-1/2 In. to 3 In., Includes Disc and Spring...More

    First Check Valve Repair Kit
    • WATTS
    • First Check Valve Repair KitFirst Check Valve Repair Kit
    • Item # 30UK47
    • Mfr. Model # LFRK 909-CK1 2 1/2-3
    • First Check Valve Repair Kit, For Use With Watts Series LF909, 2-1/2 In. to 3 In., Includes Disc and Spring...More

    Check Valve,PVC,4 In.,Flanged
    • HAYWARD
    • Check Valve, PVC, 4 In., FlangedCheck Valve
    • Item # 5AAU2
    • Mfr. Model # TC1400FE
    • Check Valve, Material of Construction PVC, Size 4 In., Connection Type Flanged, Length 17 In., Width 9 In.,...More

    Silent Check Valve,Cast Iron,6 In.
    • SSI
    • Silent Check Valve, Cast Iron, 6 In.Silent Check Valve
    • Item # 1RXG7
    • Mfr. Model # 0600-125WCITM-T
    • Silent Check Valve, Material of Construction Cast Iron, Size 6 In., Connection Type 125 Class Wafer Flange,...More

    Check Valve,PTFE,1 In.,PARFLARE
    • PARKER
    • Check Valve, PTFE, 1 In., PARFLARECheck Valve
    • Item # 5WRK1
    • Mfr. Model # CV-1-661616
    • Check Valve, Material of Construction PTFE, Size 1 In., Connection Type PARFLARE, Length 5-3/4 In., Width...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More