Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Check Valves and Backflow Preventers

23 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Double Check Valve Assembly,Watts 007
    • WATTS
    • Double Check Valve Assembly, Watts 007Double Check Valve Assembly
    • Item # 6A769
    • Mfr. Model # 007MIQTS-S
    • Double Check Valve Assembly, Series Watts 007, Size 2 In., Connection NPT, Body Material Bronze, Temp. Range...More

    Ball Cone Spring Check Valve,Bronze,FNPT
    • APOLLO
    • Ball Cone Spring Check Valve, Bronze, FNPTBall Cone Spring Check Valve
    • Item # 1CKU4
    • Mfr. Model # 6110901
    • Ball Cone Spring Check Valve, Material of Construction Bronze, Size 2-1/2 In., Connection Type FNPT, Length 7...More

    Reduced Pressure Zone Backflow Preventer
    • WATTS
    • Reduced Pressure Zone Backflow PreventerReduced Pressure Zone Backflow Preventer
    • Item # 26X127
    • Mfr. Model # 3/4 LF825YA-QT RP
    • Reduced Pressure Zone Backflow Preventer, Series Watts 825, Size 3/4 In., Connection NPT, Body Material Lead...More

    Ball Check Valve,Polypropylene,2 In.
    • ORION
    • Ball Check Valve, Polypropylene, 2 In.Ball Check Valves
    • Item # 3PFW4
    • Mfr. Model # 2 BC
    • Ball Check Valve, Material of Construction Polypropylene, Size 2 In., Connection Type Socket Fusion, Length...More

    Swing Flex Check Valve,2 In.,Flanged
    • VAL-MATIC
    • Swing Flex Check Valve, 2 In., FlangedSwing Flex Check Valve
    • Item # 5LYJ4
    • Mfr. Model # 502A
    • Swing Flex Check Valve, Material of Construction Cast Iron ASTM A 126, Size 2 In., Connection Type Flanged,...More

    Vacuum Breaker,2 In.,FNPT,Polypropylene
    • PLAST-O-MATIC
    • Vacuum Breaker, 2 In., FNPT, PolypropyleneVacuum Breaker
    • Item # 11D213
    • Mfr. Model # VBS200VT-PP
    • Vacuum Breaker, Size 2 In., Connection Type FNPT, Material of Construction Polypropylene, Seal Viton, Max....More

    Instrumentation Check Valve,1 In.
    • PARKER
    • Instrumentation Check Valve, 1 In.Instrumentation Check Valve
    • Item # 1RBD6
    • Mfr. Model # 16A-C16L-10-SS
    • Instrumentation Check Valve, Material of Construction 316 Stainless Steel, Size 1 In., Connection Type...More

    Swing Check Valve,Bronze,3 In.,Solder
    • MILWAUKEE VALVE
    • Swing Check Valve, Bronze, 3 In., SolderSwing Check Valve
    • Item # 4EVJ1
    • Mfr. Model # 1509 3"
    • Swing Check Valve, Material of Construction Bronze, Size 3 In., Connection Type Solder, Length 8-1/2 In.,...More

    Triple Duty Check Valve,Cast Iron,4 In.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More