Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Check Valves and Backflow Preventers

32 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Waste Water Swing Check Valve,PVC,2 In.
    Air Gap,3/4 to 1 In,NPT,Use w/Series 909
    Silent Check Valve,Cast Iron,2 In.
    • SSI
    • Silent Check Valve, Cast Iron, 2 In.Silent Check Valve
    • Item # 1RXF4
    • Mfr. Model # 0200-125WCIBM-T
    • Silent Check Valve, Material of Construction Cast Iron, Size 2 In., Connection Type 125 Class Wafer Flange,...More

    Low Lead Spring Check Valve,Bronze,1-1/4
    • MILWAUKEE VALVE
    • Low Lead Spring Check Valve, Bronze, 1-1/4Spring Check Valve
    • Item # 5EMY9
    • Mfr. Model # UP548T 1 1/4
    • Low Lead Spring Check Valve, Material of Construction Bronze, Size 1-1/4 In., Connection Type Threaded,...More

    Backflow Preventer Repair Kit,For 975
    • WILKINS
    • Backflow Preventer Repair Kit, For 975Backflow Preventer Repair Kit
    • Item # 6CUN8
    • Mfr. Model # RK114-975XLR
    • Backflow Preventer Repair Kit, For Use With Wilkins No. 114-975XL, 112-975XL, 2-975XL, Includes Seal Ring,...More

    Atmospheric Vacuum Breaker,Steam Service
    Backflow Preventer Repair Kit
    • WATTS
    • Backflow Preventer Repair KitBackflow Preventer Repair Kit
    • Item # 5AJ57
    • Mfr. Model # RK 009 RT 1/4 - 1/2
    • Backflow Preventer Repair Kit, For Use With Mfr. No. 009QT, 1/2 SS009M3QT, Includes 2 Each Of Disc Assemblies...More

    Rubber Kit,Watts  008, 3/8 to 1/2 In
    • WATTS
    • Rubber Kit, Watts 008, 3/8 to 1/2 InVacuum Breaker Repair Kit
    • Item # 6AUV5
    • Mfr. Model # 008 3/8-1/2 Rubber Kit
    • Vacuum Breaker Repair Kit, For Use With Watts Series 008, 3/8 to 1/2 In., Includes Check Assembly, O-ring,...More

    Ball Cone Check Valve,Low Lead Bronze
    • APOLLO
    • Ball Cone Check Valve, Low Lead BronzeBall Cone Check Valve
    • Item # 36N620
    • Mfr. Model # 61LF10501PR
    • Ball Cone Check Valve, Material of Construction Lead Free Bronze, Size 1 In., Connection Type Press, Length...More

    Swing Check Valve,1/2 In.,Press
    • APOLLO
    • Swing Check Valve, 1/2 In., PressSwing Check Valve
    • Item # 36N624
    • Mfr. Model # 61YLF203T1PR
    • Swing Check Valve, Material of Construction Lead Free Bronze, Size 1/2 In., Connection Type Press, Length...More

    Test Cock,3/4 In,Use w/Backflow Prevent
    Dual Check Vacuum Breaker,3/8 In.,FIP
    • WATTS
    • Dual Check Vacuum Breaker, 3/8 In., FIPDual Check Vacuum Breaker,3/8 In.,FIP
    • Item # 5DMJ5
    • Mfr. Model # 3/8 LF N9C - 3/8"
    • Dual Check Vacuum Breaker, Size 3/8 In., Connection Type FIP, Material of Construction Chrome, Max. Pressure...More

    Piston Check Valve,Forged Carbon Steel
    • SHARPE VALVES
    • Piston Check Valve, Forged Carbon SteelPiston Check Valve
    • Item # 1PPL9
    • Mfr. Model # "SV24834SW006"
    • Piston Check Valve, Material of Construction Forged Carbon Steel, Size 3/4 In., Connection Type Socket,...More

    Test Cock,3/4 In,Use w/Watts Series TC
    Repair Kit,Watts Series 007, 3/4 to 1 In
    Flow Check Valve,1 In,FNPT,Cast Iron
    • WATTS
    • Flow Check Valve, 1 In, FNPT, Cast IronFlow Check Valve,1 In,FNPT,Cast Iron
    • Item # 4A814
    • Mfr. Model # 2000 1"
    • Flow Check Valve, Material of Construction Cast Iron, Size 1 In., Length 4-1/4 In., Mounting Position...More

    Test Cock,For Use w/Backflow Prevent
    • WATTS
    • Test Cock, For Use w/Backflow PreventTest Cock,For Use w/Backflow Prevent
    • Item # 46A953
    • Mfr. Model # 1/2 LF-TC 757/957 2-1/2 - 4
    • Test Cock, For Use With Watts Series LF-TC, 1/2 In., Size 1/2 In., Connection Type NPT, Length 1-5/8 In.,...More

    Y Check Valve,PVC,1 In.,Spigot
    • GF PIPING SYSTEMS
    • Y Check Valve, PVC, 1 In., SpigotY Check Valve
    • Item # 4KPY6
    • Mfr. Model # 192304033
    • Y Check Valve, Material of Construction PVC, Size 1 In., Connection Type Spigot, Length 6-13/16 In., Width...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More