Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Check Valves and Backflow Preventers

35 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Lab Faucet Vacuum Breaker,3/8 In.,MNPSM
  • APOLLO
  • Lab Faucet Vacuum Breaker, 3/8 In., MNPSMLab Faucet Vacuum Breaker
  • Item # 6KK08
  • Mfr. Model # 3850201
  • Lab Faucet Vacuum Breaker, Size 3/8 In., Connection Type MNPSM, Material of Construction Chrome-Plated Brass,...More

True Union Swing Waste Water Check Valve
Repair Kit,Watts Series 009,1/4 to 1/2In
ProPress Check Valve, 3/4" x 3/4"
  • VIEGA PROPRESS
  • ProPress Check Valve, 3/4" x 3/4"Check Valve
  • Item # 5ULX9
  • Mfr. Model # 79040
  • Check Valve, Material of Construction Low Lead Bronze, Size 3/4 In. x 3/4 In., Connection Type Press x Press,...More

Air Gap Drain Kit,NPT,ABS Plastic
  • APOLLO
  • Air Gap Drain Kit, NPT, ABS PlasticAir Gap Drain Kit,NPT,ABS Plastic
  • Item # 40D972
  • Mfr. Model # AGD4A112
  • Air Gap Drain Kit, For Use With 4A RPZ 1-1/4 In. to 1-1/2 In., Size 1-1/4 In., 1-1/2 In., 1/2 In., Connection...More

Vacuum Breaker,1/2in,FNPT,Chrome,125 psi
  • APOLLO
  • Vacuum Breaker, 1/2in, FNPT, Chrome, 125 psiVacuum Breaker,1/2in,FNPT,Chrome,125 psi
  • Item # 31EE43
  • Mfr. Model # 38LF10303
  • Vacuum Breaker, Size 1/2 In., Connection Type FNPT, Material of Construction Lead-Free Bronze-Rough Chrome,...More

Flo-Control Valve,3/4 In,FNPT,Cast Iron
  • BELL & GOSSETT
  • Flo-Control Valve, 3/4 In, FNPT, Cast IronFlo-Control Valve,3/4 In,FNPT,Cast Iron
  • Item # 6LFA6
  • Mfr. Model # SA 3/4
  • Flo-Control Valve, Material of Construction Cast Iron, Connection FNPT, Size 3/4 In., Length 3-1/8 In.,...More

Air Gap Drain Kit,1/2 to1 In,ABS Plastic
Check Valve,3in,Slip x Slip,White
  • VALTERRA
  • Check Valve, 3in, Slip x Slip, WhiteCheck Valve,3in,Slip x Slip,White
  • Item # 35ZY65
  • Mfr. Model # 200-30
  • Check Valve, Material of Construction PVC, Size 3 In., Connection Type Slip x Slip, Length 5-39/64 In., Width...More

Swing Y Check Valve,Bronze,3/4 In.
  • MILWAUKEE VALVE
  • Swing Y Check Valve, Bronze, 3/4 In.Y Pattern Swing Check Valve
  • Item # 13N441
  • Mfr. Model # 509Y 3/4"
  • Swing Y Check Valve, Material of Construction Bronze, Size 3/4 In., Connection Type FNPT, Length 3 In., Width...More

Valve Repair Kit,Watts 009,1/4 to 1/2 In
  • WATTS
  • Valve Repair Kit, Watts 009,1/4 to 1/2 InRelief Valve Repair Kit
  • Item # 6AUP2
  • Mfr. Model # 009 1/4 - 1/2 Relief Valve
  • Relief Valve Repair Kit, For Use With Watts Series 009, 1/4 to 1/2 In., Includes Seat, Seat O-ring, Stem and...More

Repair Kit,Watts Series 009,1/4 to 1/2In
Klunkless Check Valve,ABS,Slip Union
  • PHCC PRO SERIES
  • Klunkless Check Valve, ABS, Slip UnionKlunkless Check Valve,ABS,Slip Union
  • Item # 1XHV8
  • Mfr. Model # CCV1
  • Klunkless Check Valve, Material of Construction ABS, Size 1-1/4 In. or 1-1/2 In., Connection Type Slip Union,...More

Test Cock,1/4 in. MNPT,Lead Free
  • WATTS
  • Test Cock, 1/4 in. MNPT, Lead FreeTest Cock,1/4 in. MNPT,Lead Free
  • Item # 30UK46
  • Mfr. Model # 1/4 LFTC
  • Test Cock, For Use With 1-1/4 In. to 2 In. Lead Free Backflow Preventer, Size 1/4 In., Connection Type MNPT,...More

Y Check Valve,PVC,1/2 In.,Spigot
  • GF PIPING SYSTEMS
  • Y Check Valve, PVC, 1/2 In., SpigotY Check Valve
  • Item # 4KPX6
  • Mfr. Model # 192304006
  • Y Check Valve, Material of Construction PVC, Size 1/2 In., Connection Type Spigot, Length 5-5/8 In., Width...More

Vacuum Breaker,1 In.,FNPT x FNPT,125 psi
  • WILKINS
  • Vacuum Breaker, 1 In., FNPT x FNPT, 125 psiVacuum Breaker
  • Item # 22N562
  • Mfr. Model # 1-35XL
  • Vacuum Breaker, Size 1 In., Connection Type FNPT x FNPT, Material of Construction Cast Brass, Cast Bronze,...More

Ball Cone Check Valve,Low Lead Bronze
  • APOLLO
  • Ball Cone Check Valve, Low Lead BronzeBall Cone Check Valve
  • Item # 36N619
  • Mfr. Model # 61LF10401PR
  • Ball Cone Check Valve, Material of Construction Lead Free Bronze, Size 3/4 In., Connection Type Press, Length...More

Test Cock,1/2 In,Use w/Backflow Prevent
Flo-Control Valve,1 In,FNPT,Cast Iron
  • BELL & GOSSETT
  • Flo-Control Valve, 1 In, FNPT, Cast IronFlo-Control Valve,1 In,FNPT,Cast Iron
  • Item # 6LFA7
  • Mfr. Model # SA 1
  • Flo-Control Valve, Material of Construction Cast Iron, Connection FNPT, Size 1 In., Length 3-1/2 In.,...More

Check Valve Repair Kit,1-1/2 to 2 In
Vent Elbows,Watts Series 909 ELA
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More