Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Check Valves and Backflow Preventers

15 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    ProPress Check Valve, 1/2" x 1/2"
    • VIEGA PROPRESS
    • ProPress Check Valve, 1/2" x 1/2"Check Valve
    • Item # 5ULX8
    • Mfr. Model # 79035
    • Check Valve, Material of Construction Low Lead Bronze, Size 1/2 In. x 1/2 In., Connection Type Press x Press,...More

    Full Flow Check Valve,PVC,2 In.
    • ZOELLER
    • Full Flow Check Valve, PVC, 2 In.Full Flow Check Valve
    • Item # 2P844
    • Mfr. Model # 30-0021
    • Full Flow Check Valve, Material of Construction PVC, Size 2 In., Connection Type Slip x Slip, Max. Water...More

    Spring Foot Valve,Low Lead Brass,1-1/4
    • CAMPBELL
    • Spring Foot Valve, Low Lead Brass, 1-1/4Spring Foot Valve
    • Item # 36Y054
    • Mfr. Model # FV-5TLF
    • Spring Foot Valve, Material of Construction Low Lead Brass, Size 1-1/4 In., Connection Type FNPT, Length...More

    Spring Foot Valve,1-1/2 In.,FNPT
    • BRADY
    • Spring Foot Valve, 1-1/2 In., FNPT3 In 1 Spring Foot Valve
    • Item # 2A649
    • Mfr. Model # SFV-150
    • Spring Foot Valve, Material of Construction Acetal Resin Copolymer, Size 1-1/2 In., Connection Type FNPT,...More

    Vacuum Breaker,3/4 In.,FNPT x FNPT
    • WILKINS
    • Vacuum Breaker, 3/4 In., FNPT x FNPTVacuum Breaker
    • Item # 22N561
    • Mfr. Model # 34-35XL
    • Vacuum Breaker, Size 3/4 In., Connection Type FNPT x FNPT, Material of Construction Cast Brass, Cast Bronze,...More

    Water Check Valve,1/4 in.,4500 psi
    • MECLINE
    • Water Check Valve, 1/4 in., 4500 psiCheck Valve
    • Item # 20FV59
    • Mfr. Model # CV3-31014
    • Check Valve, Material of Construction Brass/Stainless Steel/Buna N, Size 1/4 In., Connection Type FNPT,...More

    Check Valve,Brass,1-1/4 In.,FNPT
    • CAMPBELL
    • Check Valve, Brass, 1-1/4 In., FNPTCheck Valve
    • Item # 5YM33
    • Mfr. Model # CVB-5T
    • Check Valve, Material of Construction Brass, Size 1-1/4 In., Connection Type FNPT, Cracking Pressure 0.5 psi,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More