Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Check Valves and Backflow Preventers

22 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Spring Check Valve,Bronze,1 In.,NPT
    • GRAINGER APPROVED
    • Spring Check Valve, Bronze, 1 In., NPTSpring Loaded Check Valve
    • Item # 6AJY3
    • Mfr. Model # 6AJY3
    • Spring Check Valve, Material of Construction Bronze, Size 1 In., Connection Type NPT, Length 3-1/4 In., Width...More

    True Union Swing Waste Water Check Valve
    • DAYTON
    • True Union Swing Waste Water Check ValveTrue Union Swing Waste Water Check Valve
    • Item # 4RG90
    • Mfr. Model # 4RG90
    • True Union Swing Waste Water Check Valve, Material of Construction PVC, Size 1-1/2 In., Connection Type...More

    Check Valve,Brass,3/4 In.,Push Connect
    • Check Valve, Brass, 3/4 In., Push ConnectCheck Valve,Brass,3/4 In.,Push Connect
    • Item # 19F918
    • Mfr. Model # U2016-0000LF
    • Check Valve, Material of Construction Brass, Size 3/4 In., Connection Type Push, Length 3-17/64 In., Width...More

    Full Flow Check Valve,PVC,1-1/2 In.
    • ZOELLER
    • Full Flow Check Valve, PVC, 1-1/2 In.Full Flow Check Valve
    • Item # 6JGV5
    • Mfr. Model # 30-0040
    • Full Flow Check Valve, Material of Construction PVC, Size 1-1/2 In., Connection Type Solvent Weld, Length...More

    Spring Check Valve,Low Lead Brass,1 In.
    • CAMPBELL
    • Spring Check Valve, Low Lead Brass, 1 In.Spring Check Valve
    • Item # 36Y048
    • Mfr. Model # CV-4TLF
    • Spring Check Valve, Material of Construction Low Lead Brass, Size 1 In., Connection Type FNPT, Length 3-1/2...More

    Spring Foot Valve,Low Lead Brass,1 In.
    • CAMPBELL
    • Spring Foot Valve, Low Lead Brass, 1 In.Spring Foot Valve
    • Item # 36Y053
    • Mfr. Model # FV-4TLF
    • Spring Foot Valve, Material of Construction Low Lead Brass, Size 1 In., Connection Type FNPT, Length 4-3/4...More

    Check Valve w/ Ball Valve and Union,PVC
    • ZOELLER
    • Check Valve w/ Ball Valve and Union, PVCBall/Check/Union Tri-check Valve
    • Item # 5CZG9
    • Mfr. Model # 30-0100
    • Check Valve with Ball Valve and Union, Material of Construction PVC, Size 1-1/2 In., Connection Type Socket,...More

    Tube Union Check Valve,Nickle Brass
    • ALPHA FITTINGS
    • Tube Union Check Valve, Nickle BrassTube Union Check
    • Item # 5UPG7
    • Mfr. Model # 82664-04-04
    • Tube Union Check Valve, Material of Construction Nickle Brass, Size 1/4 In., Connection Type Tube, Length...More

    Meter Input Check Valve,3/8 x 3/8 In.
    • LEGRIS
    • Meter Input Check Valve, 3/8 x 3/8 In.Meter In Check Valve
    • Item # 19H010
    • Mfr. Model # 7985 60 18
    • Meter Input Check Valve, Material of Construction Nylon and Nickel Plated Brass, Size 3/8 In. x 3/8 In.,...More

    Valve Threaded Insert Kit
    Check Valve,2in,Union x Union,White
    • Check Valve, 2in, Union x Union, WhiteCheck Valve,2in,Union x Union,White
    • Item # 35ZY73
    • Mfr. Model # 200-U20
    • Check Valve, Material of Construction PVC, Size 2 In., Connection Type Union x Union, Length 6-1/4 In., Width...More

    Backflow Preventer Repair Kit
    • WATTS
    • Backflow Preventer Repair KitBackflow Preventer Repair Kit
    • Item # 5AJ64
    • Mfr. Model # RK 007 M1 1
    • Backflow Preventer Repair Kit, For Use With Watts No. 007MIQTS-1, Includes 2 Each Of Disc Assemblies And Seat...More

    Check Valve,Brass,1 In.,FNPT
    • CAMPBELL
    • Check Valve, Brass, 1 In., FNPTCheck Valve
    • Item # 5YM32
    • Mfr. Model # CVB-4T
    • Check Valve, Material of Construction Brass, Size 1 In., Connection Type FNPT, Cracking Pressure 0.5 psi,...More

    Vacuum Breaker,3/8in,FNPT,Chrome,125 psi
    • Vacuum Breaker, 3/8in, FNPT, Chrome, 125 psiVacuum Breaker,3/8in,FNPT,Chrome,125 psi
    • Item # 31EE41
    • Mfr. Model # 38LF10203
    • Vacuum Breaker, Size 3/8 In., Connection Type FNPT, Material of Construction Lead-Free Bronze-Rough Chrome,...More

    Rubber Kit,Watts Series 007 M3, 3/4 In
    Vacuum Breaker,1/4in,FNPT,Chrome,125 psi
    • Vacuum Breaker, 1/4in, FNPT, Chrome, 125 psiVacuum Breaker,1/4in,FNPT,Chrome,125 psi
    • Item # 31EE40
    • Mfr. Model # 38LF10103
    • Vacuum Breaker, Size 1/4 In., Connection Type FNPT, Material of Construction Lead-Free Bronze-Rough Chrome,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More