Skip Content

Filter Results By

Price
Shop By
Ratings

CHANNELLOCK

134 Results Found that Include 186 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tongue and Groove Pliers Set,2 pcs.
Tongue and Groove Pliers Set,3 pcs.
  • CHANNELLOCK
  • Tongue and Groove Pliers Set, 3 pcs.Tongue and Groove Pliers Set,3 pcs.
  • Item # 10N537
  • Mfr. Model # VJ-3
  • Tongue and Groove Pliers Set, Number of Pieces 3, Includes (1) Each: 6-1/2 In. V-Jaw Tongue and Groove Plier,...More

Long Nose Plier,8 In L,7/8 In Jaw
  • CHANNELLOCK
  • Long Nose Plier, 8 In L, 7/8 In JawLong Nose Plier,8 In L,7/8 In Jaw
  • Item # 5LJ42
  • Mfr. Model # 317
  • Long Nose Pliers, Overall Length 8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-23/64 In., Jaw...More

Iron Workers Linemans Pliers,8-3/4 In L
  • CHANNELLOCK
  • Iron Workers Linemans Pliers, 8-3/4 In LIron Workers Linemans Pliers,8-3/4 In L
  • Item # 3LY72
  • Mfr. Model # 350S
  • Iron Workers Linemans Pliers, Overall Length 8-3/4 In., Handle Type Dipped, Standard Tool(Accessory Needed...More

Pliers Set,4 pcs.,Dipped
  • CHANNELLOCK
  • Pliers Set, 4 pcs., DippedPliers Set,4 pcs.,Dipped
  • Item # 38GU20
  • Mfr. Model # PC-1
  • Pliers Set, Number of Pieces 4, Includes (1) 4 In. Tongue and Groove Plier, (1) 6 In. Tongue and Groove...More

Diagonal Cutters,8 In.
  • CHANNELLOCK
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 3LY73
  • Mfr. Model # 338
  • Diagonal Cutters,Cutting Capacity/Material Piano Wire (0.063 In. min diameter - 0.091 In. max diameter), hard...More

Diagonal Cutters,7 In.
  • CHANNELLOCK
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 5LJ43
  • Mfr. Model # 337
  • Diagonal Cutting Pliers, Lap Joint, Overall Length (In.) 7, Jaw Length (In.) 25/32, Jaw Width (In.) 1-3/16,...More

Retaining Ring Pliers,0 Deg,90 Deg
  • CHANNELLOCK
  • Retaining Ring Pliers, 0 Deg, 90 DegRetaining Ring Pliers,0 Deg,90 Deg
  • Item # 3WDW5
  • Mfr. Model # 927
  • Retaining Ring Pliers, Convertible, Tip Dia. 0.036 In., 0.047 In., 0.070 In. Straight, 0.036 In., 0.047 In....More

Tongue and Groove Pliers Set,2 pcs.
  • CHANNELLOCK
  • Tongue and Groove Pliers Set, 2 pcs.Tongue and Groove Pliers Set,2 pcs.
  • Item # 10N543
  • Mfr. Model # VJ-2
  • Tongue and Groove Pliers Set, Number of Pieces 2, Includes (1) Each: 6-1/2 In. V-Jaw Tongue and Groove Plier,...More

End Cutting Nippers,6-1/4In
  • CHANNELLOCK
  • End Cutting Nippers, 6-1/4InEnd Cutting Nippers,6-1/4In
  • Item # 38GU11
  • Mfr. Model # 356
  • End Cutting Nippers, Overall Length 6-1/4 In., Jaw Length 23/64 In., Jaw Width 1-3/8 In., Cutting Edge...More

Pick And Hook Set,4 pcs.
  • CHANNELLOCK
  • Pick And Hook Set, 4 pcs.Pick And Hook Set,4 pcs.
  • Item # 38RW67
  • Mfr. Model # HP-4A
  • Pick And Hook Set, Material Steel, Number of Pieces 4, Overall Length (In.) 5-1/4, Application For Use In A...More

Slip Joint Pliers,6 In,1 In Jaw
  • CHANNELLOCK
  • Slip Joint Pliers, 6 In, 1 In JawSlip Joint Pliers,6 In,1 In Jaw
  • Item # 3LY75
  • Mfr. Model # 526
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 6 In., Max. Jaw Opening 3/4 In., Handle Type Dipped,...More

Fence Tool Pliers,10-1/2 In.
  • CHANNELLOCK
  • Fence Tool Pliers, 10-1/2 In.Fence Tool Pliers,10-1/2 In.
  • Item # 3WCN4
  • Mfr. Model # 85
  • Fence Tool Pliers, Overall Length 10-1/2 In., Features Tools Include Staple Starter, Hammer, 2 Staple...More

End Cutting Nippers,10 In
  • CHANNELLOCK
  • End Cutting Nippers, 10 InEnd Cutting Nippers,10 In
  • Item # 5LJ39
  • Mfr. Model # 148-10
  • End Cutting Nippers, Overall Length 10 In., Tip Width 7/8 In., Jaw Length 5/8 In., Jaw Width 2-3/16 In.,...More

Tongue and Groove Pliers Set,3 pcs.
  • CHANNELLOCK
  • Tongue and Groove Pliers Set, 3 pcs.Tongue and Groove Pliers Set,3 pcs.
  • Item # 1YHL9
  • Mfr. Model # GLS-3
  • Tongue and Groove Pliers Set, Number of Pieces 3, Includes 6-1/2, 9-1/2, and 12 In. Griplock(R) Offset Jaw...More

Snap Ring Pliers,Convertible,6 Pc
  • CHANNELLOCK
  • Snap Ring Pliers, Convertible, 6 PcSnap Ring Pliers,Convertible,6 Pc
  • Item # 38GU16
  • Mfr. Model # 926
  • Snap Ring Pliers, Convertible, Tip Dia. 0.023 In., 0.047 In. Straight, 0.036 In., 0.047 In. 90 Degrees , Tip...More

3/8" SAE and Metric Socket Set
  • CHANNELLOCK
  • 3/8" SAE and Metric Socket Set3/8" SAE and Metric Socket Set
  • Item # 38UU82
  • Mfr. Model # 38054
  • Socket Set, SAE and Metric, Drive Size 3/8 In., Std. Socket Point Styles Included 6, 12, Deep Socket Point...More

Linemans Pliers,8-1/2 In,Dipped Handle
  • CHANNELLOCK
  • Linemans Pliers, 8-1/2 In, Dipped HandleLinemans Pliers,8-1/2 In,Dipped Handle
  • Item # 10N547
  • Mfr. Model # 368
  • Linemans Pliers, Overall Length 8-1/2 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Bent Long Nose Plier,7-1/2 In L,11/16 In
  • CHANNELLOCK
  • Bent Long Nose Plier, 7-1/2 In L, 11/16 InBent Long Nose Plier,7-1/2 In L,11/16 In
  • Item # 19TT64
  • Mfr. Model # E388
  • Long Nose XLT(TM) Pliers, Overall Length 7-1/2 In., Jaw Length 2-39/64 In., Jaw Width 11/16 In., Nose Shape...More

Diagonal Cutters,9 In.
  • CHANNELLOCK
  • Diagonal Cutters, 9 In.Diagonal Cutters,9 In.
  • Item # 10N552
  • Mfr. Model # 449
  • Diagonal Cutting Pliers, Number of Pieces 1, Curved Nose Type, Overall Length (In.) 9, Jaw Bend (Deg.) 32,...More

Oil Filter Pliers,Adjustable
  • CHANNELLOCK
  • Oil Filter Pliers, AdjustableOil Filter Pliers,Adjustable
  • Item # 38GU19
  • Mfr. Model # OF-1
  • Oil Filter Pliers, Adjustable, Capacity 2-1/2 In. to 5-1/2 In., Material Carbon Steel, Length (In.) 12 to...More

Retaining Ring Pliers Set,15 and 90,3pc
  • CHANNELLOCK
  • Retaining Ring Pliers Set, 15 and 90,3pcRetaining Ring Pliers Set,15 and 90,3pc
  • Item # 3UWG5
  • Mfr. Model # RT-3
  • Retaining Ring Pliers Set, Convertible, Number of Pieces 3, Tip Type Interchangeable, Tip Dia. 0.023 to 0.120...More

Long Nose Plier,6 In L,3/4 In Jaw
  • CHANNELLOCK
  • Long Nose Plier, 6 In L, 3/4 In JawLong Nose Plier,6 In L,3/4 In Jaw
  • Item # 3LY70
  • Mfr. Model # 326
  • Long Nose Pliers, Overall Length 6 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-5/69 In., Jaw...More

Diagonal Cutters,7-3/4 In.
  • CHANNELLOCK
  • Diagonal Cutters, 7-3/4 In.Diagonal Cutters,7-3/4 In.
  • Item # 5LJ48
  • Mfr. Model # 447
  • Diagonal Cutting Pliers, Angled Head, Overall Length (In.) 7-3/4, Jaw Length (In.) 1-1/32, Jaw Width (In.)...More

Long Nose Plier,8 In L,7/8 In Jaw
  • CHANNELLOCK
  • Long Nose Plier, 8 In L, 7/8 In JawLong Nose Plier,8 In L,7/8 In Jaw
  • Item # 3WDU8
  • Mfr. Model # 3017
  • Long Nose Pliers, Overall Length 8 In., Jaw Type Serrated, Nose Shape Snipe, Jaw Length 3/32 In., Jaw Width...More

Diagonal Cutters,7 In.
  • CHANNELLOCK
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 10N551
  • Mfr. Model # 437
  • Diagonal Cutters, Insulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 7 In., Jaw Length 1...More

3/8" SAE and Metric Socket Set
  • CHANNELLOCK
  • 3/8" SAE and Metric Socket Set3/8" SAE and Metric Socket Set
  • Item # 38UU83
  • Mfr. Model # 39100
  • Socket Set, SAE and Metric, Drive Size 3/8 In., Std. Socket Point Styles Included 6, 12, Deep Socket Point...More

Slip Joint Pliers,8 In,1 In Jaw
  • CHANNELLOCK
  • Slip Joint Pliers, 8 In, 1 In JawSlip Joint Pliers,8 In,1 In Jaw
  • Item # 2ELD7
  • Mfr. Model # 528
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 8 In., Max. Jaw Opening 1/4 In., Handle Type Dipped,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More