Skip Content

Filter Results By

Item
Chain Type
ANSI Chain Size
Pitch
Material
Number of Strands
Roller Dia.
Overall Width
Length
Max. Allowable Load
Tensile Strength
Brand
Price
Shop By
Ratings

Chain

15 Results Found that Include 150 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Roller Chain,British,06B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 06B ANSI, 10 ft.Roller Chain,British,06B ANSI,10 ft.
    • Item # 32PH74
    • Mfr. Model # RF06BSS
    • Roller Chain, British Standard, ANSI Chain Size 06B, Pitch 3/8 In., Stainless Steel Material, Number of...More

    Roller Chain,British,12B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 12B ANSI, 10 ft.Roller Chain,British,12B ANSI,10 ft.
    • Item # 32PH77
    • Mfr. Model # RS12BSS
    • Roller Chain, British Standard, ANSI Chain Size 12B, Pitch 3/4 In., Stainless Steel Material, Number of...More

    Roller Chain,British,16B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 16B ANSI, 10 ft.Roller Chain,British,16B ANSI,10 ft.
    • Item # 32PH78
    • Mfr. Model # RS16BSS
    • Roller Chain, British Standard, ANSI Chain Size 16B, Pitch 1 In., Stainless Steel Material, Number of Strands...More

    Roller Chain,Cottered,80SSCB ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, Cottered, 80SSCB ANSI, 10 ft.Roller Chain,Cottered,80SSCB ANSI,10 ft.
    • Item # 1YGT8
    • Mfr. Model # 80SSCB
    • Roller Chain, Cottered, ANSI Chain Size 80SSCB, Pitch 1 In., Stainless Steel Material, Number of Strands...More

    Roller Chain,British,10B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 10B ANSI, 10 ft.Roller Chain,British,10B ANSI,10 ft.
    • Item # 32PH76
    • Mfr. Model # RS10BSS
    • Roller Chain, British Standard, ANSI Chain Size 10B, Pitch 5/8 In., Stainless Steel Material, Number of...More

    Roller Chain,British,08B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 08B ANSI, 10 ft.Roller Chain,British,08B ANSI,10 ft.
    • Item # 32PH75
    • Mfr. Model # RS08BSS
    • Roller Chain, British Standard, ANSI Chain Size 08B, Pitch 1/2 In., Stainless Steel Material, Number of...More

    Results per page: 16 | 32 | 48

      Find roller chain at Grainger that features wider waist plates to help carry heavier loads on conveyors, wire machines, printing presses and many other industrial applications. A roller chain is fully interchangeable and comes prelubricated to help minimize elongation. Choose single strand or riveted chain with zinc and aluminum undercoating to help combat rust and chemical corrosion. Stock up on chain at Grainger!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More