Skip Content

Filter Results By

Item
Chain Type
ANSI Chain Size
Pitch
Material
Number of Strands
Roller Dia.
Overall Width
Length
Max. Allowable Load
Tensile Strength
Price
Shop By
Ratings

Chain

14 Results Found that Include 119 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Roller Chain,British,10B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 10B ANSI, 10 ft.Roller Chain,British,10B ANSI,10 ft.
    • Item # 32PH76
    • Mfr. Model # RS10BSS
    • Roller Chain, British Standard, ANSI Chain Size 10B, Pitch 5/8 In., Stainless Steel Material, Number of...More

    Roller Chain,British,06B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 06B ANSI, 10 ft.Roller Chain,British,06B ANSI,10 ft.
    • Item # 32PH74
    • Mfr. Model # RF06BSS
    • Roller Chain, British Standard, ANSI Chain Size 06B, Pitch 3/8 In., Stainless Steel Material, Number of...More

    Roller Chain,British,12B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 12B ANSI, 10 ft.Roller Chain,British,12B ANSI,10 ft.
    • Item # 32PH77
    • Mfr. Model # RS12BSS
    • Roller Chain, British Standard, ANSI Chain Size 12B, Pitch 3/4 In., Stainless Steel Material, Number of...More

    Roller Chain,British,08B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 08B ANSI, 10 ft.Roller Chain,British,08B ANSI,10 ft.
    • Item # 32PH75
    • Mfr. Model # RS08BSS
    • Roller Chain, British Standard, ANSI Chain Size 08B, Pitch 1/2 In., Stainless Steel Material, Number of...More

    Roller Chain,Cottered,80SSCB ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, Cottered, 80SSCB ANSI, 10 ft.Roller Chain,Cottered,80SSCB ANSI,10 ft.
    • Item # 1YGT8
    • Mfr. Model # 80SSCB
    • Roller Chain, Cottered, ANSI Chain Size 80SSCB, Pitch 1 In., Stainless Steel Material, Number of Strands...More

    Roller Chain,British,16B ANSI,10 ft.
    • TSUBAKI
    • Roller Chain, British, 16B ANSI, 10 ft.Roller Chain,British,16B ANSI,10 ft.
    • Item # 32PH78
    • Mfr. Model # RS16BSS
    • Roller Chain, British Standard, ANSI Chain Size 16B, Pitch 1 In., Stainless Steel Material, Number of Strands...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More