Skip Content

Filter Results By

Item
Grade
Number of Chains
Chain Size
Overall Reach
Single Capacity
Double Capacity @ 60 Degrees
Attachment Type
Brand
Price
Shop By
Ratings

Chain Slings

142 Results Found that Include 479 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Chain Sling, Grade 80 Chain Sling, Grade 80
  • Multiple product options available

    Chain Sling, Grade 80, Material Alloy Steel, Color Black, Finish Painted, Varies by Sling Type, Attachment Type, Working Load Limit, Chain Size, Overall Reach, Single...More

  • PEWAG AUSTRIA GMBH
  • Chain Sling, Grade 120 Chain Sling, Grade 120
  • Multiple product options available

    Chain Sling, Grade 120, Material Alloy Steel, Color Blue, Finish Painted, Includes Durable Metal ID Tag, Attached to the Sling, Varies by Sling Type, Attachment Type,...More

  • LIFT-ALL
  • Chain Sling, Grade 100 Chain Sling, Grade 100
  • Multiple product options available

    Chain Sling, Grade 100, Color Black, Varies by Sling Type, Attachment Type, Material, Working Load Limit, Double Capacity @ 60 Degrees, Chain Size, Overall Reach,...More

  • CM
  • Chain Sling, Grade 80 Chain Sling, Grade 80
  • Multiple product options available

    Chain Sling, Grade 80, Material Herc Alloy 800, Color Orange, Finish Painted, Standards ASME B30.9, OSHA 1910.184, Includes Durable Metal ID Tag, Attached to the Sling,...More

Engine Load Leveling Sling, Steel, Leveling Bar w/Hooks
  • PEWAG AUSTRIA GMBH
  • Chain Sling, Grade 50 Chain Sling, Grade 50
  • Multiple product options available

    Chain Sling, Grade 50, Material Stainless Steel, Color Silver, Finish Painted, Includes Durable Metal ID Tag, Attached to the Sling, Varies by Sling Type, Attachment...More

Engine Load Leveling Sling, Steel, Leveling Bar w/Hooks
  • LIFT-ALL
  • Chain Sling, Grade 80 Chain Sling, Grade 80
  • Multiple product options available

    Chain Sling, Grade 80, Material Steel, Color Black, Red, Finish Painted, Standards ASME B30.9, OSHA, NACM, Includes Chain Sling Safety Bulletin Rev 2.12, Varies by Sling...More

Engine Load Leveling Sling, Steel, Leveling Bar w/Hooks
  • PEWAG AUSTRIA GMBH
  • Chain Sling, Grade 100 Chain Sling, Grade 100
  • Multiple product options available

    Chain Sling, Grade 100, Material Alloy Steel, Color Black, Orange, Finish Painted, Includes Durable Metal ID Tag, Attached to the Sling, Varies by Sling Type, Attachment...More

  • HEIN-WERNER
  • Load Leveling Sling, Grade 50 Load Leveling Sling, Grade 50
  • Multiple product options available

    Load Leveling Sling, Grade 50, Sling Type Leveling Pulley w/Hooks, Attachment Type Pulley and (2) Sling Hooks, Material Steel, Chain Size 1/2 In., Overall Reach 5-1/2...More

  • B/A PRODUCTS CO.
  • Chain Sling, Grade 120 Chain Sling, Grade 120
  • Multiple product options available

    Chain Sling, Grade 120, Sling Type SGG, Attachment Type Grab Hook Each End, Material Steel, Color Black Oxide, Finish Powder Coated, Standards D.O.T. Grade 70 Chain...More

Chain Sling, Steel, SOG Sling Type, Oblong Link and Gr
  • B/A PRODUCTS CO.
  • Chain Sling, Grade 80 Chain Sling, Grade 80
  • Multiple product options available

    Chain Sling, Grade 80, Material Alloy Steel, Color Gray, Red, Finish Painted, Varies by Sling Type, Attachment Type, Working Load Limit, Chain Size and Overall Reach

Chain Sling, Alloy Steel, DOG Sling Type, Oblong Link
Chain Sling, Alloy Steel, DOS Sling Type, Oblong Link
Chain Sling, Alloy Steel, DOG Sling Type, Oblong Link
Chain Sling, Alloy Steel, DOS Sling Type, Oblong Link
Chain Sling, Alloy Steel, DOG Sling Type, Oblong Link
Chain Sling, Alloy Steel, Adjustable Link Sling Type, Oblon
Chain Sling, Alloy Steel, Adjustable Link Sling Type
  • STREN-FLEX
  • Chain Sling, Alloy Steel, Adjustable Link Sling Type Chain Sling, Alloy Steel, Adjustable Link Sling Type
  • Item # 48GA31
  • Mfr. Model # SF1612G10DOSA
  • Chain Sling, Grade 100, Number of Chains 2, Chain Size 1/2 In., Overall Reach 12 ft., Single Capacity 10,600...More

Chain Sling, Alloy Steel, Adjustable Link Sling Type, Locki
Chain Sling, Alloy Steel, SOS Sling Type, Oblong Link
Chain Sling, Alloy Steel, Adjustable Link Sling Type, Oblon
Chain Sling, Alloy Steel, DOG Sling Type, Oblong Link
Chain Sling, Alloy Steel, Adjustable Link Sling Type, Oblon
Chain Sling, Alloy Steel, Adjustable Link Sling Type
  • STREN-FLEX
  • Chain Sling, Alloy Steel, Adjustable Link Sling Type Chain Sling, Alloy Steel, Adjustable Link Sling Type
  • Item # 48GA32
  • Mfr. Model # SF1620G10DOSA
  • Chain Sling, Grade 100, Number of Chains 2, Chain Size 1/2 In., Overall Reach 20 ft., Single Capacity 10,600...More

Chain Sling, Alloy Steel, Adjustable Link Sling Type, Locki
Chain Sling, Alloy Steel, SOS Sling Type, Oblong Link
Chain Sling, Alloy Steel, Chain Sling Type, Locking Attachm
Results per page:  16 | 32 | 48

A chain sling from Grainger can manage heavy loads from steel beams to marine engine blocks. Chain sling options include strength-enhancing qualities such as double welds, Grade 80 and Grade 120 steel alloy, or Grade 50 structural steel for high-temperature use. Get a single fixed-length chain sling with a grab hook for the shop, or an adjustable-link chain sling with multiple clevis hooks for the yard, in lengths from 2 feet to 10 feet.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More