Skip Content

Filter Results By

Item
Overall Dimensions
Brand
Price
Shop By

Chafers

71 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Round Elegance Chafer
  • CRESTWARE
  • Round Elegance ChaferRound Elegance Chafer
  • Item # 19H532
  • Mfr. Model # CHAELR
  • Round Elegance Chafer, Overall Dimensions 21-1/2 dia. x 18-1/2 In., Material Stainless Steel, Includes 4 In....More

Sauteuse Buffet Server w/Lid,SS
Full Size Chafer With Stackable Frame
  • CRESTWARE
  • Full Size Chafer With Stackable FrameFull Size Chafer With Stackable Frame
  • Item # 19H543
  • Mfr. Model # CHA1
  • Full Size Chafer With Stackable Frame, Overall Dimensions 8 x 23-1/2 x 14 In., Material Stainless Steel,...More

Chafer, 9 Qt, 23 1/4 x 14 1/4
  • VOLLRATH
  • Chafer, 9 Qt, 23 1/4 x 14 1/4Chafer, 9 Qt, 23 1/4 x 14 1/4
  • Item # 4RYN1
  • Mfr. Model # 99850
  • Chafer, Capacity 9 Qt., Overall Length 23 1/4 In., Overall Width 14 1/4 In., Overall Height 14 1/4 In.,...More

Chafer Wire Frame
Chafer Set,12 3/4x20 3/4,PK4
  • STERNO
  • Chafer Set, 12 3/4x20 3/4, PK4Chafer Set,12 3/4x20 3/4,PK4
  • Item # 5UDT4
  • Mfr. Model # 70120
  • Chafer Set, Overall Dimensions 12 3/4 In. x 20 3/4 In. x 5 1/2 In., Material Aluminum, Includes Water Pan,...More

Elegance Chafer
  • CRESTWARE
  • Elegance ChaferElegance Chafer
  • Item # 19H531
  • Mfr. Model # CHAEL
  • Elegance Chafer, Overall Dimensions 16-1/2 x 26-3/8 x 18-1/2 In., Material Stainless Steel, Includes 4 In....More

Soup Station For Round Elegance Chafer
Roll Top Chafer
  • CRESTWARE
  • Roll Top ChaferRoll Top Chafer
  • Item # 19H540
  • Mfr. Model # CHART
  • Roll Top Chafer, Overall Dimensions 15-1/4 x 24-1/2 x 13-3/4 In., Material Stainless Steel, Includes 4-1/2...More

Soup Station For Elegance Chafer
Buffet Server,SS,Chrome Accents
Sauteuse Buffet Server,Black w/Chrome
Buffet Server,SS,Gold Accents
  • SPRING USA
  • Buffet Server, SS, Gold AccentsBuffet Server,SS,Gold Accents
  • Item # 24X193
  • Mfr. Model # 2374-697
  • Buffet Server, Overall Dimensions 19-7/8 x 15-5/8 x 7 In., Material Mirror-Polished Stainless Steel, Includes...More

Sauteuse Buffet Server,Black w/Black
Soup Station,SS,Chrome Accents
Soup Tureen  w/Lid,9-1/2 x 8 In
Buffet Server w/Lid,SS
  • SPRING USA
  • Buffet Server w/Lid, SSBuffet Server w/Lid,SS
  • Item # 24X222
  • Mfr. Model # 2474-6
  • Buffet Server, Overall Dimensions 18 x 15-5/8 x 7 In., Material Mirror-Polished Stainless Steel, Includes...More

Soup Station,Bronze w/Chrome
  • SPRING USA
  • Soup Station, Bronze w/ChromeSoup Station,Bronze w/Chrome
  • Item # 24X215
  • Mfr. Model # 2385-567/6
  • Soup Station, Overall Dimensions 11-7/8 x 12 In., Material Stainless Steel, Includes Bronze Coating w/Chrome...More

Sauteuse Buffet Server,Black w/Gold
Chafer,Round Roll-Top,4-3/4 qt.
  • SPRING USA
  • Chafer, Round Roll-Top, 4-3/4 qt.Chafer,Round Roll-Top,4-3/4 qt.
  • Item # 24X471
  • Mfr. Model # K2510-6/30
  • Chafer, Round Roll-Top, Capacity (L) 18-1/8, Capacity (Qt.) 4-3/4, Overall Length (In.) 18-1/8, Overall Width...More

Round Chafer,11-7/8 x 13In
  • SPRING USA
  • Round Chafer, 11-7/8 x 13InRound Chafer,11-7/8 x 13In
  • Item # 24X233
  • Mfr. Model # 2539-6/30
  • Round Chafer, Overall Dimensions 11-7/8 x 13 In., Material Stainless Steel, Includes Food Pan, Package...More

Soup Station,SS,Gold Accents
  • SPRING USA
  • Soup Station, SS, Gold AccentsSoup Station,SS,Gold Accents
  • Item # 24X195
  • Mfr. Model # 2375-697/6
  • Soup Station, Overall Dimensions 11-7/8 x 12 In., Material Mirror-Polished Stainless Steel, Includes Gold...More

Soup Station,11-7/8 x 16-1/2
Soup Lid For Tureen,9-1/2 In
Buffet Server,Black w/Black
  • SPRING USA
  • Buffet Server, Black w/BlackBuffet Server,Black w/Black
  • Item # 24X213
  • Mfr. Model # 2384-88
  • Buffet Server, Overall Dimensions 19-7/8 x 15-5/8 x 7 In., Material Stainless Steel, Includes Black Coating...More

Roll-Top Chafer,25-1/8 x 14-5/8 x 15-3/8
Sauteuse Buffet Server,Bronze w/Chrome
Drop In Soup Station,SS
  • SPRING USA
  • Drop In Soup Station, SSDrop In Soup Station,SS
  • Item # 24X240
  • Mfr. Model # 2548-6/6
  • Drop-In Soup Station, Overall Dimensions 11 In.x9 In., Material Mirror-Polished Stainless Steel, Includes...More

Soup Adapting Lid For Rect Chafers
Roll-Top Chafer,SS
  • SPRING USA
  • Roll-Top Chafer, SSRoll-Top Chafer,SS
  • Item # 24X223
  • Mfr. Model # 2501-6/1
  • Roll-Top Chafer, Overall Dimensions 26 x 18-7/8 x 15-1/4 In., Material Mirror-Polished Stainless Steel,...More

Buffet Server,Bronze w/Chrome
  • SPRING USA
  • Buffet Server, Bronze w/ChromeBuffet Server,Bronze w/Chrome
  • Item # 24X209
  • Mfr. Model # 2384-567
  • Buffet Server, Overall Dimensions 19-7/8 x 15-5/8 x 7 In., Material Stainless Steel, Includes Bronze Coating...More

Chafer,Round Roll-Top,8 qt.
  • SPRING USA
  • Chafer, Round Roll-Top, 8 qt.Chafer,Round Roll-Top,8 qt.
  • Item # 24X472
  • Mfr. Model # K2510-6/40
  • Chafer, Round Roll-Top, Capacity (L) 22, Capacity (Qt.) 8, Overall Length (In.) 22, Overall Width (In.) 22,...More

Results per page: 16 | 32 | 48

Come to Grainger for attractive and functional chafers for your buffet tables. Keep hot foods hot in round, square and rectangular chafing dishes designed for use with steam or candle heat. Choose chafers with lift-off lids or roll-aside covers. Aesthetically designed rectangular or round Elegance chafers hold pans or stainless steel soup tureens for your convenience. Also find wire frame and fuel holder options for your chafers here at Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More