Filter Results By

Item
  • View MoreView Less
Material
  • View MoreView Less
Max. Pull
  • View MoreView Less
Thickness
  • View MoreView Less
Overall Length
  • View MoreView Less
Overall Width
  • View MoreView Less
Overall Height
  • View MoreView Less
Diameter
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Ceramic Magnets

75 Results Found that Include 75 Products 

 |  Results per page: 16 | 32 | 48
Compare

Round Base Magnet, 25 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 6XY87 | Mfr. Model # 6XY87

Catalog Page # 3316 (PDF)

Encased Round Base Magnet, Material Ceramic Ferrite, Max. Pull 25 lb., Thickness 0.315 In., Diameter 2 In.,...More

Compare
Compare

Round Base Magnet, 65 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 6XY89 | Mfr. Model # 6XY89

Catalog Page # 3316 (PDF)

Encased Round Base Magnet, Material Ceramic Ferrite, Max. Pull 65 lb., Thickness 0.375 In., Diameter 2-7/11...More

Compare
Compare

Round Base Magnet, 95 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 6XY91 | Mfr. Model # 6XY91

Catalog Page # 3316 (PDF)

Encased Round Base Magnet, Material Ceramic Ferrite, Max. Pull 95 lb., Thickness 0.425 In., Diameter 3-1/5...More

Compare
Compare

Round Base Magnet, 16 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DXX8 | Mfr. Model # 3DXX8

Catalog Page # 3316 (PDF)

Encased Round Base Magnet, Material Ceramic, Max. Pull 16 lb., Thickness 0.283 In., Diameter 1-2/5 In.,...More

Compare
Compare

Round Base Magnet, 16 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 6XY85 | Mfr. Model # 6XY85

Catalog Page # 3316 (PDF)

Encased Round Base Magnet, Material Ceramic Ferrite, Max. Pull 16 lb., Thickness 0.283 In., Diameter 1-2/5...More

Compare
Compare

Round Base Magnet, 11 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E850 | Mfr. Model # 10E850

Catalog Page # 3316 (PDF)

Encased Round Base Magnet, Material Ceramic, Max. Pull 11 lb., Thickness 0.187 In., Diameter 1-1/4 In.,...More

Compare
Compare

Block Magnet, 3.2 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E790 | Mfr. Model # 10E790

Catalog Page # 3315 (PDF)

Block Magnet, Material Ceramic 5, Max. Pull 3.2 lb., Thickness 0.25 In., Overall Length 1-7/8 In., Overall...More

Compare
Compare

Lifting Magnet, 100 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 6YA69 | Mfr. Model # 6YA69

Catalog Page # 3315 (PDF)

Encased Lifting Magnet, Material Ceramic, Max. Pull 100 lb., Thickness 1.25 In., Overall Length 2-2/5 In.,...More

Compare
Compare

Latch Magnet, 20 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DYE7 | Mfr. Model # 3DYE7

Catalog Page # 3316 (PDF)

Latch Magnet, Material Ceramic in Steel, Max. Pull 20 lb., Thickness 0.562 In., Overall Length 2 In., Overall...More

Compare
Compare

Channel Magnet, 25 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DYC1 | Mfr. Model # 3DYC1

Catalog Page # 3316 (PDF)

Encased Channel Magnet, Material Ceramic, Max. Pull 25 lb., Thickness 0.5 In., Overall Length 2-7/10 In.,...More

Compare
Compare

Round Base Magnet, 200 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E725 | Mfr. Model # 10E725

Catalog Page # 3316 (PDF)

Encased Round Base Magnet, Material Ceramic, Max. Pull 200 lb., Thickness 0.5 In., Diameter 4-9/10 In.,...More

Compare
Compare

Block Magnet, 3.1 lb. Pull, PK 2

GRAINGER APPROVED VENDOR

Grainger Item # 2VAL2 | Mfr. Model # 2VAL2

Catalog Page # 3315 (PDF)

Block Magnet, Material Ceramic 8, Max. Pull 3.1 lb., Thickness 0.375 In., Overall Length 1-7/8 In., Overall...More

Compare
Compare

Round Base Magnet, 16 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 9PX67 | Mfr. Model # 7216

Catalog Page # NA

Encased Round Base Magnet, Material Ceramic, Max. Pull 16 lb., Thickness 0.375 In., Diameter 1-2/5 In.,...More

Compare
Compare

Round Base Magnet, 25 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 8VU65 | Mfr. Model # 7217

Catalog Page # NA

Encased Round Base Magnet, Material Ceramic, Max. Pull 25 lb., Thickness 0.375 In., Diameter 2 In., Casing...More

Compare
Compare

Lifting Retrieving Magnet, 225 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 2VAF7 | Mfr. Model # 2VAF7

Catalog Page # 3315 (PDF)

Lifting and Retrieving Magnet, Material Ceramic, Max. Pull 225 lb., Thickness 2 In., Overall Length 5 In.,...More

Compare
Compare

Round Magnet with Handle, 16 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DXW6 | Mfr. Model # 3DXW6

Catalog Page # 3315 (PDF)

Round Magnet with Handle, Material Ceramic Magnet, Vinyl Handle, Max. Pull 16 lb., Thickness 0.283 In.,...More

Compare
Compare

Lifting Retrieving Magnet, 150 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 2VAF6 | Mfr. Model # 2VAF6

Catalog Page # 3315 (PDF)

Lifting and Retrieving Magnet, Material Ceramic, Max. Pull 150 lb., Thickness 2 In., Overall Length 5 In.,...More

Compare
Compare

Block Magnet, 10.6 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E788 | Mfr. Model # 10E788

Catalog Page # 3315 (PDF)

Block Magnet, Material Ceramic 8, Max. Pull 10.6 lb., Thickness 1 In., Overall Length 6 In., Overall Width 2...More

Compare
Compare

Channel Magnet, 25 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DYC2 | Mfr. Model # 3DYC2

Catalog Page # 3316 (PDF)

Encased Channel Magnet, Material Ceramic, Max. Pull 25 lb., Thickness 0.5 In., Overall Length 8 In., Overall...More

Compare
Compare

Latch Magnet, 50 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DYE8 | Mfr. Model # 3DYE8

Catalog Page # 3316 (PDF)

Latch Magnet, Material Ceramic in Steel, Max. Pull 50 lb., Thickness 1.062 In., Overall Length 2 In., Overall...More

Compare
Compare

Channel Magnet, 5 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DYC8 | Mfr. Model # 3DYC8

Catalog Page # 3316 (PDF)

Encased Channel Magnet, Material Ceramic, Max. Pull 5 lb., Thickness 0.25 In., Overall Length 1 In., Overall...More

Compare
Compare

Channel Magnet, 22 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DYA7 | Mfr. Model # 3DYA7

Catalog Page # 3316 (PDF)

Encased Channel Magnet, Material Ceramic, Max. Pull 22 lb., Thickness 0.25 In., Overall Length 3 In., Overall...More

Compare
Compare

Block Magnet, 1 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E791 | Mfr. Model # 10E791

Catalog Page # 3315 (PDF)

Block Magnet, Material Ceramic 5, Max. Pull 1 lb., Thickness 0.2 In., Overall Length 1 In., Overall Width 3/4...More

Compare
Compare

Block Magnet, 3 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E793 | Mfr. Model # 10E793

Catalog Page # 3315 (PDF)

Block Magnet, Material Ceramic 5, Max. Pull 3 lb., Thickness 0.25 In., Overall Length 1-7/8 In., Overall...More

Compare
Compare

Round Base Magnet, 11 lb. Pull, PK 2

GRAINGER APPROVED VENDOR

Grainger Item # 10E773 | Mfr. Model # 10E773

Catalog Page # 3316 (PDF)

Encased Round Base Magnet, Material Ceramic, Max. Pull 11 lb., Thickness 0.187 In., Diameter 1-1/4 In.,...More

Compare
Compare

Latch Magnet, 12 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DYC7 | Mfr. Model # 3DYC7

Catalog Page # 3316 (PDF)

Latch Magnet, Material Ceramic, Max. Pull 12 lb., Thickness 0.813 In., Overall Length 1 In., Overall Width...More

Compare
Compare

Ring Magnet, 4.4 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E795 | Mfr. Model # 10E795

Catalog Page # 3316 (PDF)

Ring Magnet, Material Ceramic 5, Max. Pull 4.4 lb., Thickness 0.331 In., Diameter 2-3/8 In., Hole Dia. 1-1/8...More

Compare
Compare

Lifting Retrieving Magnet, 100 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 6YA68 | Mfr. Model # 6YA68

Catalog Page # 3315 (PDF)

Lifting and Retrieving Magnet, Material Ceramic, Max. Pull 100 lb., Thickness 1.06 In., Overall Length 6 In.,...More

Compare
Compare

Rectangle Magnet with Handle, 45 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DXX5 | Mfr. Model # 3DXX5

Catalog Page # 3315 (PDF)

Rectangle Magnet with Handle, Material Ceramic, Max. Pull 45 lb., Thickness 0.585 In., Overall Length 3 In.,...More

Compare
Compare

Channel Magnet, 7 lb. Pull, PK 2

GRAINGER APPROVED VENDOR

Grainger Item # 3DYC4 | Mfr. Model # 3DYC4

Catalog Page # 3316 (PDF)

Encased Channel Magnet, Material Ceramic, Max. Pull 7 lb., Thickness 0.25 In., Overall Length 1 In., Overall...More

Compare
Compare

Latch and Holding Magnet, 45 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E829 | Mfr. Model # 10E829

Catalog Page # 3315 (PDF)

Encased Latch and Holding Magnet, Material Ceramic, Max. Pull 45 lb., Thickness 0.625 In., Overall Length 2...More

Compare
Compare

Channel Magnet, 7 lb. Pull

GRAINGER APPROVED VENDOR

Grainger Item # 3DYC3 | Mfr. Model # 3DYC3

Catalog Page # 3316 (PDF)

Encased Channel Magnet, Material Ceramic, Max. Pull 7 lb., Thickness 0.25 In., Overall Length 1 In., Overall...More

Compare
 |  Results per page: 16 | 32 | 48
loader image