Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Centrifugal Pumps

40 Results Found that Include 85 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • PumpPump
  • Multiple product options available

    Multiple product options available

Pond Surface Aeration System,28 In. W
  • KASCO
  • Pond Surface Aeration System, 28 In. WPond Surface Aeration System
  • Item # 13T420
  • Mfr. Model # 4400AF100
  • Pond Surface Aeration System, 1 HP, Voltage 120V, Full Load Amps 11.3, Full Load Watts 1220, Cord Length 100...More

Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HPPump,Turbine,3 HP
  • Item # 4UP62
  • Mfr. Model # 4UP62
  • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Haz Location CentPump,1 1/2 HP
Booster System,115V,4.2 Amps,4 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 115V, 4.2 Amps, 4 StageBooster System,115V,4.2 Amps,4 Stage
  • Item # 2LRN5
  • Mfr. Model # 1151AB21HM1E2D0
  • Multi Stage Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 4.2, 60/50 Hz, Motor RPM 3450,...More

Inline Constant Pressure System,1.2 HP
  • LITTLE GIANT
  • Inline Constant Pressure System, 1.2 HPInline Constant Pressure System,1.2 HP
  • Item # 13T430
  • Mfr. Model # 25LGIL1100N4
  • Inline Constant Pressure System, 1.2 HP, Voltage 230, 1 Phase, Amps 12, 50/60 Hz, Motor RPM 3450, TENV,...More

Fire Sprinkler Pump,1-1/2 HP,115/230V
  • W.S. DARLEY & CO.
  • Fire Sprinkler Pump, 1-1/2 HP, 115/230VFire Sprinkler Pump,1-1/2 HP,115/230V
  • Item # 30YT71
  • Mfr. Model # STANDARD PS 5-4-1.5 HP
  • Fire Sprinkler Pump, Design Type Sprinkler Booster, HP 1-1/2, Phase 1, Voltage 115/230, Hz 60, Inlet Size...More

Fire Sprinkler Pump,2 HP,115/230V
  • W.S. DARLEY & CO.
  • Fire Sprinkler Pump, 2 HP, 115/230VFire Sprinkler Pump,2 HP,115/230V
  • Item # 30YT72
  • Mfr. Model # STANDARD PS 5-6-2 HP
  • Fire Sprinkler Pump, Design Type Sprinkler Booster, HP 2, Phase 1, Voltage 115/230, Hz 60, Inlet Size 1-1/4...More

Turbine Pump,Magnetic Drive,2 HP, 3 Ph
  • WARRENDER
  • Turbine Pump, Magnetic Drive, 2 HP, 3 PhTurbine Pump,Magnetic Drive,2 HP, 3 Ph
  • Item # 4KTY7
  • Mfr. Model # MT5002P3T1
  • Turbine Pump, Sealless Magnetic Drive, Close Coupled, 2 HP, 3 Phase, Voltage 208-230/460, 2.67 Amps, 60 Hz,...More

Pond and Garden Pump,ABS,47/64HP,10.8psi
  • OASE
  • Pond and Garden Pump, ABS, 47/64HP, 10.8psiPond and Garden Pump,ABS,47/64HP,10.8psi
  • Item # 38EF27
  • Mfr. Model # 50296
  • Pond and Garden Pump, Pump Type Submersible, Pump Material ABS, 47/64 HP, Outlet Size 2 In. MNPT with...More

Fountain Pump,ABS,1-1/64HP,17.3 psi,120V
  • OASE
  • Fountain Pump, ABS, 1-1/64HP, 17.3 psi, 120VFountain Pump,ABS,1-1/64HP,17.3 psi,120V
  • Item # 38EF41
  • Mfr. Model # 57097
  • Fountain Pump, Pump Type Submersible, Pump Material ABS, 1-1/64 HP, Outlet Size 2 In. Tubing, Voltage 120V,...More

  • GOULDS WATER TECHNOLOGY
  • PumpPump
  • Multiple product options available

    Multiple product options available

Multi Stage Booster Pump,258 psi,1
  • FRANKLIN
  • Multi Stage Booster Pump, 258 psi, 1Multi Stage Booster Pump,258 psi,1
  • Item # 32GF78
  • Mfr. Model # 7FBT1S4
  • Multi-Stage Booster Pump, 1 HP, 1 Phase, Voltage 115/230, 14.2/7.1 Amps, 1 In. FNPT Inlet, 1 In. FNPT Outlet,...More

Multi Stage Booster Pump,206 psi,3
  • FRANKLIN
  • Multi Stage Booster Pump, 206 psi, 3Multi Stage Booster Pump,206 psi,3
  • Item # 32GF88
  • Mfr. Model # 25FBT3C4
  • Multi-Stage Booster Pump, 3 HP, 1 Phase, Voltage 208/230, 13.7-11.4 Amps, 1 In. FNPT Inlet, 1 In. FNPT...More

Pump,Fountain,2 HP, 230V
  • DAYTON
  • Pump, Fountain, 2 HP, 230VPump,Fountain,2 HP, 230V
  • Item # 5RGV7
  • Mfr. Model # 5RGV7
  • Fountain Pump, Pump Type Submersible, Pump Material Brass, 2 HP, Outlet Size 1-1/4 In. FNPT, Voltage 230V,...More

Circulator Pump,1/3HP,25Min PSI,1Inlet
  • BELL & GOSSETT
  • Circulator Pump, 1/3HP, 25Min PSI, 1InletCirculator Pump,1/3HP,25Min PSI,1Inlet
  • Item # 34TJ80
  • Mfr. Model # E9002S
  • Circulator Pump, Motor Enclosure ODP, Housing Material Bronze Fitted, 1/3 HP, 1 Phase, Voltage 115/208 to...More

Circulator Pump,1/3HP,Closed,2 Outlet
  • BELL & GOSSETT
  • Circulator Pump, 1/3HP, Closed, 2 OutletCirculator Pump,1/3HP,Closed,2 Outlet
  • Item # 34TJ89
  • Mfr. Model # E9011S
  • Circulator Pump, Motor Enclosure ODP, Housing Material Bronze Fitted, 1/3 HP, 1 Phase, Voltage 115/208 to...More

Circulator Pump,3/4HP,Closed,17-1/2in H
  • BELL & GOSSETT
  • Circulator Pump, 3/4HP, Closed, 17-1/2in HCirculator Pump,3/4HP,Closed,17-1/2in H
  • Item # 34TJ91
  • Mfr. Model # E9013S
  • Circulator Pump, Motor Enclosure ODP, Housing Material Bronze Fitted, 3/4 HP, 1 Phase, Voltage 115/208 to...More

Circulator Pump,21/64HP,Closd,1-1/4 nlet
  • BELL & GOSSETT
  • Circulator Pump, 21/64HP, Closd, 1-1/4 nletCirculator Pump,21/64HP,Closd,1-1/4 nlet
  • Item # 34TJ83
  • Mfr. Model # E9005S
  • Circulator Pump, Motor Enclosure ODP, Housing Material Bronze Fitted, 21/64 HP, 1 Phase, Voltage 115/208 to...More

Circulator Pump,1-1/2HP,70Min PSI,1 nlet
  • BELL & GOSSETT
  • Circulator Pump, 1-1/2HP, 70Min PSI, 1 nletCirculator Pump,1-1/2HP,70Min PSI,1 nlet
  • Item # 34TJ98
  • Mfr. Model # E9021S
  • Circulator Pump, Motor Enclosure ODP, Housing Material Bronze Fitted, 1-1/2 HP, 1 Phase, Voltage 115/208 to...More

Circulator Pump,1/2HP,16Min PSI,60Hz
  • BELL & GOSSETT
  • Circulator Pump, 1/2HP, 16Min PSI, 60HzCirculator Pump,1/2HP,16Min PSI,60Hz
  • Item # 34TJ94
  • Mfr. Model # E9016S
  • Circulator Pump, Motor Enclosure ODP, Housing Material Bronze Fitted, 1/2 HP, 1 Phase, Voltage 115/208 to...More

Circulator Pump,1/2HP,28Min PSI,60Hz
  • BELL & GOSSETT
  • Circulator Pump, 1/2HP, 28Min PSI, 60HzCirculator Pump,1/2HP,28Min PSI,60Hz
  • Item # 34TJ81
  • Mfr. Model # E9003S
  • Circulator Pump, Motor Enclosure ODP, Housing Material Bronze Fitted, 1/2 HP, 1 Phase, Voltage 115/208 to...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More