Skip Content

Filter Results By

Applied Filters Clear All

Centrifugal Pumps

35 Results Found that Include 109 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Centrifugal Pump,2hp,3-Ph,208-230/460V
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, 2hp, 3-Ph, 208-230/460V GOULDS WATER TECHNOLOGY Centrifugal Pumps
  • Item # 1N503
  • Mfr. Model # 2BF22034
  • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 208-230/460 Volts, Current Rating 5.4/2.7 Amps, Impeller...More

Booster System,115V,4.2 Amps,1 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 115V, 4.2 Amps, 1 Stage Booster System,115V,4.2 Amps,1 Stage
  • Item # 2LRN4
  • Mfr. Model # 1151AB2LB1035
  • Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 4.2, 60/50 Hz, Motor RPM 3450, ODP,...More

Pump,Sprinkler,7-1/2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler, 7-1/2 HP, 3 Ph Pump,Sprinkler,7-1/2 HP, 3 Ph
  • Item # 5RWH5
  • Mfr. Model # 5RWH5
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 2 In, Outlet 2 In, 7-1/2 HP, 3 Phase, Voltage...More

Pump,Sprinkler,5 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler, 5 HP, 3 Ph Pump,Sprinkler,5 HP, 3 Ph
  • Item # 5RWH4
  • Mfr. Model # 5RWH4
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 2 In, Outlet 2 In, 5 HP, 3 Phase, Voltage...More

Pump,Centrifugal,3 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3 HP Pump,Centrifugal,3 HP
  • Item # 1N436
  • Mfr. Model # GT30
  • Centrifugal Pump, Power Rating 3 HP, Voltage @ 60 Hz 230 Volts, Phase Single, Full Load Amps 13.3, Motor...More

Pump,Centrifugal,3 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3 HP Pump,Centrifugal,3 HP
  • Item # 1N435
  • Mfr. Model # GT303
  • Centrifugal Pump, Power Rating 3 HP, Voltage @ 60 hz 230/460 Volts, Phase Three, Motor ODP, NPT Inlet 1 1/2...More

Fire Sprinkler Pump,1-1/2 HP,115/230V
  • W.S. DARLEY & CO.
  • Fire Sprinkler Pump, 1-1/2 HP, 115/230V W.S. DARLEY & CO. Fire Sprinkler Pump Systems
  • Item # 30YT71
  • Mfr. Model # STANDARD PS 5-4-1.5 HP
  • Fire Sprinkler Pump System, HP 1-1/2, Phase 1, Voltage 115/230, Hz 60, Inlet Size 1-1/4 In. NPT, Outlet Size...More

Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HP Pump,Turbine,3 HP
  • Item # 4UP63
  • Mfr. Model # 4UP63
  • Turbine Pump, Bronze-Fitted, 3 HP, 1 Phase, Voltage 230 Only, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Booster Pump, 1-1/2HP, 3Ph, 208-230/460V
  • GOULDS WATER TECHNOLOGY
  • Booster Pump, 1-1/2HP, 3Ph, 208-230/460V GOULDS WATER TECHNOLOGY Booster Pumps
  • Item # 6KFF1
  • Mfr. Model # 2HM1F2E0
  • Booster Pump, Multi-Stage, Housing Material Stainless Steel, Inlet 1-1/4 In, Outlet 1 In, Voltage...More

Booster System,208/230V,4.2 Amps,1 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 208/230V, 4.2 Amps, 1 Stage Booster System,208/230V,4.2 Amps,1 Stage
  • Item # 2LRN1
  • Mfr. Model # 1AB2LB1035
  • Constant Pressure Booster System, 1 HP, Voltage 208/230, 1 Phase, Amps 4.2, 60/50 Hz, Motor RPM 3450, ODP,...More

Pump,Fountain,1-1/2 HP, 230V
  • DAYTON
  • Pump, Fountain, 1-1/2 HP, 230V DAYTON Fountain Pumps
  • Item # 5RGV6
  • Mfr. Model # 5RGV6
  • Fountain Pump, Pump Type Submersible, Pump Material Brass, 1-1/2 HP, Outlet Size 1-1/4 In. FNPT, Voltage...More

Turbine Pump, 3 HP, 1 Ph, 12.5 Amp
  • DAYTON
  • Turbine Pump, 3 HP, 1 Ph, 12.5 Amp Turbine Pump, 3 HP, 1 Ph, 12.5 Amp
  • Item # 4JPG3
  • Mfr. Model # 4JPG3
  • Turbine Pump, Close Coupled, 3 HP, 1 Phase, Voltage 230, 12.5 Amps, 60 Hz, Inlet 1 1/4 In., Outlet 1 In.,...More

Pond Surface Aeration System,28 In. W
  • KASCO
  • Pond Surface Aeration System, 28 In. W Pond Surface Aeration System
  • Item # 13T419
  • Mfr. Model # 4400AF050
  • Pond Surface Aeration System, 1 HP, Voltage 120V, Full Load Amps 11.3, Full Load Watts 1220, Cord Length 50...More

Pump,Turbine,2 HP
  • DAYTON
  • Pump, Turbine, 2 HP Pump,Turbine,2 HP
  • Item # 4UP56
  • Mfr. Model # 4UP56
  • Turbine Pump, Bronze-Fitted, 2 HP, 1 Phase, Voltage 115/208-230, Inlet 1 In., Outlet 1 In., Max. Pressure 300...More

Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HP Pump,Turbine,3 HP
  • Item # 4UP57
  • Mfr. Model # 4UP57
  • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 In., Outlet 1 In., Max. Pressure 300...More

Pump,Turbine,2 HP
  • DAYTON
  • Pump, Turbine, 2 HP Pump,Turbine,2 HP
  • Item # 4UP59
  • Mfr. Model # 4UP59
  • Turbine Pump, Bronze-Fitted, 2 HP, 1 Phase, Voltage 115/208-230, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Pump,Turbine,2 HP
  • DAYTON
  • Pump, Turbine, 2 HP Pump,Turbine,2 HP
  • Item # 4UP55
  • Mfr. Model # 4UP55
  • Turbine Pump, Bronze-Fitted, 2 HP, 1 Phase, Voltage 115/208-230, Inlet 1 In., Outlet 1 In., Max. Pressure 300...More

Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HP Pump,Turbine,3 HP
  • Item # 4UP64
  • Mfr. Model # 4UP64
  • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More