Skip Content

Filter Results By

Applied Filters Clear All

Centrifugal Pumps

49 Results Found that Include 305 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pump,Sprinkler/Booster,3 HP,1 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 3 HP, 1 Ph Pump,Sprinkler/Booster,3 HP,1 Ph
  • Item # 5RWH2
  • Mfr. Model # 5RWH2
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3 HP, 1...More

Centrifugal Pump, 2 HP
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, 2 HP Centrifugal Pump, 2 HP
  • Item # 1N438
  • Mfr. Model # GT20
  • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230 Volts, Phase Single, Full Load Amps 12.9, Motor...More

Pump,Centrifugal,3 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 3 HP, 1 Ph Pump,Centrifugal,3 HP, 1 Ph
  • Item # 5UPW2
  • Mfr. Model # 5UPW2
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 3 HP, 1 Phase,...More

Pump,Sprinkler/Booster, 3 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 3 HP, 3 Ph Pump,Sprinkler/Booster, 3 HP, 3 Ph
  • Item # 5RWH3
  • Mfr. Model # 5RWH3
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 3 HP, 3...More

Pump,Sprinkler/Booster, 2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 2 HP, 3 Ph Pump,Sprinkler/Booster, 2 HP, 3 Ph
  • Item # 5RWH1
  • Mfr. Model # 5RWH1
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 3...More

Pump,Centrifugal,2 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 2 HP Pump,Centrifugal,2 HP
  • Item # 1N437
  • Mfr. Model # GT203
  • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230/460 Volts, Phase Three, Full Load Amps 8.6/4.3,...More

Pump,Turbine,2 HP
  • DAYTON
  • Pump, Turbine, 2 HP Pump,Turbine,2 HP
  • Item # 4UP58
  • Mfr. Model # 4UP58
  • Turbine Pump, Bronze-Fitted, 2 HP, 3 Phase, Voltage 208-230/460, Inlet 1 In., Outlet 1 In., Max. Pressure 300...More

Sprinkler Pump,Low Lead Brass,1/2 HP
  • FLINT & WALLING
  • Sprinkler Pump, Low Lead Brass, 1/2 HP Sprinkler Pump,Low Lead Brass,1/2 HP
  • Item # 44YW79
  • Mfr. Model # SPJ15B3
  • Sprinkler Pump, Self-Priming, 1/2 HP, 3 Phase, Voltage 208/230-460, Amps 5.7/2.9, 60 Hz, Inlet (In.) 2,...More

Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp
Pump,Centrifugal,2 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 2 HP, 1 Ph Pump,Centrifugal,2 HP, 1 Ph
  • Item # 5UPW1
  • Mfr. Model # 5UPW1
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 2 In, 2 HP, 1 Phase,...More

Turbine Pump, 3/4 HP, 1 Ph, 10.7/5.3 Amp
Turbine Pump,1 1/2 HP, 3 Ph, 4.6/2.3 Amp
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More