Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Centrifugal Pumps

34 Results Found that Include 75 Products

Results per page: 16 | 32 | 48
  • DAYTON
  • PumpPump
  • Multiple product options available

    Multiple product options available

Bronze-fitted Turbine Pump
  • DAYTON
  • Bronze-fitted Turbine PumpBronze-fitted Turbine Pump
  • Item # 4P915
  • Mfr. Model # 4P915
  • Turbine Pump, Bronze-Fitted, 3/4 HP, 1 Phase, Voltage 115/230, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Pump,Turbine,3/4 HP
  • DAYTON
  • Pump, Turbine, 3/4 HPPump,Turbine,3/4 HP
  • Item # 4UP53
  • Mfr. Model # 4UP53
  • Turbine Pump, Bronze-Fitted, 3/4 HP, 1 Phase, Voltage 115/208-230, Inlet 1 In., Outlet 1 In., Max. Pressure...More

Pump, Pressure Booster, 1 HP
  • DAYTON
  • Pump, Pressure Booster, 1 HPPump, Pressure Booster, 1 HP
  • Item # 5UXH2
  • Mfr. Model # 5UXH2
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage...More

Pump,Turbine,1/2 HP
  • DAYTON
  • Pump, Turbine, 1/2 HPPump,Turbine,1/2 HP
  • Item # 4P913
  • Mfr. Model # 4P913
  • Turbine Pump, Bronze-Fitted, 1/2 HP, 1 Phase, Voltage 115/230, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Pump,Centrifugal,1.5hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1.5hpPump,Centrifugal,1.5hp
  • Item # 6MR24
  • Mfr. Model # GT153
  • Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 5.7-5.2/2.6, Motor...More

Pump, Pressure Booster, 1 HP
  • DAYTON
  • Pump, Pressure Booster, 1 HPPump, Pressure Booster, 1 HP
  • Item # 5UXH3
  • Mfr. Model # 5UXH3
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage...More

Pedestal Pump, Centrifugal, HP Req. 3
  • DAYTON
  • Pedestal Pump, Centrifugal, HP Req. 3Pedestal Pump, Centrifugal, HP Req. 3
  • Item # 2ZWY7
  • Mfr. Model # 2ZWY7
  • Pedestal Pump, Centrifugal, HP Required 3, Inlet 2 In., Outlet 1 1/2 In., Impeller Material Bronze, Housing...More

Pump,Centrifugal,1 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1 HPPump,Centrifugal,1 HP
  • Item # 6MR23
  • Mfr. Model # GT103
  • Centrifugal Pump, Power Rating 1 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 4.0-3.6/1.8, Motor...More

Booster Pump,MultiStage,1 1/2HP,4 Stage
  • DAYTON
  • Booster Pump, MultiStage, 1 1/2HP, 4 StageBooster Pump
  • Item # 5UXF7
  • Mfr. Model # 5UXF7
  • Multi-Stage Booster Pump, 1 1/2 HP, 1 Phase, Voltage 115/230, 17/8.5 Amps, 1-1/4 In. FNPT Inlet, 1 In. FNPT...More

Centrifugal Pump Head,5 HP,SS
  • DAYTON
  • Centrifugal Pump Head, 5 HP, SSCentrifugal Pump Head,5 HP,SS
  • Item # 10X670
  • Mfr. Model # 10X670
  • Centrifugal Pump Head, Chemical Transfer, Straight, 5 HP Required, Inlet 1-1/2 In., Outlet 1-1/4 In., Wetted...More

Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp
  • DAYTON
  • Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 AmpTurbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp
  • Item # 4JPF7
  • Mfr. Model # 4JPF7
  • Turbine Pump, Close Coupled, 1 HP, 3 Phase, Voltage 208-230/460, 3.7-3.2/1.6 Amps, 60 Hz, Inlet 1 1/4 In.,...More

Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp
Intermittent Water Booster,1 Stage,1/2in
  • SHURFLO
  • Intermittent Water Booster, 1 Stage, 1/2inIntermittent Water Booster,1 Stage,1/2in
  • Item # 28EA14
  • Mfr. Model # 804-026
  • Intermittent Water Booster, Booster, Motor Enclosure Stainless Steel, Housing Material Stainless Steel, 1/3...More

Pedestal Pump, HP Req 1, Noryl
  • DAYTON
  • Pedestal Pump, HP Req 1, NorylPedestal Pump, HP Req 1, Noryl
  • Item # 2YEX2
  • Mfr. Model # 2YEX2
  • Pedestal Pump, Chemical Resistant, HP Required 1, Inlet 1 1/2 In., Outlet 1 1/2 In., Impeller Material Noryl,...More

Bronze-fitted Turbine Pump
  • DAYTON
  • Bronze-fitted Turbine PumpBronze-fitted Turbine Pump
  • Item # 4P914
  • Mfr. Model # 4P914
  • Turbine Pump, Bronze-Fitted, 1/2 HP, 1 Phase, Voltage 115/230, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Booster Pump,1 HP,3-Phase,208-230/460V
  • FLINT & WALLING
  • Booster Pump, 1 HP, 3-Phase, 208-230/460VBooster Pump,1 HP,3-Phase,208-230/460V
  • Item # 22W751
  • Mfr. Model # CJ101B103
  • Booster Pump, ODP, 1 HP, 3 Phase, Voltage 208-230/460, Amps 4.5/2.25, 60/50 Hz, Stages 2, Inlet (In.) 1-1/2...More

Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp
Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp
Pump,Booster,1 HP,1-Phase,60 Hz
  • FLINT & WALLING
  • Pump, Booster, 1 HP, 1-Phase, 60 HzPump,Booster,1 HP,1-Phase,60 Hz
  • Item # 32ZN63
  • Mfr. Model # CJ101B101AB
  • Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage 115/230, 18/9 Amps, 60...More

Pump,Booster,1 HP,3-Phase,60/50 Hz
  • FLINT & WALLING
  • Pump, Booster, 1 HP, 3-Phase, 60/50 HzPump,Booster,1 HP,3-Phase,60/50 Hz
  • Item # 32ZN64
  • Mfr. Model # CJ101B103AB
  • Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage 208 to 230/460,...More

Pump,Booster,3/4 HP,1-Phase,60 Hz
  • FLINT & WALLING
  • Pump, Booster, 3/4 HP, 1-Phase, 60 HzPump,Booster,3/4 HP,1-Phase,60 Hz
  • Item # 32ZN61
  • Mfr. Model # CJ101B071AB
  • Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 3/4 HP, 1 Phase, Voltage 115/230, 14/7 Amps,...More

Pump,Booster,3/4 HP,3-Phase,60/50 Hz
  • FLINT & WALLING
  • Pump, Booster, 3/4 HP, 3-Phase, 60/50 HzPump,Booster,3/4 HP,3-Phase,60/50 Hz
  • Item # 32ZN62
  • Mfr. Model # CJ101B073AB
  • Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 3/4 HP, 3 Phase, Voltage 208 to 230/460,...More

Results per page: 16 | 32 | 48