Skip Content

Filter Results By

Applied Filters Clear All

Centrifugal Pumps

41 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • PumpPump
  • Multiple product options available

    Multiple product options available

Pump,Turbine,1/3 HP
  • DAYTON
  • Pump, Turbine, 1/3 HPPump,Turbine,1/3 HP
  • Item # 4UP50
  • Mfr. Model # 4UP50
  • Turbine Pump, 1/3 HP, 1 Phase, Voltage 115/208-230, Inlet 3/4 In., Outlet 3/4 In., Max. Pressure 300 PSI,...More

Pump,Turbine,1/2 HP
  • DAYTON
  • Pump, Turbine, 1/2 HPPump,Turbine,1/2 HP
  • Item # 4UP51
  • Mfr. Model # 4UP51
  • Turbine Pump, 1/2 HP, 1 Phase, Voltage 115/208-230, Inlet 3/4 In., Outlet 3/4 In., Max. Pressure 300 PSI,...More

Booster Pump, 1HP, 3Ph, 208-230/460V
  • GOULDS WATER TECHNOLOGY
  • Booster Pump, 1HP, 3Ph, 208-230/460VBooster Pump, 1HP, 3Ph, 208-230/460V
  • Item # 6KFF2
  • Mfr. Model # LB1035
  • Booster Pump, End Suction, Housing Material Stainless Steel, Inlet 1-1/4 In, Outlet 1 In, Voltage...More

Centrifugal Pump Head,5 HP,Bronze
  • DAYTON
  • Centrifugal Pump Head, 5 HP, BronzeCentrifugal Pump Head,5 HP,Bronze
  • Item # 10X668
  • Mfr. Model # 10X668
  • Centrifugal Pump Head, Chemical Transfer, Straight, 5 HP Required, Inlet 1-1/2 In., Outlet 1-1/4 In., Wetted...More

Pump, Pressure Booster, 2 HP
  • DAYTON
  • Pump, Pressure Booster, 2 HPPump, Pressure Booster, 2 HP
  • Item # 5UXH8
  • Mfr. Model # 5UXH8
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 1 Phase, Voltage...More

Pump,Sprinkler,2 HP, 1 Ph
  • DAYTON
  • Pump, Sprinkler, 2 HP, 1 PhPump,Sprinkler,2 HP, 1 Ph
  • Item # 5RWG9
  • Mfr. Model # 5RWG9
  • Sprinkler Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 2 HP, 1 Phase,...More

Booster Pump,1 HP,1-Phase,115V,11A
  • FLINT & WALLING
  • Booster Pump, 1 HP, 1-Phase, 115V, 11ABooster Pump,1 HP,1-Phase,115V,11A
  • Item # 32JA74
  • Mfr. Model # VP10
  • Booster Pump, Pressure, Motor Enclosure TEFC, Housing Material Stainless Steel, 1 HP, 1 Phase, Voltage 115,...More

Pump,Centrifugal,3/4hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3/4hpPump,Centrifugal,3/4hp
  • Item # 6MR22
  • Mfr. Model # GT073
  • Centrifugal Pump, Power Rating 3/4 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 3.12-2.8/1.4, Motor...More

1/2 HPUtility Pump 115/230 Voltage, 1-1/4" NPT&#x
  • 1/2 HPUtility Pump 115/230 Voltage, 1-1/4" NPT Inlet, 1-1/4" NPT OutletSelf Priming Portable Utility Pumps
  • Item # 5EAF0
  • Mfr. Model # B50S
  • Utility Pump, Self-Priming, 1/2 HP, 1 Phase, Voltage 115/230, 12.4/6.2 Amps, 60 Hz, Inlet (In.) 1-1/4, Outlet...More

Waterfall Pump,ABS,19/64 HP,8.7 psi,120V
  • OASE
  • Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120VWaterfall Pump,ABS,19/64 HP,8.7 psi,120V
  • Item # 38EF32
  • Mfr. Model # 57394
  • Waterfall Pump, Pump Type Submersible, Pump Material ABS, 19/64 HP, Outlet Size 1-1/2 In., Voltage 120V, Max....More

Electric Aeration System,Rubber,120V
  • KOENDERS WATER SOLUTIONS
  • Electric Aeration System, Rubber, 120VElectric Aeration System,Rubber,120V
  • Item # 34DC45
  • Mfr. Model # 30071
  • Electric Aeration System, 1-1/2 HP, Voltage 120, Full Load Amps 1.1, Full Load Watts 60, Cord Length 6 ft.,...More

Booster Pump,3/4 HP,1-Phase,115/230V
  • FLINT & WALLING
  • Booster Pump, 3/4 HP, 1-Phase, 115/230VBooster Pump,3/4 HP,1-Phase,115/230V
  • Item # 22W748
  • Mfr. Model # CJ101B071
  • Booster Pump, ODP, 3/4 HP, 1 Phase, Voltage 115/230, Amps 14/7, 60 Hz, Stages 2, Inlet (In.) 1-1/2 FNPT,...More

Pump,Booster, SS, 1/2 HP, 115/230V
  • DAYTON
  • Pump, Booster, SS, 1/2 HP, 115/230VPump
  • Item # 5NYA9
  • Mfr. Model # 5NYA9
  • Multi-Stage Booster Pump, 1/2 HP, 1 Phase, Voltage 115/230, 8.4/4.2 Amps, 3/4 In. FNPT Inlet, 3/4 In. FNPT...More

Pump,Turbine,1/2 HP
  • DAYTON
  • Pump, Turbine, 1/2 HPPump,Turbine,1/2 HP
  • Item # 4UP52
  • Mfr. Model # 4UP52
  • Turbine Pump, Bronze-Fitted, 1/2 HP, 1 Phase, Voltage 115/208-230, Inlet 1 In., Outlet 1 In., Max. Pressure...More

Booster Pump,1 HP,1-Phase,115/230V
  • FLINT & WALLING
  • Booster Pump, 1 HP, 1-Phase, 115/230VBooster Pump,1 HP,1-Phase,115/230V
  • Item # 22W750
  • Mfr. Model # CJ101B101
  • Booster Pump, ODP, 1 HP, 1 Phase, Voltage 115/230, Amps 18/9, 60 Hz, Stages 2, Inlet (In.) 1-1/2 FNPT, Outlet...More

Pump,Centrifugal,1-1/2 HP, 1 Ph
  • DAYTON
  • Pump, Centrifugal, 1-1/2 HP, 1 PhPump,Centrifugal,1-1/2 HP, 1 Ph
  • Item # 5RWP5
  • Mfr. Model # 5RWP5
  • Centrifugal Pump, Self-Priming, Housing Material Thermoplastic, Inlet 2 In, Outlet 1-1/2 In, 1-1/2 HP, 1...More

Pump, Pressure Booster, 3/4 HP
  • DAYTON
  • Pump, Pressure Booster, 3/4 HPPump, Pressure Booster, 3/4 HP
  • Item # 5UXG9
  • Mfr. Model # 5UXG9
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 3/4 HP, 1 Phase, Voltage...More

Pump, Pressure Booster, 2 HP
  • DAYTON
  • Pump, Pressure Booster, 2 HPPump, Pressure Booster, 2 HP
  • Item # 5UXH9
  • Mfr. Model # 5UXH9
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 3 Phase, Voltage...More

Pump,Sprinkler/Booster, 1-1/2 HP, 3 Ph
  • DAYTON
  • Pump, Sprinkler/Booster, 1-1/2 HP, 3 PhPump,Sprinkler/Booster, 1-1/2 HP, 3 Ph
  • Item # 5RWG8
  • Mfr. Model # 5RWG8
  • Sprinkler/Booster Pump, Self-Priming, Housing Material Cast Iron, Inlet 1-1/2 In, Outlet 1-1/2 In, 1-1/2 HP,...More

Booster Pump,2 HP,1-Phase,115/230V
  • FLINT & WALLING
  • Booster Pump, 2 HP, 1-Phase, 115/230VBooster Pump,2 HP,1-Phase,115/230V
  • Item # 22W746
  • Mfr. Model # CJ103201
  • Booster Pump, ODP, 2 HP, 1 Phase, Voltage 115/230, Amps 25/12.5, 60 Hz, Stages 1, Inlet (In.) 1-1/2 FNPT,...More

Booster Pump,3-Ph,14 Stg,208-230/460V
  • FLINT & WALLING
  • Booster Pump, 3-Ph, 14 Stg, 208-230/460VBooster Pump,3-Ph,14 Stg,208-230/460V
  • Item # 44ZC14
  • Mfr. Model # PB1914A203
  • Multi-Stage Booster Pump, 2 HP, 3 Phase, Voltage 208-230/460, 3/4 In. FNPT Inlet, 3/4 In. FNPT Outlet, Stages...More

Booster Pump,1-Ph,16 Stg,115/230V,3/4 HP
  • FLINT & WALLING
  • Booster Pump, 1-Ph, 16 Stg, 115/230V, 3/4 HPBooster Pump,1-Ph,16 Stg,115/230V,3/4 HP
  • Item # 44ZC11
  • Mfr. Model # PB0516S071
  • Multi-Stage Booster Pump, 3/4 HP, 1 Phase, Voltage 115/230, 14.0/7.0 Amps, 3/4 In. FNPT Inlet, 3/4 In. FNPT...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More